Arrow Building
We have the arrow building you need to get the job done right.
Featured Product
Shop Arrow Building
Arrows’ Elite series 8x6 ft. steel shed is an innovative premium storage solution with revolutionary new features, an attractive squared wall design & textured anthracite wrinkle paint. Made from Galvalume, steel with an aluminum & zinc plating which is highly anti-corrosive. The shed features a 72 in. wall & high gable roof. The rigid reinforced doors have a brushed nickel key lock handle. Gable vents provide increased air flow to the shed’s interior. All hardware is included for assembly.
View Full Product DetailsArrows’ Elite series 8x6 ft. steel shed is an innovative premium storage solution with revolutionary new features, an attractive squared wall design & textured anthracite wrinkle paint. Made from Galvalume, steel with an aluminum & zinc plating which is highly anti-corrosive. The shed features a 72 in. wall & high gable roof. The rigid reinforced doors have a brushed nickel key lock handle. Gable vents provide increased air flow to the shed’s interior. All hardware is included for assembly.
View Full Product DetailsOutdoor Storage Shed, Unassembled, Height 103 In., Width 100-1/2 In., Depth 122-1/4 In., Overall Height 103 In., Overall Width 100-1/2 In., Overall Depth 122-1/4 In., Overall Length 100-1/2 In., Inside Height 100-1/2 In., Inside Width 93 In., Inside Depth 117 In., Inside Length 93 In., Capacity 547 cu. ft., Door Opening Height 72 In., Door Opening Width 60 In., Reinforced Bottom Panel, Wide Double Doors, Material Resin, Durable Resin Construction, Color Taupe/Bronze
View Full Product DetailsOutdoor Storage Shed, Unassembled, Height 103 In., Width 100-1/2 In., Depth 122-1/4 In., Overall Height 103 In., Overall Width 100-1/2 In., Overall Depth 122-1/4 In., Overall Length 100-1/2 In., Inside Height 100-1/2 In., Inside Width 93 In., Inside Depth 117 In., Inside Length 93 In., Capacity 547 cu. ft., Door Opening Height 72 In., Door Opening Width 60 In., Reinforced Bottom Panel, Wide Double Doors, Material Resin, Durable Resin Construction, Color Taupe/Bronze
View Full Product DetailsOutdoor Storage Shed, Unassembled, Height 52 In., Width 70-1/2 In., Depth 44-1/4 In., Overall Height 52 In., Overall Width 70-1/2 In., Overall Depth 44-1/4 In., Overall Length 70-1/2 In., Inside Height 49-1/2 In., Inside Width 65-1/2 In., Inside Depth 38-1/2 In., Inside Length 65-1/2 In., Capacity 70 cu. ft., Door Opening Height 46-1/2 In., Door Opening Width 63-1/2 In., With Ramp and Extra Reinforced Bottom Panel, Wide Double Doors, Material Resin, Durable Resin Construction, Color Taupe/Bronze
View Full Product DetailsOutdoor Storage Shed, Unassembled, Height 52 In., Width 70-1/2 In., Depth 44-1/4 In., Overall Height 52 In., Overall Width 70-1/2 In., Overall Depth 44-1/4 In., Overall Length 70-1/2 In., Inside Height 49-1/2 In., Inside Width 65-1/2 In., Inside Depth 38-1/2 In., Inside Length 65-1/2 In., Capacity 70 cu. ft., Door Opening Height 46-1/2 In., Door Opening Width 63-1/2 In., With Ramp and Extra Reinforced Bottom Panel, Wide Double Doors, Material Resin, Durable Resin Construction, Color Taupe/Bronze
View Full Product DetailsOutdoor Storage Shed, Slope Roof, Overall Height 6 ft. 3-19/32 In., Overall Width 11 ft. 3-51/64 In., Overall Depth 6 ft. 2-51/64 In., Inside Height 74-51/64 In., Inside Width 134-19/64 In., Inside Depth 67-7/64 In., Capacity 342 cu. ft., Door Opening Height 72-51/64 In., Door Opening Width 65-13/32 In., 2-Pc Hinge Doors, Steel Construction, Color Beige, For Use With 13X120, Includes Lockable Doors With Latches, Unassembled
View Full Product DetailsOutdoor Storage Shed, Slope Roof, Overall Height 6 ft. 3-19/32 In., Overall Width 11 ft. 3-51/64 In., Overall Depth 6 ft. 2-51/64 In., Inside Height 74-51/64 In., Inside Width 134-19/64 In., Inside Depth 67-7/64 In., Capacity 342 cu. ft., Door Opening Height 72-51/64 In., Door Opening Width 65-13/32 In., 2-Pc Hinge Doors, Steel Construction, Color Beige, For Use With 13X120, Includes Lockable Doors With Latches, Unassembled
View Full Product DetailsOutdoor Storage Building, Depth 77-1/2 In., Overall Height 85 In., Overall Width 110 In., Overall Depth 77-1/2 In., Inside Height 78 In., Inside Width 106 In., Inside Depth 69 In., Door Opening Height 74 In., Door Opening Width 45 In., Single Swing-Out Doors, Material Corrugated Steel Panel, Galvanized Steel Construction, Includes Wood Floor, Unassembled
View Full Product DetailsOutdoor Storage Building, Depth 77-1/2 In., Overall Height 85 In., Overall Width 110 In., Overall Depth 77-1/2 In., Inside Height 78 In., Inside Width 106 In., Inside Depth 69 In., Door Opening Height 74 In., Door Opening Width 45 In., Single Swing-Out Doors, Material Corrugated Steel Panel, Galvanized Steel Construction, Includes Wood Floor, Unassembled
View Full Product Details