Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Asco Solenoid Valve

If you need an asco solenoid valve we have them at everyday low prices.

Featured Product

ASCO 1/2" NPT 2-Way Solenoid Valve 120VAC 5/8" Orifice 8210G002
$119.39
  • Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 200 psi, Max. Operating Pressure Differential Light Oil 135 psi, Max. Operating Pressure Differential Water 150 psi, Indoor, Outdoor, Voltage 120V AC, Coefficient of Volume 4.0, Body Material - Valves Brass, Coil Insulation Class F

  • View Full Product Details

Shop Asco Solenoid Valve

  • ASCO 3/4" NPT 2-Way Solenoid Valve 120VAC 3/4" Orifice 8210G095
    $149.99
    • Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Water, Pipe Size - Valves 3/4 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil Not Rated, Max. Operating Pressure Differential Water 150 psi, Indoor, Outdoor, Voltage 120V AC, Coefficient of Volume 5.0, Body Material - Valves Brass, Coil Insulation Class F

    • View Full Product Details

  • ASCO 1/2" NPT 2-Way Solenoid Valve 120VAC 5/8" Orifice 8210G094
    $129.99
    • Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil Not Rated, Max. Operating Pressure Differential Water 150 psi, Indoor, Outdoor, Voltage 120V AC, Coefficient of Volume 4.0, Body Material - Valves Brass, Coil Insulation Class F

    • View Full Product Details

  • ASCO 3/4" NPT 2-Way Solenoid Valve 120VAC 3/4" Orifice 8210G009
    $139.99
    • Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 3/4 in, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 125 psi, Indoor, Outdoor, Voltage 120V AC, Coefficient of Volume 5.0, Body Material - Valves Brass, Coil Insulation Class F

    • View Full Product Details

  • ASCO 1/4" NPT 2-Way Solenoid Valve 120VAC 1/8" Orifice 8262H022
    $66.99
    • Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/4 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 185 psi, Max. Operating Pressure Differential Light Oil 90 psi, Max. Operating Pressure Differential Water 180 psi, Indoor, Outdoor, Voltage 120V AC, Coefficient of Volume 0.35, Body Material - Valves Brass, Coil Insulation Class F

    • View Full Product Details

  • ASCO 1/2" NPT 2-Way Solenoid Valve 120VAC 5/8" Orifice 8210G002V
    $179.99
    • Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 200 psi, Max. Operating Pressure Differential Light Oil 135 psi, Max. Operating Pressure Differential Water 150 psi, Indoor, Outdoor, Voltage 120V AC, Coefficient of Volume 4.0, Body Material - Valves Brass, Coil Insulation Class F

    • View Full Product Details

  • ASCO 1" NPT 2-Way Solenoid Valve 120VAC 1" Orifice 8210G054
    $289.99
    • Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 125 psi, Indoor, Outdoor, Voltage 120V AC, Coefficient of Volume 13.0, Body Material - Valves Brass, Coil Insulation Class F

    • View Full Product Details

  • ASCO 3/4" NPT 2-Way Solenoid Valve 24VDC 3/4" Orifice 8212A037L1100F1
    $219.99
    • Solenoid Valve, Plastic Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Water, Pipe Size - Valves 3/4 in, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Water 150 psi, Environmental Rating - Valves Indoor, Outdoor, Washdown, Voltage 24V DC, Coefficient of Volume 7.0, Body Material - Valves Polymide, Polyphenylene Ether, Coil Insulation Class F, Seal Material - Valves Santoprene, Orifice Dia. 3/4 in

    • View Full Product Details

  • ASCO 1" NPT 2-Way Fuel Gas Solenoid Valve 24VDC 1-5/8" Orifice 8215G050-24/DC
    $339.99
    • Fuel Gas Solenoid Valve, Fuel Gas Solenoid Valve, 2-Way/2-Position, Normally Closed, Media - Valves Fuel Gas, Pipe Size - Valves 1 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 25 psi, Max. Operating Pressure Differential Water 25 psi, Indoor, Outdoor, Voltage 24V DC, Coefficient of Volume 21, Body Material - Valves Aluminum, Coil Insulation Class F, Seal Material - Valves NBR, Max. Operating Pressure Differential 25 psi, Orifice Dia. 1 5/8 in

    • View Full Product Details


  • ASCO 1/2" NPT 2-Way Solenoid Valve 24VDC 5/8" Orifice 8210G002
    $139.99
    • Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Operating Pressure Differential Light Oil 100 psi, Max. Operating Pressure Differential Water 100 psi, Indoor, Outdoor, Voltage 24V DC, Coefficient of Volume 4.0, Body Material - Valves Brass, Coil Insulation Class F

    • View Full Product Details

  • ASCO 3/4" NPT 2-Way Solenoid Valve 12VDC 3/4" Orifice 8210G003
    $189.99
    • Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 3/4 in, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 125 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 125 psi, Indoor, Outdoor, Voltage 12V DC, Coefficient of Volume 6.5, Body Material - Valves Brass, Coil Insulation Class F

    • View Full Product Details