Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Asco Solenoid

We have the asco solenoid you need to get the job done right.

Featured Product

ASCO 1/2" NPT 2-Way Solenoid Valve 120VAC 5/8" Orifice 8210G094
$129.99
  • Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil Not Rated, Max. Operating Pressure Differential Water 150 psi, Indoor, Outdoor, Voltage 120V AC, Coefficient of Volume 4.0, Body Material - Valves Brass, Coil Insulation Class F

  • View Full Product Details

Shop Asco Solenoid

  • ASCO 1/2" NPT 2-Way Solenoid Valve 120VAC 5/8" Orifice 8210G002
    $119.39
    • Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 200 psi, Max. Operating Pressure Differential Light Oil 135 psi, Max. Operating Pressure Differential Water 150 psi, Indoor, Outdoor, Voltage 120V AC, Coefficient of Volume 4.0, Body Material - Valves Brass, Coil Insulation Class F

    • View Full Product Details

  • ASCO 1/2" NPT 3-Way Solenoid Valve 24VDC 5/8" Orifice EV8316G384V24/DCDD
    $899.99
    • Solenoid Valve, Solenoid Valve, Valve Ways and Positions 3-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Pipe Size - Valves 1/2 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 130 psi, Max. Operating Pressure Differential Light Oil Not Rated, Indoor, Outdoor, Voltage 24V DC, Coefficient of Volume 4.0, Body Material - Valves 316 Stainless Steel, Coil Insulation Class F, Seal Material - Valves FKM, Orifice Dia. 5/8 in

    • View Full Product Details

  • $189.99
    • Air and Fuel Gas Solenoid Valve, Air and Fuel Gas Solenoid Valve, 2-Way/2-Position, Normally Closed, Media - Valves Air, Fuel Gas, Pipe Size - Valves 3/4 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 50 psi, Max. Operating Pressure Differential Water 50 psi, Indoor, Outdoor, Voltage 12V DC, Coefficient of Volume 5.1, Body Material - Valves Aluminum, Coil Insulation Class F, Seal Material - Valves NBR

    • View Full Product Details

  • ASCO 1" NPT 2-Way Solenoid Valve 120VAC 1" Orifice 8210G054
    $289.99
    • Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 125 psi, Max. Operating Pressure Differential Water 125 psi, Indoor, Outdoor, Voltage 120V AC, Coefficient of Volume 13.0, Body Material - Valves Brass, Coil Insulation Class F

    • View Full Product Details

  • ASCO 1" NPT 2-Way Solenoid Valve 120VAC 1" Orifice 8210G004
    $279.99
    • Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1 in, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 100 psi, Max. Operating Pressure Differential Water 150 psi, Indoor, Outdoor, Voltage 120V AC, Coefficient of Volume 13.0, Body Material - Valves Brass, Coil Insulation Class F

    • View Full Product Details

  • ASCO RedHat Solenoid Valve Coil,120/110VAC,60/50 Hz 238210-032-D*
    $104.53

  • ASCO 3/4" NPT 2-Way Solenoid Valve 120VAC 3/4" Orifice 8210G095
    $149.99
    • Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Water, Pipe Size - Valves 3/4 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil Not Rated, Max. Operating Pressure Differential Water 150 psi, Indoor, Outdoor, Voltage 120V AC, Coefficient of Volume 5.0, Body Material - Valves Brass, Coil Insulation Class F

    • View Full Product Details

  • ASCO 1/4" NPT 2-Way Solenoid Valve 120VAC 5/32" Orifice 8262H202
    $69.99
    • Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/4 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 210 psi, Max. Operating Pressure Differential Light Oil 145 psi, Max. Operating Pressure Differential Water 200 psi, Indoor, Outdoor, Voltage 120V AC, Coefficient of Volume 0.52, Body Material - Valves Brass, Coil Insulation Class F

    • View Full Product Details

  • ASCO 1-1/4" NPT 2-Way Solenoid Valve 120VAC 1-1/8" Orifice 8210G008
    $299.99
    • Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1 1/4 in, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 100 psi, Max. Operating Pressure Differential Water 150 psi, Indoor, Outdoor, Voltage 120V AC, Coefficient of Volume 15.0, Body Material - Valves Brass, Coil Insulation Class F

    • View Full Product Details

  • ASCO 1-1/2" NPT 2-Way Solenoid Valve 120VAC 1-1/4" Orifice 8210G022
    $489.99
    • Solenoid Valve, Solenoid Valve, Valve Ways and Positions 2-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1 1/2 in, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Air/Inert Gas 150 psi, Max. Operating Pressure Differential Light Oil 100 psi, Max. Operating Pressure Differential Water 150 psi, Indoor, Outdoor, Voltage 120V AC, Coefficient of Volume 22.5, Body Material - Valves Brass, Coil Insulation Class F

    • View Full Product Details

  • ASCO 1/4" NPT 3-Way Solenoid Valve 24VDC 3/32" Orifice EF8320G202
    $259.99
    • Solenoid Valve, Solenoid Valve, Valve Ways and Positions 3-Way/2-Position, Normally Closed, Media - Valves Air, Inert Gases, Light Oil, Water, Pipe Size - Valves 1/4 in, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential Air/Inert Gas 115 psi, Max. Operating Pressure Differential Light Oil 115 psi, Max. Operating Pressure Differential Water 115 psi, Explosion Proof, Indoor, Outdoor, Voltage 24V DC, Coefficient of Volume 0.12, Body Material - Valves Stainless Steel

    • View Full Product Details