Mersen
UL Class CC Fuse, Time Delay, 1/4A, ATDR Series, 600V AC, 300V DC, 1-1/2" L x 13/32" dia
Mfr # ATDR1/4
Zoro # G0799547
$22.49
26% off
$16.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rejection / Nonrejection Rejection
- Length (Straight Wireway) 1 1/2 in
Explore More Products
- MERSEN Fuse, Fast Acting, 100A A2K100R
- MERSEN UL Class CC Fuse, Time Delay, 30A, ATDR Series, 600V AC, 300V DC, 1-1/2" L x 13/32" dia ATDR30
- MERSEN Fuse, 1/2A, Not Rated GGX1/2
- MERSEN Fuse, Very Fast Acting, 1 A, A6T Series, 600V AC, 300V DC, 1-1/2" L x 9/16" dia A6T1
- MERSEN Fuse, 70A, 600V OTS70
- MERSEN Semiconductor Fuse, Fast Acting, 500 A, A70QS Series, 700V AC, 700V DC, 5-1/16" L x 2" dia A70QS500-4IL
- MERSEN Fuse, Very Fast Acting, 25 A, A3T Series, 300V AC, 160V DC, 7/8" L x 13/32" dia A3T25
- MERSEN Semiconductor Fuse, Fast Acting, 2,000 A, A15QS Series, 150V AC, 150V DC, 1-7/8" L x 2" dia A15QS2000-128IL
- MERSEN Semiconductor Fuse, High Speed, 50A A100P50-4
- MERSEN Semiconductor Fuse, 600 A, 650V DC A70Q600-4
- MERSEN Fuse, Fast Acting, 80A A4J80
- Mersen UL Class Fuses