customer-service Help

Auto Drain Air Compressor

We make finding an auto drain air compressor fast and simple every time!

Shop Auto Drain Air Compressor

$122.09

Timed Electric Auto Drain Valve, Pipe Size 1/4 in NPT, Drain Size 1/4 in, Drain Rate 2.55 gpm, Adjustable Drain Cycle 0.5 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 100-120V, Max. Pressure 250 psi, Operating Temp. Range 14 Degrees to 140 Degrees F, Hz 50/60, Amps AC 0.3 A, Enclosure IP65, Body Material Brass, Overall Height 3 13/16 in, Overall Width 1 45/64 in, Overall Depth 3 13/64 in, Includes 6 ft Power Cord

View Full Product Details
$105.09

Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/4 in, Drain Rate 4.0 gpm, Adjustable Drain Cycle 0.5 min to 45 min, Purge Time 1 sec to 10 sec, Voltage 115 V, Max. Pressure 300 psi, Operating Temp. Range 35 Degrees to 165 Degrees F, Hz 60, Amps AC 0.3 A, Enclosure NEMA 4, Body Material Brass, Overall Height 4 55/64 in, Overall Width 4 in, Overall Depth 9 in, Includes 6 ft Heavy Duty Grounded Power Cord, Drain Strainer

View Full Product Details
$218.00

Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/4 in, Drain Rate 1.0 gpm, Adjustable Drain Cycle 30 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 115 V, Max. Pressure 250 psi, Operating Temp. Range 33 Degrees to 265 Degrees F, Hz 60, Amps AC 0.12 A, Enclosure NEMA 4, Body Material Low Lead Brass, Overall Height 3 13/16 in, Overall Width 4 29/32 in, Overall Depth 10 in, Includes Electric Drain, Manual Blowdown Valve and a Strainer/Ball Valve

View Full Product Details

WILKERSON Pneumatic Auto Drain

Zoro # G2943936 Mfr # GRP-95-973
$29.00

Automatic Float Drain, Max. Pressure (PSI) 250 psi, Fits Series F18, F28, F30, B18, B28, M18, M28, M30, Plastic

View Full Product Details

INTECH Auto Drain Valve,115V,1/4",38 gpm

Zoro # G4941461 Mfr # TDV25-10
$61.90

Timed Electric Auto Drain Valve, Pipe Size 1/4 in NPT, Drain Size 1/4 in, Drain Rate 12.0 gpm, Adjustable Drain Cycle 0.5 min to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 115 V, Max. Pressure 230 psi, Operating Temp. Range 40 Degrees to 176 Degrees F, Hz 50/60, Amps AC 0.2 A, Enclosure NEMA 4, Body Material Plastic and Brass, Overall Height 4 45/64 in, Overall Width 2 in, Overall Depth 3 29/32 in, Includes 6 ft Power Cord

View Full Product Details
$122.59

Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/2 in, Drain Rate 4.53 gpm, Adjustable Drain Cycle 0.5 min to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 100-120V, Max. Pressure 250 psi, Operating Temp. Range 14 Degrees to 140 Degrees F, Hz 50/60, Amps AC 0.3 A, Enclosure IP65, Body Material Brass, Overall Height 4 in, Overall Width 1 13/16 in, Overall Depth 3 13/64 in, Includes 6 ft Power Cord

View Full Product Details

INTECH Auto Drain Valve,115V,1/2",38 gpm

Zoro # G4941443 Mfr # TDV50-10
$61.90

Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/2 in, Drain Rate 12.0 gpm, Adjustable Drain Cycle 0.5 min to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 115 V, Max. Pressure 230 psi, Operating Temp. Range -4 Degrees to 176 Degrees F, Hz 50/60, Amps AC 0.2 A, Enclosure NEMA 4, Body Material Plastic and Brass, Overall Height 4 45/64 in, Overall Width 2 in, Overall Depth 3 29/32 in, Includes 6 ft Power Cord

View Full Product Details
$121.69

Timed Electric Auto Drain Valve, Pipe Size 3/8 in NPT, Drain Size 3/8 in, Drain Rate 4.33 gpm, Adjustable Drain Cycle 0.5 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 100-120V, Max. Pressure 250 psi, Operating Temp. Range 14 Degrees to 140 Degrees F, Hz 50/60, Amps AC 0.3 A, Enclosure IP65, Body Material Brass, Overall Height 4 in, Overall Width 1 45/64 in, Overall Depth 3 13/64 in, Includes 6 ft Power Cord

View Full Product Details
$311.00

Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/2 in, Drain Rate 1.6 gpm, Adjustable Drain Cycle 30 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 115 V, Max. Pressure 250 psi, Operating Temp. Range 33 Degrees to 265 Degrees F, Hz 60, Amps AC 0.12 A, Enclosure NEMA 4, Body Material Low Lead Brass, Overall Height 3 13/16 in, Overall Width 4 29/32 in, Overall Depth 10 in, Includes Electric Drain, Manual Blowdown Valve and a Strainer/Ball Valve

View Full Product Details