customer-service Help

Auto Lubers

Count on great prices, fast shipping and friendly service every time you order auto lubers from Zoro.

Shop Auto Lubers

$62.84

Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type Metric, Thread Size M10x1, M6x1, M8x1, Thread Type Metric, Number of Pieces 90

View Full Product Details

ZORO SELECT Grease Fitting Assortment,241 pcs.

Zoro # G3761359 Mfr # JBDL20GF-PRO
$280.82

Grease Fitting Assortment, Type Standard/Metric, Steel, Finish Zinc, Size M6 to 1/4-28, Number of Pieces 241, Number of Sizes 19

View Full Product Details
$5.85

Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/8 In.-28, Fitting Thread Type BSPT, Overall Length 39/64 in, Max. Pressure 8, 000 psi, Meets/Exceeds SAE J-534-C and DIN 71414, Package Quantity 10

View Full Product Details
$2.00

Grease Fitting, Grease Fitting Style Thread Forming, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/4 In.-28, Overall Length 35/64 in, Max. Pressure 5, 000 psi, Meets/Exceeds SAE J-534-C, Package Quantity 10

View Full Product Details
$6.66

Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle Straight, Fitting Thread Size 1/4 In.-28, Fitting Thread Type SAE-LT, Overall Length 1 1/8 in, Max. Pressure 5, 000 psi, Meets/Exceeds SAE J-534-C, Package Quantity 10

View Full Product Details
$93.85

Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type SAE, Thread Size 1/4 In.-28, 1/8 In.-27, Number of Pieces 100

View Full Product Details
$5.80

Grease Fitting, Grease Fitting Style Standard, Fitting Material Steel, Fitting Finish Zinc-Plated, Fitting Head Angle 90.0 Degrees , Fitting Thread Size 1/8 In.-27, Fitting Thread Type PTF, Overall Length 27/32 in, Max. Pressure 6, 000 psi, Meets/Exceeds SAE J-534-C, Package Quantity 10

View Full Product Details
$62.48

Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type SAE, Thread Size 1/4 In.-28, 1/8 In.-27, Thread Type PTF, SAE-LT, Number of Pieces 60

View Full Product Details
$17.69

Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type SAE, Thread Size 1/4 In.-28, 1/8 In.-27, Thread Type PTF, SAE-LT, Number of Pieces 48, Package Quantity 48

View Full Product Details
$76.72

Grease Fitting Kit, Grease Fitting Style Standard, Fitting Material Steel, Dimension Type SAE, Thread Size 1/4 In.-18, 1/4 In.-28, 1/8 In.-27, 3/16 In., Thread Type PTF, SAE-LT, Number of Pieces 50, Package Quantity 50

View Full Product Details

WESTWARD Grease Coupler,Zerk, 90 Degree

Zoro # G3111985 Mfr # 45FG51
$14.49

Grease Coupler, For Use With Hand Operated Grease Guns, Size 1/2 in, Connection Zerk, Max. Pressure 6, 000 psi, Min. Burst Pressure 6, 000 psi, Working Pressure 6, 000 psi, Material Steel, Features 90 Degrees , Instantly Connects Direct Onto Any 3 or 4 Jaw Grease Coupler, No Need of Threading, Save Time, Includes Grease Fitting

View Full Product Details