Auto Scrubber
We make finding an auto scrubber fast and simple every time!
Featured Product
FOCUS II 28 BOOST, 28" Rider Auto Bty (312AH agm) Scbr w/ Chem Mixing
View Full Product DetailsFOCUS II 28 BOOST, 28" Rider Auto Bty (312AH agm) Scbr w/ Chem Mixing
View Full Product DetailsShop Auto Scrubber
Walk Behind Floor Scrubber, 20 in. W
View Full Product DetailsComplete Cover, Steel, Automatic, For Use With Grainger Item Number 3NXE9, For Use With Mfr. Model Number DXA, DXM, ALL (-974), Includes (1)Cover, (1) Nozzle, (2)Mounting Screws, (1) Nameplate
View Full Product DetailsComplete Cover, Steel, Automatic, For Use With Grainger Item Number 3NXE9, For Use With Mfr. Model Number DXA, DXM, ALL (-974), Includes (1)Cover, (1) Nozzle, (2)Mounting Screws, (1) Nameplate
View Full Product DetailsFloor Scrubber, Style Walk-Behind, Deck Style Disc, Cleaning Path 17 in, Power Source 120V AC, 60 Hz, Vacuum Motor 0.6 hp, Solution Tank Capacity 13 gal, Recovery Tank Capacity 11 gal, Brush Motor 1 hp, Brush Speed 160 RPM, Sound Level 70 dB, Cord Length 66 ft, Max. Brush Pressure 66 lb, Max. Productivity 12, 700 sq ft/hr, Recommended Cleaning Chemicals Neutral Cleaner
View Full Product DetailsFloor Scrubber, Style Walk-Behind, Deck Style Disc, Cleaning Path 17 in, Power Source 120V AC, 60 Hz, Vacuum Motor 0.6 hp, Solution Tank Capacity 13 gal, Recovery Tank Capacity 11 gal, Brush Motor 1 hp, Brush Speed 160 RPM, Sound Level 70 dB, Cord Length 66 ft, Max. Brush Pressure 66 lb, Max. Productivity 12, 700 sq ft/hr, Recommended Cleaning Chemicals Neutral Cleaner
View Full Product DetailsWalk Behind Floor Scrubber, 3.5 gal.
View Full Product DetailsFloor Scrubber, Style Walk-Behind, Deck Style Disc, Cleaning Path 20 in, Power Source 105Ah Battery, Vacuum Motor 0.46 hp, Solution Tank Capacity 16 gal, Recovery Tank Capacity 16 gal, Brush Motor 0.6 hp, Brush Speed 150 RPM, Sound Level 69 dB, Max. Brush Pressure 51 lb, Max. Productivity 23, 620 sq ft/hr, Features Transaxle Drive, Includes Battery, On Board Charger, Pad Driver
View Full Product DetailsFloor Scrubber, Style Walk-Behind, Deck Style Disc, Cleaning Path 20 in, Power Source 105Ah Battery, Vacuum Motor 0.46 hp, Solution Tank Capacity 16 gal, Recovery Tank Capacity 16 gal, Brush Motor 0.6 hp, Brush Speed 150 RPM, Sound Level 69 dB, Max. Brush Pressure 51 lb, Max. Productivity 23, 620 sq ft/hr, Features Transaxle Drive, Includes Battery, On Board Charger, Pad Driver
View Full Product DetailsFloor Scrubber, Single Speed, Machine Size 13 in, 0.75 hp Motor, Power Source 5.4A, Brush Speed 175 RPM, Cord Length 30 ft, Includes Drive Pad holder
View Full Product DetailsFloor Scrubber, Single Speed, Machine Size 13 in, 0.75 hp Motor, Power Source 5.4A, Brush Speed 175 RPM, Cord Length 30 ft, Includes Drive Pad holder
View Full Product DetailsWalk Behind Floor Scrubber, Style Micro, Deck Style Cylindrical, Cleaning Path 15 in, Power Source 120V AC, 60 Hz, Vacuum Motor 1.2 hp, Solution Tank Capacity 3 gal, Recovery Tank Capacity 4.5 gal, Brush Motor 0.4 hp, Brush Speed 2, 400 RPM, Sound Level 72 dB, Cord Length 50 ft, Features Adjustable Handle, All-In-One Trigger Operation and Simple Controls For Operator Comfort, Includes Front and Rear Squeegees
View Full Product DetailsWalk Behind Floor Scrubber, Style Micro, Deck Style Cylindrical, Cleaning Path 15 in, Power Source 120V AC, 60 Hz, Vacuum Motor 1.2 hp, Solution Tank Capacity 3 gal, Recovery Tank Capacity 4.5 gal, Brush Motor 0.4 hp, Brush Speed 2, 400 RPM, Sound Level 72 dB, Cord Length 50 ft, Features Adjustable Handle, All-In-One Trigger Operation and Simple Controls For Operator Comfort, Includes Front and Rear Squeegees
View Full Product DetailsRider Floor Scrubber, Style Compact, Deck Style Disc, Cleaning Path 20 in, Power Source 140Ah AGM Battery, Vacuum Motor 0.5 hp, Solution Tank Capacity 19 gal, Recovery Tank Capacity 19 gal, Brush Motor 0.6 hp, Brush Speed 160 RPM, Sound Level 69 dB, Max. Brush Pressure 55 lb, Max. Productivity 31, 000 sq ft/hr, Features Maneuverability, Includes Battery, On Board Charger, Pad Driver
View Full Product DetailsRider Floor Scrubber, Style Compact, Deck Style Disc, Cleaning Path 20 in, Power Source 140Ah AGM Battery, Vacuum Motor 0.5 hp, Solution Tank Capacity 19 gal, Recovery Tank Capacity 19 gal, Brush Motor 0.6 hp, Brush Speed 160 RPM, Sound Level 69 dB, Max. Brush Pressure 55 lb, Max. Productivity 31, 000 sq ft/hr, Features Maneuverability, Includes Battery, On Board Charger, Pad Driver
View Full Product DetailsElectric Mini Scrubber, Deck Style Cylindrical, Cleaning Path 16 in, Power Source 120V AC, 60 Hz, Vacuum Motor 1.5 hp, Solution Tank Capacity 3 gal, Recovery Tank Capacity 3 gal, Brush Motor 1.5 hp, Brush Speed 660 RPM, Sound Level 71 dB, Cord Length 50 ft, Includes Brushes
View Full Product DetailsElectric Mini Scrubber, Deck Style Cylindrical, Cleaning Path 16 in, Power Source 120V AC, 60 Hz, Vacuum Motor 1.5 hp, Solution Tank Capacity 3 gal, Recovery Tank Capacity 3 gal, Brush Motor 1.5 hp, Brush Speed 660 RPM, Sound Level 71 dB, Cord Length 50 ft, Includes Brushes
View Full Product DetailsUpright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 gal, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Cleaning Path Width 14 in, Vacuum Air Flow 120 cfm, Sound Level 70 dB, Weight 18 lb, Power 1, 200 W, Current 10 A, Voltage 120 V, Height 44 in, Length 12 1/2 in, Width 14 3/4 in, Power Cord Length 50 ft, Includes 4:1 Stretch Hose, Crevice Tool, Dusting Brush, Spare Belt And Bag, Telescopic Aluminum Wand, Standards CRI, CRI SOA Silver, ETL
View Full Product DetailsUpright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 gal, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Cleaning Path Width 14 in, Vacuum Air Flow 120 cfm, Sound Level 70 dB, Weight 18 lb, Power 1, 200 W, Current 10 A, Voltage 120 V, Height 44 in, Length 12 1/2 in, Width 14 3/4 in, Power Cord Length 50 ft, Includes 4:1 Stretch Hose, Crevice Tool, Dusting Brush, Spare Belt And Bag, Telescopic Aluminum Wand, Standards CRI, CRI SOA Silver, ETL
View Full Product DetailsFloor Scrubber, Single Speed, Machine Size 20 in, 1.5 hp Motor, Power Source 115V AC @ 15A, 60 Hz, Brush Speed 175 RPM, Cord Length 50 ft, Sound Level 60 dB, Construction Rotationally Molded Housing and Handle, Includes Non Corrosive Housing, Safety Interlock Switch, Adjustable Handle and Pad Driver
View Full Product DetailsFloor Scrubber, Single Speed, Machine Size 20 in, 1.5 hp Motor, Power Source 115V AC @ 15A, 60 Hz, Brush Speed 175 RPM, Cord Length 50 ft, Sound Level 60 dB, Construction Rotationally Molded Housing and Handle, Includes Non Corrosive Housing, Safety Interlock Switch, Adjustable Handle and Pad Driver
View Full Product Details