Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

B-Loc

We make finding a b-loc fast and simple every time!

Featured Product

FENNER DRIVES Keyless Bushing,Dia. 30mm,6 Bolt B121030
$99.29
  • Keyless Bushing, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series B112, For Shaft Dia. - Bushings 30 mm, Outside Dia. 55 mm, Overall Length 40 mm, Material - Bushings Steel, Transmissible Torque 696 ft-lb, Shaft Dia. Tolerance +0/-.05mm, Transmissible Thrust (Lbs.) 14, 163.525, Hub Contact Pressure (PSI) 18, 274.788, Locking Bolt Quantity 6, Bolt Size M6 x 35, Withstand Temp. (Deg. F) Dependent on Application, Finish Oil Dipped, Agency Compliance ROHS

  • View Full Product Details

Shop B-Loc