Skip to Main Content
customer-service Help

B-Tote

If you need a b-tote we have them at everyday low prices.

Shop B-Tote

$121.35

Single Cylinder Stand, Height 36 in, Width 18 in, Depth 9 1/2 in, Cylinder Capacity 1, Material Steel, Handle Type U-Shape, Includes Chain To Secure Cylinders

View Full Product Details
$157.95

Cylinder Stand, Height 30 in, Width 28 in, Depth 14 in, Cylinder Capacity 2, Max. Tank Dia. Oxygen 11 1/2 in, Max. Tank Dia. Acetylene 11 1/2 in, Material High-Density Polyethylene, Base Plate Dimensions 30 in X 28 in, Includes Upper Straps to Secure Cylinders

View Full Product Details
$146.24

Running Gear with Cylinder Rack, Characteristics Holds Cylinders up to 8-1/4 In. dia., Welder Platform 12 In. x 17 In.

View Full Product Details
Delivery surcharges apply
$751.19

2, Overall Height 66 in, Overall Width 35 in, Overall Depth 12 1/2 in, Load Capacity 780 lb, Securing Mechanism Perma Clamp, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 16 in, Handle Type Continuous Frame Flow-Back, Includes Firewall Yes, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring With Lift Ring, Frame Type Rounded Back

View Full Product Details
$308.43

1, Overall Height 49 in, Overall Width 19 in, Overall Depth 6 in, Load Capacity 400 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Semipneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 10 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back

View Full Product Details
$120.76

Welding Torch Stand, Height 28 in, Width 12 in, Depth 6 in, Cylinder Capacity 2, Max. Tank Dia. Oxygen 20 cu ft oxygen, Max. Tank Dia. Acetylene 3 3/4 in, Material Steel, Base Plate Dimensions 6 x 10 in, Handle Type Continuous, Green Powder Coated Finish, Includes Steel Band To Cylinder

View Full Product Details
$138.41

2, Overall Height 45 in, Overall Width 30 in, Overall Depth 6 1/2 in, Load Capacity 400 lb, Securing Mechanism Perma Clamp, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 10 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back

View Full Product Details

SAFTCART Cylinder Cart,Powder Coated,Steel

Zoro # G2153527 Mfr # 871-16FW-LE
Delivery surcharges apply
$876.10

2, Overall Height 44 in, Overall Width 34 in, Overall Depth 12 in, Load Capacity 1, 000 lb, Securing Mechanism Perma Clamp, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 16 in, Handle Type Continuous Frame Flow-Back, Includes Firewall Yes, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring With Lift Ring, Frame Type Rounded Back

View Full Product Details
$250.12

Dual Cylinder Stand, Height 29 in, Width 26 in, Cylinder Capacity 2, Material Steel, Base Plate Dimensions 13 x 24 in, Includes Chain To Secure Cylinders

View Full Product Details