Backflow Test Gauge
Our endless aisle includes a backflow test gauge and so much more!
Shop Backflow Test Gauge results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Test Cock Adapter Kit
- For Use With: 34CU33, 34CU34, 34CU35, 6AJV6
- Includes: Contains Three 1/4 in NPT Quick Connect ADPT x 1/4 in Flare 90 Degree Swivel Fitting and Three Spare O-Rings
Key Features:
- Item: Test Cock Adapter Kit
- For Use With: 34CU33, 34CU34, 34CU35, 6AJV6
- Includes: (3) 1/4 in NPT Quick Connect ADPT x 1/4 in Flare and 3 Spare O-Rings
Key Features:
- Item: Backflow Preventer Test Kit, 5 Valve
- Includes: (3) 5ft Hoses, Analog test Gauge, Carrying Case, Certificate of Calibration., Clear 4 ft Bleed Tube, NPT Adapter Fittings (Set of 12), Pressure Gauge
- For Use With: 34CU37, 34CU38, 34CU39, 34CU41, Grainger Items 34CU36
Key Features:
- Item: Tool Post Holder
- Type: Turning, Facing and Boring
- For Use With: CXA Tool Post
Key Features:
- Item: Duct to Duct Connector
- Length: 10 in
- Construction: Galvanized Steel
Key Features:
- Item: Beaker Heater
- Max. Temp.: 450 Degrees F
- Voltage: 120 V
Key Features:
- Item: Test Cock Adapter Kit
- For Use With: 34CU33, 34CU34, 34CU35, 6AJV6
- Includes: All Come with 3 Spare O-Rings, Contains Three 1/4 in NPT Quick Connect ADPT x 1/4 in Flare, Three 1/2 in NPT Quick Connect x 1/4 in FNPT ADPT, Three 3/4 in NPT Quick Connect x 1/4 in FNPT ADPT
Key Features:
- Temp. Range (C): 10 Degrees to 218 Degrees
- Length: 10 ft
- Item: Heating Tape
Key Features:
- Item: Test Cock Adapter Kit
- For Use With: 34CU33, 34CU34, 34CU35, 6AJV6
- Includes: 3 Spare O-Rings, Contains Three 1/4 in NPT 90 Degrees Swivel Quick Connect ADPT x 1/4 in Flare, Three 1/2 in NPT Quick Connect x 1/4 in FNPT ADPT, Three 3/4 in NPT Quick Connect x 1/4 in FNPT ADPT
Key Features:
- Item: Test Cock
- Size: 1/8 in x 1/4 in
- For Use With: Testable Backflow Devices
Key Features:
- Duct Fitting Duct Size: 8"
- Width: 8 in
- For Use With: Greenseam Duct system
Key Features:
- Cutting Action: Straight
- Overall Length: 10 1/2 in
- Material: Steel
Key Features:
- Differential Pressure Gauge Type: Differential Pressure Indicator
- Basic Gauge Case Material: Metal
- Basic Gauge Wetted Parts: Buna-N
Key Features:
- Controller: Not Included
- Heating Device Type: Blanket
- Wattage: 360
Key Features:
- Cutting Action: Tight Left Curves/Straight
- Overall Length: 9 3/4 in
- Material: Steel