Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ball Socket

Count on great prices, fast shipping and friendly service every time you order a ball socket from Zoro.

Featured Product

1/2" FNPT Brass Ball Valve Inline
$7.27
  • Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1/2 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass

  • View Full Product Details

Shop Ball Socket