Locking Device, For Use With Grainger Item Number 1MKK4, 1MKK5, 1MKK6, For Use With Mfr. Model Number V125, V150, V200, Fits Brand Banjo, Includes Handle, For Use With Ball Valves
Locking Device, For Use With Grainger Item Number 1MKK4, 1MKK5, 1MKK6, For Use With Mfr. Model Number V125, V150, V200, Fits Brand Banjo, Includes Handle, For Use With Ball Valves
Material: Bronze, Size: 1/2" Thread: female NPT x female NPT, Pressure Rating: 600 PSI WOG, Saturated Steam Pressure: 150 PSI
Material: Bronze, Size: 1/2" Thread: female NPT x female NPT, Pressure Rating: 600 PSI WOG, Saturated Steam Pressure: 150 PSI
Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1/2 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass
Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1/2 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass
Handles For V300Fp Grainger Number 1Mkk8
Handles For V300Fp Grainger Number 1Mkk8
Ball Valve, Body Material Polypropylene, Body Style Inline, 3-Piece, Pipe Size 2 in, Connection Type FNPT x FNPT, Standard Port, Max. Pressure 150 psi CWP, Temp. Range Up to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Self-Lubricating, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material FKM
Ball Valve, Body Material Polypropylene, Body Style Inline, 3-Piece, Pipe Size 2 in, Connection Type FNPT x FNPT, Standard Port, Max. Pressure 150 psi CWP, Temp. Range Up to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Self-Lubricating, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material FKM
Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 3/4 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass
Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 3/4 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass
Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1/4 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material 316 Stainless Steel
Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1/4 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material 316 Stainless Steel
Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass
Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass
Barbed Hose Fitting, For Hose I.D. 1/2 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Polypropylene x Polypropylene, Hex Head Size 15/16 in, Vacuum Rating Not Rated, Hex, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1/2 in
Barbed Hose Fitting, For Hose I.D. 1/2 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Polypropylene x Polypropylene, Hex Head Size 15/16 in, Vacuum Rating Not Rated, Hex, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1/2 in
Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 3/8 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass
Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 3/8 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass
Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1 1/2 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass
Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1 1/2 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass
Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 2 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass
Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 2 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass