customer-service Help

Banding Clamps

Count on great prices, fast shipping and friendly service every time you order banding clamps from Zoro.

Shop Banding Clamps

$18.59

Strapping Seal, Strapping Seal Type Open Seals, Seal Application Regular Duty Seals, Fits Strap Width 3/4 in, Seal Length 1 1/4 in, Seal Surface Type Flat, Quantity 200, Package Quantity 200

View Full Product Details
$35.11

Band Clamp, Center Punch, Material of Construction 201 Stainless Steel, Inside Dia 2 1/2 In, Thickness 0.025 In, Width 5/8 In, Min Clamp Dia 3/4 In, Max Clamp Dia 2 1/2 In, For Hose OD Min 3/4 In, For Hose OD Max 2 1/4 In, For Use With 2LPK3, 2LPK4, and 2LPG7, Package Quantity 10

View Full Product Details
$27.14

Strapping Seal, Strapping Seal Type Open Seals, Seal Application Regular Duty Seals, Fits Strap Width 3/4 in, Seal Length 1 1/4 in, Tool Joint Type Double Notch, Seal Surface Type Flat, Quantity 200, Strapping Buckle Type Light Duty Buckles, Seal Finish Painted, Package Quantity 200

View Full Product Details
Delivery surcharges apply
$288.20

Steel Strapping, Strapping Application Standard Duty Steel, Strapping Width 3/4 in, Strapping Thickness 0.02 in, Break Strength 1, 765 lb, Strapping Length 1, 961 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved No

View Full Product Details
$23.49

Band Clamp, Center Punch, Material of Construction Galvanized Carbon Steel, Inside Dia 1 3/8 In, Thickness 0.025 In, Width 3/8 In, Min Clamp Dia 9/16 In, Max Clamp Dia 1 3/8 In, For Hose OD Min 9/16 In, For Hose OD Max 1 1/8 In, For Use With 2LPK3, 2LPK4, and 2LPG7, Package Quantity 10

View Full Product Details
$25.62

Band Clamp, Center Punch, Material of Construction Galvanized Carbon Steel, Inside Dia 1 1/2 In, Thickness 0.025 In, Width 5/8 In, Min Clamp Dia 3/4 In, Max Clamp Dia 1 1/2 In, For Hose OD Min 3/4 In, For Hose OD Max 1 1/4 In, For Use With 2LPK3, 2LPK4, and 2LPG7, Package Quantity 10

View Full Product Details
$25.19

Band Clamp, Center Punch, Material of Construction Galvanized Carbon Steel, Inside Dia 2 3/4 In, Thickness 0.025 In, Width 5/8 In, Min Clamp Dia 3/4 In, Max Clamp Dia 2 3/4 In, For Hose OD Min 3/4 In, For Hose OD Max 2 1/2 In, For Use With 2LPK3, 2LPK4, and 2LPG7, Package Quantity 10

View Full Product Details
$28.32

Band Clamp, Center Punch, Material of Construction Galvanized Carbon Steel, Inside Dia 4 In, Thickness 0.025 In, Width 5/8 In, Min Clamp Dia 3/4 In, Max Clamp Dia 4 In, For Hose OD Min 3/4 In, For Hose OD Max 3 3/4 In, For Use With 2LPK3, 2LPK4, and 2LPG7, Package Quantity 10

View Full Product Details
$28.41

Band Clamp, Center Punch, Material of Construction 201 Stainless Steel, Inside Dia 1 1/2 In, Thickness 0.025 In, Width 5/8 In, Min Clamp Dia 3/4 In, Max Clamp Dia 1 1/2 In, For Hose OD Min 3/4 In, For Hose OD Max 1 1/4 In, For Use With 2LPK3, 2LPK4, and 2LPG7, Package Quantity 10

View Full Product Details
$14.67

Strapping Seal, Strapping Seal Type Open Seals, Seal Application Regular Duty Seals, Fits Strap Width 1/2 in, Seal Length 1 1/4 in, Seal Surface Type Flat, Quantity 200, Package Quantity 200

View Full Product Details