customer-service Help

Banjo Hose Clamps

We make finding banjo hose clamps fast and simple every time!

Shop Banjo Hose Clamps

$3.86

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 5/16 in, Max. Clamp Dia. 5/8 in, SAE Number 4, Hose Clamp Band Width 5/16 in, Thickness 0.022 in, Screw Size 1/4 in, Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material Zinc Plated, Hose Clamp Housing Material 300 Stainless Steel, Rectangular Band Slots, Package Quantity 10

View Full Product Details
$16.61

Worm Gear Hose Clamp, Quick Release, Min. Clamp Dia. 2 in, Max. Clamp Dia. 12 1/4 in, SAE Number 188, Hose Clamp Band Width 9/16 in, Thickness 0.022 in, Screw Size 5/16 in, Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material 201/301 Stainless Steel, Plated Carbon Steel Bridge Material, Hose Clamp Install Torque 30 in-lb, Rectangular Band Slots, Package Quantity 10

View Full Product Details

OETIKER Hose Clamp Assortment

Zoro # G3201432 Mfr # 18500060
$86.66

Hose Clamp Assortment, Stepless 1 Ear, Stainless Steel, Plain Finish, Number of Pieces 81, Number of Sizes 8, Includes 10 Each of 1/2, 9/16, 5/8, 23/32, 7/8, 1, 1 1/8, 1 1/4 In, Standard Jaw Pincer, and Plastic Case

View Full Product Details

DISCO Hose Clamp Assortment,100 Pc

Zoro # G3736896 Mfr # 8701
$145.10

This Hose Clamp Assortment is the perfect tool to help keep your hose clamps in order. This pack contains 100 pieces of hose clamp assortments and there are 10 sizes in total. This hose clamp assortment is durable and made of stainless steel, so it will last a long time.

View Full Product Details
$53.43

Annular Cutter, Annular Cutter with Pilot, Annular Cutter Drive Style Weldon, Cutter Material High Speed Steel, Diameter 13/16 in, Cutting Depth 1 in, Shank Dia. 3/4 in, Cutter Finish Uncoated, Metalworking

View Full Product Details

AMERICAN STANDARD Replacement Battery

Zoro # G7298335 Mfr # PK00.WRK
$87.72

Battery, Fits Brand American Standard, For Use with Series Ultima

View Full Product Details
$4.69

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 3/4 in, Max. Clamp Dia. 1 3/4 in, SAE Number 20, Hose Clamp Band Width 1/2 in, Thickness 0.022 in, Screw Size 5/16 in, Hose Clamp Band Material 201 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material Plated Carbon Steel, Hose Clamp Install Torque 35 in-lb, Rectangular Band Slots, Package Quantity 10

View Full Product Details
$46.76

Ball Valve, Body Material Polypropylene, Body Style Inline, 3-Piece, Pipe Size 2 in, Connection Type FNPT x FNPT, Standard Port, Max. Pressure 150 psi CWP, Temp. Range Up to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Self-Lubricating, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material FKM

View Full Product Details

BANJO 2" FNPT Bulkhead Tank Fitting

Zoro # G3303684 Mfr # TF200
$12.37

Bulkhead Tank Fitting, Body Material Polypropylene, Pipe Size 2 in, Connection Type FNPT x FNPT, Required Hole Size 3 in, Gasket Material EPDM, Max. Pressure 150 psi, Length 1 in, Temp. Range -20 Degrees to 150 Degrees F, Color Black

View Full Product Details