Banjo Valve
Featured Product
Ball Valve, Body Material Polypropylene, Body Style Inline, 3-Piece, Pipe Size 2 in, Connection Type FNPT x FNPT, Standard Port, Max. Pressure 150 psi CWP, Temp. Range Up to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Self-Lubricating, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material FKM
View Full Product DetailsBall Valve, Body Material Polypropylene, Body Style Inline, 3-Piece, Pipe Size 2 in, Connection Type FNPT x FNPT, Standard Port, Max. Pressure 150 psi CWP, Temp. Range Up to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Self-Lubricating, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material FKM
View Full Product DetailsShop Banjo Valve
Ball Valve, Body Material Polypropylene, Body Style Inline, 3-Piece, Pipe Size 2 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 150 psi CWP, Temp. Range Up to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Self-Lubricating, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material FKM
View Full Product DetailsBall Valve, Body Material Polypropylene, Body Style Inline, 3-Piece, Pipe Size 2 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 150 psi CWP, Temp. Range Up to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Self-Lubricating, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material FKM
View Full Product DetailsBall Valve, Body Material Polypropylene, Body Style Inline, 3-Piece, Pipe Size 1 1/2 in, Connection Type FNPT x FNPT, Standard Port, Max. Pressure 150 psi CWP, Temp. Range Up to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Self-Lubricating, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material FKM
View Full Product DetailsBall Valve, Body Material Polypropylene, Body Style Inline, 3-Piece, Pipe Size 1 1/2 in, Connection Type FNPT x FNPT, Standard Port, Max. Pressure 150 psi CWP, Temp. Range Up to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Self-Lubricating, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material FKM
View Full Product DetailsFull Port Union Valve, Body Material Polypropylene, Body Style Single, Pipe Size 1 in, Connection Type Thread, Full Port, Max. Pressure 300 psi, Temp. Range 70 Degrees F, Seat Material PTFE
View Full Product DetailsFull Port Union Valve, Body Material Polypropylene, Body Style Single, Pipe Size 1 in, Connection Type Thread, Full Port, Max. Pressure 300 psi, Temp. Range 70 Degrees F, Seat Material PTFE
View Full Product DetailsFull Port Valves, Body Material Polypropylene, Body Style Bolted, Pipe Size 2 in, Full Port, Max. Pressure 150 psi, Seat Material PTFE, Stem Type Self-Lubricating, Stem Material PTFE, Body Seal Material FKM
View Full Product DetailsFull Port Valves, Body Material Polypropylene, Body Style Bolted, Pipe Size 2 in, Full Port, Max. Pressure 150 psi, Seat Material PTFE, Stem Type Self-Lubricating, Stem Material PTFE, Body Seal Material FKM
View Full Product DetailsBall Valve, Body Material Polypropylene, Body Style Inline, 3-Piece, Pipe Size 1 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 150 psi CWP, Temp. Range Up to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Self-Lubricating, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material FKM
View Full Product DetailsBall Valve, Body Material Polypropylene, Body Style Inline, 3-Piece, Pipe Size 1 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 150 psi CWP, Temp. Range Up to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Self-Lubricating, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material FKM
View Full Product DetailsBall Valve, Body Material Polypropylene, Body Style 2-Way, 2-Piece, Pipe Size 2 in, Tube Size 2 in, Connection Type Male Camlock x MNPT, Standard Port, Max. Pressure 225 psi CWP, Temp. Range Up to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Self-Lubricating, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material PTFE
View Full Product DetailsBall Valve, Body Material Polypropylene, Body Style 2-Way, 2-Piece, Pipe Size 2 in, Tube Size 2 in, Connection Type Male Camlock x MNPT, Standard Port, Max. Pressure 225 psi CWP, Temp. Range Up to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Self-Lubricating, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material PTFE
View Full Product DetailsBall Valve, Body Material Polypropylene, Body Style Inline Single Union, 1-Piece, Pipe Size 2 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 100 psi CWP, Temp. Range -20 Degrees to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material EPDM
View Full Product DetailsBall Valve, Body Material Polypropylene, Body Style Inline Single Union, 1-Piece, Pipe Size 2 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 100 psi CWP, Temp. Range -20 Degrees to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material EPDM
View Full Product DetailsBall Valve, Body Material Polypropylene, Body Style Inline, 3-Piece, Pipe Size 1 1/2 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 100 psi CWP, Temp. Range -20 Degrees to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material PTFE/FKM
View Full Product DetailsBall Valve, Body Material Polypropylene, Body Style Inline, 3-Piece, Pipe Size 1 1/2 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 100 psi CWP, Temp. Range -20 Degrees to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material PTFE/FKM
View Full Product DetailsBall Valve, Body Material Polypropylene, Body Style Single Union, 3-Piece, Pipe Size 3/4 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 100 psi CWP, Temp. Range -20 Degrees to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Self-Lubricating, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material PTFE/FKM
View Full Product DetailsBall Valve, Body Material Polypropylene, Body Style Single Union, 3-Piece, Pipe Size 3/4 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 100 psi CWP, Temp. Range -20 Degrees to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Self-Lubricating, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material PTFE/FKM
View Full Product DetailsBall Valve, Body Material Polypropylene, Body Style Inline, 3-Piece, Pipe Size 3 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 100 psi CWP, Temp. Range Up to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Self-Lubricating, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material FKM
View Full Product DetailsBall Valve, Body Material Polypropylene, Body Style Inline, 3-Piece, Pipe Size 3 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 100 psi CWP, Temp. Range Up to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Self-Lubricating, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material FKM
View Full Product DetailsCam and Groove Adapter, Plug, Body Material Polypropylene, Type A, Coupling Size 2 in, Female, Connection Type NPT, Hose Fitting Size 2 in, FNPT, Max. Working Pressure @ 70 F 150 psi, Gasket Material FKM, Overall Length 6 17/32 in, Includes Locking Arm No, Thread Size 2 in -11-1/2
View Full Product DetailsCam and Groove Adapter, Plug, Body Material Polypropylene, Type A, Coupling Size 2 in, Female, Connection Type NPT, Hose Fitting Size 2 in, FNPT, Max. Working Pressure @ 70 F 150 psi, Gasket Material FKM, Overall Length 6 17/32 in, Includes Locking Arm No, Thread Size 2 in -11-1/2
View Full Product DetailsWe have the banjo valve you need to get the job done right.