customer-service Help

Bar Keeper

We have the bar keeper you need to get the job done right.

Shop Bar Keeper

$44.56

Bathroom Cleaners, Bathroom Cleaner, Primary Chemical None, Chemicals For Use On Hard Nonporous Surfaces, Cleaner Container Type Tub, Cleaner Container Size 32 oz, Fragrance Fresh Citrus, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Foam, Color Light Yellow, Chemical Series No Series, VOC Content 0.1 Percent, Bathroom Cleaner, Package Quantity 8

View Full Product Details
$82.46

4 in center rear inlets; 8 in spout; 1/2 in pipe size; For hand sinks

View Full Product Details
$7.77

Coated Gloves, ANSI/ISEA Abrasion Level 4, Black, Yellow, Glove Coating Coverage Palm and Fingers, Glove Coating Finish Sandy, Glove Coating Material Nitrile, Glove Size M, 1 Pair

View Full Product Details

BON AMI Cleaner Powder 12 Oz

Zoro # G900464763 Mfr # 04030
$7.51
$284.37

Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 127 cfm, Static Pressure 84 in, Sound Level 64 dB, Tank Material Plastic, Tank Size 5 1/4 gal, Tank Dry Capacity 5 gal, Tank Wet Capacity 5 gal, Vacuum Collection Type Disposable Bag, Peak Horsepower 1 3/8 hp, Power 1, 250 W, Current 8.3 A, Voltage 120 V, Height 20 in, Length 15 in, Width 15 in, Vacuum Hose Dia. 1 1/4 in, Vacuum Hose Length 11 ft, Power Cord Length 24 ft

View Full Product Details
$158.46

Bathroom Cleaners, Bathroom Cleaner, Primary Chemical None, Chemicals For Use On Hard Nonporous Surfaces, Cleaner Container Type Tub, Cleaner Container Size 32 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Creme, Color Off-White, Chemical Series No Series, VOC Content 0 Percent, Standards SARA, CERCLA, Bathroom Cleaner, Package Quantity 10

View Full Product Details