Barb Adapter
We make finding a barb adapter fast and simple every time!
Featured Product
Barbed Hose Fitting, For Hose I.D. 1 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 1 3/8 in, Vacuum Rating Not Rated, Hex, Barb Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1 in, Thread Type NPT
View Full Product DetailsBarbed Hose Fitting, For Hose I.D. 1 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 1 3/8 in, Vacuum Rating Not Rated, Hex, Barb Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1 in, Thread Type NPT
View Full Product DetailsShop Barb Adapter
Barbed Hose Fitting, For Hose I.D. 1/2 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 15/16 in, Vacuum Rating Not Rated, Hex, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1/2 in
View Full Product DetailsBarbed Hose Fitting, For Hose I.D. 1/2 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 15/16 in, Vacuum Rating Not Rated, Hex, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1/2 in
View Full Product DetailsBarbed Hose Fitting, For Hose I.D. 1 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Polypropylene x Polypropylene, Hex Head Size 1 3/8 in, Vacuum Rating Not Rated, Hex, Barb Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1 in, Thread Type NPT
View Full Product DetailsBarbed Hose Fitting, For Hose I.D. 1 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Polypropylene x Polypropylene, Hex Head Size 1 3/8 in, Vacuum Rating Not Rated, Hex, Barb Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1 in, Thread Type NPT
View Full Product DetailsBarbed Hose Fitting, For Hose I.D. 3/4 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 1 1/8 in, Vacuum Rating Not Rated, Hex, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 3/4 in
View Full Product DetailsBarbed Hose Fitting, For Hose I.D. 3/4 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 1 1/8 in, Vacuum Rating Not Rated, Hex, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 3/4 in
View Full Product DetailsBarbed Hose Fitting, For Hose I.D. 3/4 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 15/16 in, Vacuum Rating Not Rated, Hex, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1/2 in
View Full Product DetailsBarbed Hose Fitting, For Hose I.D. 3/4 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 15/16 in, Vacuum Rating Not Rated, Hex, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1/2 in
View Full Product DetailsBulkhead Tank Fitting, Body Material Polypropylene, Pipe Size 1 in, Connection Type FNPT x FNPT, Required Hole Size 2 1/4 in, Gasket Material EPDM, Max. Pressure 150 psi, Length 2 9/16 in, Temp. Range -20 Degrees to 150 Degrees F, Color Black
View Full Product DetailsBulkhead Tank Fitting, Body Material Polypropylene, Pipe Size 1 in, Connection Type FNPT x FNPT, Required Hole Size 2 1/4 in, Gasket Material EPDM, Max. Pressure 150 psi, Length 2 9/16 in, Temp. Range -20 Degrees to 150 Degrees F, Color Black
View Full Product DetailsBANJO Hex Nipple, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure
Zoro # G2251103 Mfr # NIP050-SHHex Nipple, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type MNPT x MNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F
View Full Product DetailsHex Nipple, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type MNPT x MNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F
View Full Product DetailsZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread
Zoro # G0447657 Mfr # 6AFN9Barbed Hose Fitting, For Hose I.D. 1/2 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 7/8 in, Vacuum Rating Not Rated, Hex, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, C37700, Reusable No, No, Thread Size 1/2 in, Thread Type NPT, 1/2 in x 1/2 in, Male x Male, Hose Barb x NPT
View Full Product DetailsBarbed Hose Fitting, For Hose I.D. 1/2 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 7/8 in, Vacuum Rating Not Rated, Hex, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, C37700, Reusable No, No, Thread Size 1/2 in, Thread Type NPT, 1/2 in x 1/2 in, Male x Male, Hose Barb x NPT
View Full Product DetailsBarbed Hose Fitting, For Hose I.D. 1 1/2 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 2 1/16 in, Vacuum Rating Not Rated, Hex, Barb Size 1 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1-1/2 in
View Full Product DetailsBarbed Hose Fitting, For Hose I.D. 1 1/2 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 2 1/16 in, Vacuum Rating Not Rated, Hex, Barb Size 1 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1-1/2 in
View Full Product DetailsBarbed Hose Fitting, For Hose I.D. 2 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 2 1/2 in, Vacuum Rating Not Rated, Hex, Barb Size 2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 2 in, Thread Type NPT
View Full Product DetailsBarbed Hose Fitting, For Hose I.D. 2 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 2 1/2 in, Vacuum Rating Not Rated, Hex, Barb Size 2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 2 in, Thread Type NPT
View Full Product DetailsBulkhead Tank Fitting, Body Material Polypropylene, Pipe Size 3/4 in, Connection Type FNPT x FNPT, Required Hole Size 1 5/8 in, Gasket Material EPDM, Max. Pressure 150 psi, Length 3/4 in, Temp. Range -20 Degrees to 150 Degrees F, Color Black
View Full Product DetailsBulkhead Tank Fitting, Body Material Polypropylene, Pipe Size 3/4 in, Connection Type FNPT x FNPT, Required Hole Size 1 5/8 in, Gasket Material EPDM, Max. Pressure 150 psi, Length 3/4 in, Temp. Range -20 Degrees to 150 Degrees F, Color Black
View Full Product DetailsCam and Groove Adapter, Plug, Body Material Polypropylene, Type F, Coupling Size 1 in, Male, Connection Type NPT, Hose Fitting Size 1 in, MNPT, Max. Working Pressure @ 70 F 300 psi, Plug Outside Dia. 1 7/16 in, Gasket Material EPDM, Overall Length 3 7/32 in, Includes Locking Arm No, Thread Size 1 in -11-1/2, Plug Length 1 3/8 in
View Full Product DetailsCam and Groove Adapter, Plug, Body Material Polypropylene, Type F, Coupling Size 1 in, Male, Connection Type NPT, Hose Fitting Size 1 in, MNPT, Max. Working Pressure @ 70 F 300 psi, Plug Outside Dia. 1 7/16 in, Gasket Material EPDM, Overall Length 3 7/32 in, Includes Locking Arm No, Thread Size 1 in -11-1/2, Plug Length 1 3/8 in
View Full Product Details