customer-service Help

Barbed Adapter

We have the barbed adapter you need to get the job done right.

Shop Barbed Adapter

BANJO 3/4" Barbed x 1/2" MNPT Adapter

Zoro # G2006916 Mfr # HB050-075
$1.84

Barbed Hose Fitting, For Hose I.D. 3/4 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 15/16 in, Vacuum Rating Not Rated, Hex, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1/2 in

View Full Product Details

BANJO 3/4" Barbed x MNPT Adapter

Zoro # G2276084 Mfr # HB075
$2.58

Barbed Hose Fitting, For Hose I.D. 3/4 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 1 1/8 in, Vacuum Rating Not Rated, Hex, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 3/4 in

View Full Product Details

BANJO 1/2" Barbed x MNPT Adapter

Zoro # G1234572 Mfr # HB050
$2.14

Barbed Hose Fitting, For Hose I.D. 1/2 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 15/16 in, Vacuum Rating Not Rated, Hex, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1/2 in

View Full Product Details

BANJO 1" Barbed x MNPT Adapter

Zoro # G2730445 Mfr # HB100
$1.37

Barbed Hose Fitting, For Hose I.D. 1 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 1 3/8 in, Vacuum Rating Not Rated, Hex, Barb Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1 in, Thread Type NPT

View Full Product Details

BANJO 1/4" Barbed x 1/2" MNPT Adapter

Zoro # G2094337 Mfr # HB050-025
$2.55

Barbed Hose Fitting, For Hose I.D. 1/4 in, Rigid, Fitting Shape Straight, Fitting Material Polypropylene x Polypropylene, Hex Head Size 15/16 in, Vacuum Rating Not Rated, Hex, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1/2 in

View Full Product Details

BANJO 3/4" Barbed x 1" MNPT 90 Degree Elbow

Zoro # G2670166 Mfr # HB100/075-90
$4.94

Barbed Hose Fitting, For Hose I.D. 3/4 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material Polypropylene x Polypropylene, Hex Head Size 1 3/8 in, Vacuum Rating Not Rated, Hex, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Polypropylene, Black, Reusable Yes, No, Temp. Range -20 Degrees to 150 Degrees F, Thread Size 1 in

View Full Product Details
$4.11

Barbed Hose Fitting, For Hose I.D. 3/4 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 1 1/16 in, Vacuum Rating Not Rated, Hex, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, C37700, Reusable No, No, Thread Size 3/4 in, Thread Type NPT, 3/4 in x 3/4 in, Male x Male, Hose Barb x NPT

View Full Product Details
$1.61

Hex Nipple, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type MNPT x MNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

View Full Product Details
$3.23

Hex Nipple, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1 in, Fitting Connection Type MNPT x MNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

View Full Product Details
$1.75

Hex Nipple, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3/4 in, Fitting Connection Type MNPT x MNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

View Full Product Details
$34.99

Bulkhead Tank Fitting, Body Material Polypropylene, Pipe Size 3 in, Connection Type FNPT x FNPT, Required Hole Size 4 1/2 in, Gasket Material EPDM, Max. Pressure 150 psi, Length 1 1/2 in, Temp. Range -20 Degrees to 150 Degrees F, Color Black

View Full Product Details