Barrel Cart
Featured Product
Fleming Supply Set of 4 Fleming Supply Drum Dolly 55-gallon Barrel Trash Can Cart with Casters Holds 1000-pounds
Zoro # G601776035 Mfr # 282220UTEThe set of four Drum Dollies from Fleming Supply make moving 55-gallon barrels or trash receptacles around a warehouse, shop, garage, or school cafeteria effortless. The heavy-duty steel drum movers are made with a center cross brace allowing the dollies to support up to 1000-pounds each. Each dolly has four 3-inch ball bearing swivel casters that are placed outside the frame to prevent tipping for worry-free movement on any flat surface.
View Full Product DetailsThe set of four Drum Dollies from Fleming Supply make moving 55-gallon barrels or trash receptacles around a warehouse, shop, garage, or school cafeteria effortless. The heavy-duty steel drum movers are made with a center cross brace allowing the dollies to support up to 1000-pounds each. Each dolly has four 3-inch ball bearing swivel casters that are placed outside the frame to prevent tipping for worry-free movement on any flat surface.
View Full Product DetailsShop Barrel Cart
Riverstone Industries MAZE Two Stage Compost Tumbler With MAZE Composting Cart
Zoro # G703962152 Mfr # RSI-MCT-MCThe MAZE Two stage Compost Tumbler is designed to generate the most amount of compost over time.;;; Constructed from a zinc coated metal frame to prevent rust and a body constructed from high impact UV protected plastic.;; The patent pending built in ratchet lock along with the geared rotating handle make it much easier than other composters in the marketplace to turn and mix the compost material.; The large open area underneath the composter allows for easy emptying.; With the optional compost cart that fits right underneath the composter makes moving your newly made compost simple, clean, and easy.; This item is a set and comes with the MAZE Composting Cart, (RSI-MC-CT55) which is designed to make your gardening and composting simpler.;; The cart is specifically designed with a bucket to fit easier under the MAZE compost tumbler.; It will also work with other composters with a 15 inch clearance.; The cart has 2 rear wheels for ease of transporting the compost.FeaturesRsi-Maze Two Stage Compost Tumbler With CartSpecificationsWeight: 55 lbs
View Full Product DetailsThe MAZE Two stage Compost Tumbler is designed to generate the most amount of compost over time.;;; Constructed from a zinc coated metal frame to prevent rust and a body constructed from high impact UV protected plastic.;; The patent pending built in ratchet lock along with the geared rotating handle make it much easier than other composters in the marketplace to turn and mix the compost material.; The large open area underneath the composter allows for easy emptying.; With the optional compost cart that fits right underneath the composter makes moving your newly made compost simple, clean, and easy.; This item is a set and comes with the MAZE Composting Cart, (RSI-MC-CT55) which is designed to make your gardening and composting simpler.;; The cart is specifically designed with a bucket to fit easier under the MAZE compost tumbler.; It will also work with other composters with a 15 inch clearance.; The cart has 2 rear wheels for ease of transporting the compost.FeaturesRsi-Maze Two Stage Compost Tumbler With CartSpecificationsWeight: 55 lbs
View Full Product DetailsHeavy Duty Drum dolly stand capable of holding Drums up to 23" Diamter and up to 1200 lbs.
View Full Product DetailsHeavy Duty Drum dolly stand capable of holding Drums up to 23" Diamter and up to 1200 lbs.
View Full Product DetailsBon 82-911
View Full Product DetailsCross-Brace Drum Dolly with Support Ring, Load Capacity 1, 000 lb, For Cntnr Cap 55 gal, Deck Height 4 in, Deck Shape Round, Deck Type Solid, For Container Material Steel, For Maximum Container Diameter 23 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 12 ga, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Plastic
View Full Product DetailsCross-Brace Drum Dolly with Support Ring, Load Capacity 1, 000 lb, For Cntnr Cap 55 gal, Deck Height 4 in, Deck Shape Round, Deck Type Solid, For Container Material Steel, For Maximum Container Diameter 23 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 12 ga, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Plastic
View Full Product DetailsAir Operated Drum Pump, Pump Package Type Unmetered Dispensing with Manual Shut-Off, Air Inlet Size 3/8 in FNPT, Air Outlet Size 3/8 in, For Container Size 30 gal, 55 gal, For Container Type Drum, Max. Flow Rate 13 gpm, Max. Oil Flow 13 gpm, Max. Viscosity 500 cps, Discharge Connection Type Hose Barb, Discharge Tube Outlet ID 1/2 in, Discharge Tube Outlet OD 7/8 in, Min. Air Pressure 20 psi, Max. Air Pressure 140 psi, Ratio 1:1, Max. Head - Pumps 20 ft, Max. Head Pressure 10 psi
View Full Product DetailsAir Operated Drum Pump, Pump Package Type Unmetered Dispensing with Manual Shut-Off, Air Inlet Size 3/8 in FNPT, Air Outlet Size 3/8 in, For Container Size 30 gal, 55 gal, For Container Type Drum, Max. Flow Rate 13 gpm, Max. Oil Flow 13 gpm, Max. Viscosity 500 cps, Discharge Connection Type Hose Barb, Discharge Tube Outlet ID 1/2 in, Discharge Tube Outlet OD 7/8 in, Min. Air Pressure 20 psi, Max. Air Pressure 140 psi, Ratio 1:1, Max. Head - Pumps 20 ft, Max. Head Pressure 10 psi
View Full Product DetailsCross-Brace Drum Dolly with Support Ring, Load Capacity 1, 400 lb, For Cntnr Cap 55 gal, Deck Height 4 in, Deck Shape Round, Deck Type Solid, For Container Material Steel, For Maximum Container Diameter 23 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 12 ga, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Iron
View Full Product DetailsCross-Brace Drum Dolly with Support Ring, Load Capacity 1, 400 lb, For Cntnr Cap 55 gal, Deck Height 4 in, Deck Shape Round, Deck Type Solid, For Container Material Steel, For Maximum Container Diameter 23 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 12 ga, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Iron
View Full Product DetailsElectric Operated Drum Pump, Voltage 115VAC, Hz 60, Phase 1, HP 1/10, Motor RPM 1, 750 RPM, Motor Enclosure IP55, Motor Type 2 Pole, Housing Material Polypropylene / EPDM, Wetted Materials EPDM, Polypropylene, Stainless Steel, Hose Material Peroxide Cured EPDM, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, GPM 8, Max. Pressure 23 psi, Max. Viscosity 10 cps, Max. GPM for Water 8, Inlet Size 3/4 In., Outlet Size 3/4 In., Hose Length 12 ft, Suction Tube Length 48 in, Metered Yes
View Full Product DetailsElectric Operated Drum Pump, Voltage 115VAC, Hz 60, Phase 1, HP 1/10, Motor RPM 1, 750 RPM, Motor Enclosure IP55, Motor Type 2 Pole, Housing Material Polypropylene / EPDM, Wetted Materials EPDM, Polypropylene, Stainless Steel, Hose Material Peroxide Cured EPDM, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, GPM 8, Max. Pressure 23 psi, Max. Viscosity 10 cps, Max. GPM for Water 8, Inlet Size 3/4 In., Outlet Size 3/4 In., Hose Length 12 ft, Suction Tube Length 48 in, Metered Yes
View Full Product DetailsFleming Supply 5042 Fleming Supply Tool | Heavy Duty | 55-Gallon Drum Dolly | Single | Silver
Zoro # G501776029 Mfr # 657326AGOFleming Supply Tool is committed to providing you the right tool for the job. We believe in offering our customers commercial grade products at an affordable price. You should not have to sacrifice quality and safety for price. The Fleming Supply Tool Drum Dolly is ideal for moving 55-gallon drums. 3-in caster wheels make using the mover a breeze.
View Full Product DetailsFleming Supply Tool is committed to providing you the right tool for the job. We believe in offering our customers commercial grade products at an affordable price. You should not have to sacrifice quality and safety for price. The Fleming Supply Tool Drum Dolly is ideal for moving 55-gallon drums. 3-in caster wheels make using the mover a breeze.
View Full Product DetailsVestil Steel Low Profile Drum Dolly W/ Poly On Steel Casters, 21-5/8" x 31-5/8" x 37-5/8", 1200 Lb Cap, Yel
Zoro # G803509653 Mfr # LO-DC-PUReduce injuries caused by manually lifting and moving drums. Transport drums or pails with the low-profile drum caddy. To use: align unit in front of drum, remove handle, and grip drum with the handle. Tip drum up while guiding the caddy base under the drum. Re-attach handle and transport drum to desired location. Caddy rolls easily on casters. The removable handle doubles as a bung nut wrench and seal remover.
View Full Product DetailsReduce injuries caused by manually lifting and moving drums. Transport drums or pails with the low-profile drum caddy. To use: align unit in front of drum, remove handle, and grip drum with the handle. Tip drum up while guiding the caddy base under the drum. Re-attach handle and transport drum to desired location. Caddy rolls easily on casters. The removable handle doubles as a bung nut wrench and seal remover.
View Full Product DetailsSteel-Frame Drum Hand Truck, Load Capacity 1, 000 lb, For Container Material Plastic, Steel, Wheel Dia. 10 in, Wheel Type Solid, Frame Material Steel, Frame Type Rounded Back, Handle Type Dual, Includes Foot Assist Without Foot Assist
View Full Product DetailsSteel-Frame Drum Hand Truck, Load Capacity 1, 000 lb, For Container Material Plastic, Steel, Wheel Dia. 10 in, Wheel Type Solid, Frame Material Steel, Frame Type Rounded Back, Handle Type Dual, Includes Foot Assist Without Foot Assist
View Full Product DetailsBarrel Cart
We have the barrel cart you need to get the job done right.