Skip to Main Content
customer-service Help

Basket Of Babies

Our endless aisle includes basket of babies and so much more!

Shop Basket Of Babies

$30.33

Children need to role-play, and with this set they learn positive awareness and inclusive attitude towards individuals with physical challenges. This 6-pc set of solid, vinyl figures are approx. 5" H and are compatible with our "Pretend Families and Professionals" sets.

View Full Product Details
$1.67

Fully Threaded Rod, System of Measurement Metric, Threaded Rod Material Steel, Threaded Rod Material Grade Class 4.8, Threaded Rod Finish Zinc Plated, Thread Size M8-1.25mm, Length 1 m, Thread Direction Right Hand, Threaded Rod Thread Type Metric Coarse, Meets/Exceeds DIN 976, Min. Tensile Strength 55, 000 psi, Rockwell Hardness D67 Min, Temp. Range Not Rated, Yield Strength 30, 000 psi

View Full Product Details
$19.00

Bypass Hose, 1/4 In. I.D. x 10 In. 250 psi, For Use With Grainger Item Number 3WB90, 1RM75, 1RM76, 6CGP0, 5JKL8, 6CGP1, 1TDK1, 1TDK3, For Use With Mfr. Model Number GC-3504-4MGH, GC-4003-3MGH, GC-5004-1MGH, GC-5004-3MAH, GC-6004-2MGH, GC-6004-3MGH, GH-4004-0MAH, GH-4005-0MDK, Fits Brand Mi-T-M

View Full Product Details
$27.95

When shopping our assortment of ball valves, don't forget to check out all the extras like drains, actuators, a limit switch, locking devices and more. Take a look at the features for Nibco Ball Valve. Pipe Size: 1/4", Body Material: Lead-Free Bronze, Connection Type: FNPT x FNPT.

View Full Product Details
$12.45

Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Goatskin, Glove Back Material Cowhide, Glove Length 12 1/2 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gathered, Glove Size L, Hand Left and Right, Color White/Tan, Cuff Material Cowhide, Design Form Fitting Kontour(TM) Pattern, 1 Pair

View Full Product Details