Bcrb
We make finding a bcrb fast and simple every time!
Featured Product
Bearing Heater Raising Block, Bearing Max. OD 32 in, Voltage -, - Hz, Max. Temp. (F) -, Length (In.) 3 5/8 in, Width (In.) 3 5/8 in, Height (In.) 5 in, Includes -, For Use With BC & BCS Model Bearing Heaters, Package Quantity 2
View Full Product DetailsBearing Heater Raising Block, Bearing Max. OD 32 in, Voltage -, - Hz, Max. Temp. (F) -, Length (In.) 3 5/8 in, Width (In.) 3 5/8 in, Height (In.) 5 in, Includes -, For Use With BC & BCS Model Bearing Heaters, Package Quantity 2
View Full Product DetailsShop Bcrb
Internal Fit-Up Clamp, 4 To 8 In., Capacity 4 To 8 In., Stainless Steel, Contact Points Are Stainless Steel, One Piece Construction, For Use With Both Standard Flanges And Slip-On Flanges, Includes Internal Fit-Up Clamp
View Full Product DetailsInternal Fit-Up Clamp, 4 To 8 In., Capacity 4 To 8 In., Stainless Steel, Contact Points Are Stainless Steel, One Piece Construction, For Use With Both Standard Flanges And Slip-On Flanges, Includes Internal Fit-Up Clamp
View Full Product DetailsThe Bessey GSM30 12 in. Bar Clamp is the perfect tool for welding, assembly and general purpose clamping. It will help you get your job done quickly and efficiently. This heavy duty bar clamp features a classiX - heavy duty pad with swivel action for increased versatility. The tempered cold drawn forged steel bar offers a strong grip while the clamps open fully to a maximum of 12 in. Its 2 5/8" clamping surface width helps to ensure that it will not slip or move when in use. A 1 3/16" thick bar means this is a sturdy bar clamp that can handle just about any job you throw at it. When it comes to heavy duty work, you need tools like the BESSEY GSM30 12 in Bar Clamp that are up to the task.
View Full Product DetailsThe Bessey GSM30 12 in. Bar Clamp is the perfect tool for welding, assembly and general purpose clamping. It will help you get your job done quickly and efficiently. This heavy duty bar clamp features a classiX - heavy duty pad with swivel action for increased versatility. The tempered cold drawn forged steel bar offers a strong grip while the clamps open fully to a maximum of 12 in. Its 2 5/8" clamping surface width helps to ensure that it will not slip or move when in use. A 1 3/16" thick bar means this is a sturdy bar clamp that can handle just about any job you throw at it. When it comes to heavy duty work, you need tools like the BESSEY GSM30 12 in Bar Clamp that are up to the task.
View Full Product DetailsWhen you need to secure objects together, the BESSEY KRE3524 24 in Parallel Clamp is a must-have. It features a cold drawn alloy steel bar and plastic handle for maximum strength. The clamp's 5 3/4" width provides great stability and support when holding large items. The parallel clamp's jaw opening measures 24 in., allowing you to securely hold larger pieces of material together. With a 5-3/4" width, this parallel clamp has an ample throat depth of 3 3/4 in. for increased accuracy when placing your hands on your work piece. The BESSEY KRE3524 24 in Parallel Clamp will allow you to complete any task with ease.
View Full Product DetailsWhen you need to secure objects together, the BESSEY KRE3524 24 in Parallel Clamp is a must-have. It features a cold drawn alloy steel bar and plastic handle for maximum strength. The clamp's 5 3/4" width provides great stability and support when holding large items. The parallel clamp's jaw opening measures 24 in., allowing you to securely hold larger pieces of material together. With a 5-3/4" width, this parallel clamp has an ample throat depth of 3 3/4 in. for increased accuracy when placing your hands on your work piece. The BESSEY KRE3524 24 in Parallel Clamp will allow you to complete any task with ease.
View Full Product DetailsWith a 12 in. opening and 5 1/2 in. throat depth, the BESSEY GS30K 12 in Bar Clamp is an essential tool for clamping tasks. Made of tempered cold drawn forged steel, this bar clamp is ideal for general purpose clamping tasks such as welding, assembly and maintenance work. It has a classiX pad with swivel face and standard pad type. The handle is made of steel and comes with 3 15/16 in. length. This bar clamp has a max jaw opening of 12 in., and the pad measures 1 5/32 x 2 1/4" on one side and 1 - 5/32 x 2 - 1/4" on the other side. The BESSEY GS30K 12 in Bar Clamp will prove to be your go-to tool when it comes to clamping jobs around the house or workplace.
View Full Product DetailsWith a 12 in. opening and 5 1/2 in. throat depth, the BESSEY GS30K 12 in Bar Clamp is an essential tool for clamping tasks. Made of tempered cold drawn forged steel, this bar clamp is ideal for general purpose clamping tasks such as welding, assembly and maintenance work. It has a classiX pad with swivel face and standard pad type. The handle is made of steel and comes with 3 15/16 in. length. This bar clamp has a max jaw opening of 12 in., and the pad measures 1 5/32 x 2 1/4" on one side and 1 - 5/32 x 2 - 1/4" on the other side. The BESSEY GS30K 12 in Bar Clamp will prove to be your go-to tool when it comes to clamping jobs around the house or workplace.
View Full Product DetailsThis Bessey GSCC2.524 24 in Bar Clamp is a high-quality tool that will get the job done. With a non-marring pad and swivel on anvil surface, it provides excellent grip without damaging surfaces. The wood handle makes this bar clamp easy to use, while the nickel-plated steel serrated rail provides superior strength and durability. It has a 3/4 x 1/4" nominal rail size and 1-1/8 x 1-5/8" clamping surface D. It has 24 in max jaw opening with 2 1/2 in throat depth. This Bessey Bar Clamp is the versatile tool you need for your next project.
View Full Product DetailsThis Bessey GSCC2.524 24 in Bar Clamp is a high-quality tool that will get the job done. With a non-marring pad and swivel on anvil surface, it provides excellent grip without damaging surfaces. The wood handle makes this bar clamp easy to use, while the nickel-plated steel serrated rail provides superior strength and durability. It has a 3/4 x 1/4" nominal rail size and 1-1/8 x 1-5/8" clamping surface D. It has 24 in max jaw opening with 2 1/2 in throat depth. This Bessey Bar Clamp is the versatile tool you need for your next project.
View Full Product DetailsParallel Clamp, High Pressure, Opening (In.) 31 in, Throat Depth (In.) 3 3/4 in, Nominal Rail Size (In.) 1-9/64 x 23/64, Nominal Clamping Pressure 1, 700, Spindle Dia. (In.) 5/8, Pad Type Flat, Screw Size (In.) 5/8, Max. Jaw Opening (In.) 31 in, Clamp Face (In.) 2 x 3-3/4, Bar Thickness (In.) 23/64 in, Bar Width (In.) 1 9/64 in, Bar Material Cold Drawn Alloy Steel, Handle Length (In.) 5 in, Handle Material Plastic, Bar Size (In.) 1 9/64 in, Clamping Surface D (In.) 3 3/4 in
View Full Product DetailsParallel Clamp, High Pressure, Opening (In.) 31 in, Throat Depth (In.) 3 3/4 in, Nominal Rail Size (In.) 1-9/64 x 23/64, Nominal Clamping Pressure 1, 700, Spindle Dia. (In.) 5/8, Pad Type Flat, Screw Size (In.) 5/8, Max. Jaw Opening (In.) 31 in, Clamp Face (In.) 2 x 3-3/4, Bar Thickness (In.) 23/64 in, Bar Width (In.) 1 9/64 in, Bar Material Cold Drawn Alloy Steel, Handle Length (In.) 5 in, Handle Material Plastic, Bar Size (In.) 1 9/64 in, Clamping Surface D (In.) 3 3/4 in
View Full Product DetailsParallel Clamp, High Pressure, Opening (In.) 50 in, Throat Depth (In.) 3 3/4 in, Nominal Rail Size (In.) 1-9/64 x 23/64, Nominal Clamping Pressure 1, 700, Spindle Dia. (In.) 5/8, Pad Type Flat, Screw Size (In.) 5/8, Max. Jaw Opening (In.) 50 in, Clamp Face (In.) 2 x 3-3/4, Bar Thickness (In.) 23/64 in, Bar Width (In.) 1 9/64 in, Bar Material Cold Drawn Alloy Steel, Handle Length (In.) 5 in, Handle Material Plastic, Bar Size (In.) 1 9/64 in, Clamping Surface D (In.) 3 3/4 in
View Full Product DetailsParallel Clamp, High Pressure, Opening (In.) 50 in, Throat Depth (In.) 3 3/4 in, Nominal Rail Size (In.) 1-9/64 x 23/64, Nominal Clamping Pressure 1, 700, Spindle Dia. (In.) 5/8, Pad Type Flat, Screw Size (In.) 5/8, Max. Jaw Opening (In.) 50 in, Clamp Face (In.) 2 x 3-3/4, Bar Thickness (In.) 23/64 in, Bar Width (In.) 1 9/64 in, Bar Material Cold Drawn Alloy Steel, Handle Length (In.) 5 in, Handle Material Plastic, Bar Size (In.) 1 9/64 in, Clamping Surface D (In.) 3 3/4 in
View Full Product DetailsThe BESSEY IBEAM60 60 in. Heavy Duty IBeam Clamp is an industrial and institutional woodworking clamp that will make your work easier. The smooth pad provides a strong grip on any surface, and the nickel plated steel bar ensures durability. This heavy duty IBeam clamp has a cast iron handle and 2" throat depth. It has a width of 2", with max jaw opening of 60". The 1-1/2 x 15/32" nominal rail size fits perfectly on most standard rails. The BESSEY IBEAM60 60 in. Heavy Duty IBeam Clamp is just what you need to complete your project efficiently and effectively.
View Full Product DetailsThe BESSEY IBEAM60 60 in. Heavy Duty IBeam Clamp is an industrial and institutional woodworking clamp that will make your work easier. The smooth pad provides a strong grip on any surface, and the nickel plated steel bar ensures durability. This heavy duty IBeam clamp has a cast iron handle and 2" throat depth. It has a width of 2", with max jaw opening of 60". The 1-1/2 x 15/32" nominal rail size fits perfectly on most standard rails. The BESSEY IBEAM60 60 in. Heavy Duty IBeam Clamp is just what you need to complete your project efficiently and effectively.
View Full Product DetailsThe BESSEY IBEAM48 48 in Bar Clamp is a high-quality bar clamp that can be used for industrial and institutional woodworking. The 2" wide nickel plated steel bar is both strong and durable. This heavy duty IBeam clamp has a cast iron handle with a 5 3/4 in. length, allowing you to apply more pressure on the workpiece. The pad type of this smooth clamp face allows you to easily slide over surfaces without scratching them. The BESSEY IBEAM48 48 in Bar Clamp is an essential tool for industrial and institutional woodworking projects.
View Full Product DetailsThe BESSEY IBEAM48 48 in Bar Clamp is a high-quality bar clamp that can be used for industrial and institutional woodworking. The 2" wide nickel plated steel bar is both strong and durable. This heavy duty IBeam clamp has a cast iron handle with a 5 3/4 in. length, allowing you to apply more pressure on the workpiece. The pad type of this smooth clamp face allows you to easily slide over surfaces without scratching them. The BESSEY IBEAM48 48 in Bar Clamp is an essential tool for industrial and institutional woodworking projects.
View Full Product DetailsTable Clamp, Depth 4 In., Number of Surfaces 1, For Use With 16mm Matrix Welding Tables, Diameter 5/8 In., Features T Handle
View Full Product DetailsTable Clamp, Depth 4 In., Number of Surfaces 1, For Use With 16mm Matrix Welding Tables, Diameter 5/8 In., Features T Handle
View Full Product DetailsThis BESSEY SGL-12 12 in Bar Clamp is an essential tool for welding, fabricating and maintenance. With a swivel pad, the bar clamp can be attached to any surface. The steel handle has a comfortable grip and will not bend or break under pressure. This medium duty bar clamp has cold drawn alloy steel for durability. It has a throat depth of 4 3/4 in., max jaw opening of 12 in., 9" width and 1 5/16" clamping surface width. Equip yourself with this BESSEY SGL-12 12 in Bar Clamp when you need to secure materials together quickly and easily.
View Full Product DetailsThis BESSEY SGL-12 12 in Bar Clamp is an essential tool for welding, fabricating and maintenance. With a swivel pad, the bar clamp can be attached to any surface. The steel handle has a comfortable grip and will not bend or break under pressure. This medium duty bar clamp has cold drawn alloy steel for durability. It has a throat depth of 4 3/4 in., max jaw opening of 12 in., 9" width and 1 5/16" clamping surface width. Equip yourself with this BESSEY SGL-12 12 in Bar Clamp when you need to secure materials together quickly and easily.
View Full Product Details