Bessey
Hold Down Machine Clamp, 3-3/4 in, 7000 lb
Mfr # 375L
Zoro # G5018063
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 1/8 in
- Includes Swivel Rocker Attached to Body to Provides Pivot Point for Self-Alignment
- For Use With T-Slot Hold Down Tables
- Application Machine Shop Applications
- Overall Width 1-1/8 in
Explore More Products
- BESSEY Hold Down Machine Clamp, 2-1/4 in. W 751S
- BESSEY Hold Down Machine Clamp, 1-1/4 in. W 376S
- BESSEY Hold Down Machine Clamp, 5-3/4 in, 8800 lb 500L
- BESSEY Hold Down Machine Clamp, 3-3/8 in. W 1001S
- BESSEY Hold Down Machine Clamp, 11-1/8in, 51000lb 1000L
- BESSEY Machine Table Clamp, 12 in, 2220 lb 2400HD-10
- BESSEY Hold Down Table Clamp, 8", 1200 lb. BS3N
- BESSEY Machine Table Clamp, 97mmx60mm BAS-CB10-6
- HHIP 1-8 X 4" T-Slot Bolt 3900-1298
- TE-CO Plain Clamp, 2 In, 10 In, 1-1/2 In 30415
- STM 1213 X 1116 Machinist Clamping Kit 333538
- Bessey Clamping Kits