Bi-Metal Hole Saw Kit

If you need a bi-metal hole saw kit we have them at everyday low prices.

Shop Bi-Metal Hole Saw Kit

Westward Hole Saw Set, Bi-Metal, 30 Pcs

Zoro # G4341741 Mfr # 12G709
$327.38

Hole Saw Kit, Primary Material Application Metal, Arbor Design Included, Tooth Material Bi-Metal, Teeth per Inch 4/6, Max. Cutting Depth 1 1/2 in, Impact Rated No, Number of Hole Saws 24, Saw Size Range 3/4 in to 6 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in, 1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 3/4 in, 3 in, 3 1/2 in, 4 in, 4 1/4 in, 4 1/2 in, 5 in, 5 1/2 in, 6 in, Thread Size 1/2 In.-20, 5/8 In.-18

View Full Product Details
$209.97 29% off
$148.12

Hole Saw Kit, Primary Material Application Metal, Materials Cut Metal, Plastics & Composites, Wood, Arbor Design Included, Tooth Material High Speed Steel, Teeth per Inch 4, Max. Cutting Depth 1 5/8 in, Impact Rated No, Number of Hole Saws 13, Saw Size Range 3/4 in to 4 3/4 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/4 in, 2 1/2 in, 2 5/8 in, 3 in, 3 5/8 in, 4 1/8 in, 4 3/4 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 in Hex, 7/16 in Hex

View Full Product Details
$99.72

Hole Saw Kit, Primary Material Application Metal, Materials Cut Metal, Plastics & Composites, Wood, Arbor Design Included, Tooth Material High Speed Steel, Teeth per Inch 4, Max. Cutting Depth 1 5/8 in, Impact Rated No, Number of Hole Saws 9, Saw Size Range 3/4 in to 2 1/2 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/8 in, 2 1/2 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 3/8 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L

View Full Product Details
$314.97

Hole Saw Kit, Primary Material Application Metal, Materials Cut Metal, Plastics & Composites, Wood, Arbor Design Included, Tooth Material High Speed Steel, Teeth per Inch 4, Max. Cutting Depth 1 5/8 in, Impact Rated No, Number of Hole Saws 22, Saw Size Range 3/4 in to 4 3/4 in

View Full Product Details

Dewalt 9 Pc. Electrician's Hole Saw Kit

Zoro # G7635634 Mfr # D180002
$76.40

Hole Saw Kit, Primary Material Application Wood, Materials Cut Metal, Wood, Arbor Design Included, Tooth Material Steel, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Impact Rated No, Number of Hole Saws 6, Saw Size Range 7/8 in to 2 1/2 in, Hole Saw Sizes (Hole Saws) 7/8 in, 1 1/8 in, 1 3/8 in, 1 3/4 in, 2 in, 2 1/4 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 1/4 in Hex, 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 in L, Number of Pieces 9

View Full Product Details
$68.90

Hole Saw Kit, Primary Material Application Metal, Materials Cut Metal, Arbor Design Included, Tooth Material Steel, Teeth per Inch 6/7, Max. Cutting Depth 1/2 in, Impact Rated Yes, Number of Hole Saws 5, Saw Size Range 3/4 in to 1 3/8 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 1/4 in Hex, Pilot Drill Size 5/32 in dia x 3 in L, Number of Pieces 5

View Full Product Details

Dewalt Bi-Metal Hole Saw Kits

Zoro # G0557864 Mfr # D180005
$122.94

Hole Saw Kit, Primary Material Application Wood, Materials Cut Metal, Wood, Arbor Design Included, Tooth Material Steel, Teeth per Inch 4/5, Max. Cutting Depth 1 3/4 in, Impact Rated No, Number of Hole Saws 10, Saw Size Range 3/4 in to 2 1/2 in, Hole Saw Sizes (Hole Saws) 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/8 in, 2 1/2 in, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 1/4 in Hex, 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 in L

View Full Product Details

Stanley Brass Plumb Bob – 8 oz.

Zoro # G1526752 Mfr # 47-973
$9.58

Plumb Bob, Size 8 oz, 8.7 in L., Brass Plated Finish, Replaceable Tip, Screw Top To Attach String (String Not Included), Includes Additional Tip

View Full Product Details