customer-service Help

Binks Pressure Pot

Our endless aisle includes a binks pressure pot and so much more!

Shop Binks Pressure Pot

$670.05

Paint Tank, Capacity 2.8 gal, Material Zinc Plated Steel, Max. Pressure 80 psi, Air Line Connector 1/4 in NPS, Paint Line Connector 3/8 in NPS(F), For Use With Any Industrial Solvent Borne Coatings, Includes Regulator and Polyethylene Liner

View Full Product Details

BINKS Pressure Tank,2.8 Gal

Zoro # G3549034 Mfr # 83Z-220
$1,122.07

Paint Tank, Capacity 2.8 gal, Material Zinc Plated Steel Shell; Stainless Steel Cover, Max. Pressure 80 psi, Air Line Connector 1/4 in NPS, Paint Line Connector 3/8 in NPS(F), For Use With Pressure Feed Spray Guns, Includes 2 Regulators

View Full Product Details

BINKS Pressure Tank Outfit, 2.8 G

Zoro # G1458974 Mfr # 98C-357
$1,780.29

When you need to spray a lot of paint, this Binks 98C-357 Pressure Tank Outfit is the perfect tool for the job. It comes with a pressure regulator and 2.8 gallon tank, allowing you to apply paint smoothly and efficiently. This pressure tank outfit has an air line connector that fits 1/4 in NPS air lines and a paint line connector that fits 3/8 in NPS paint lines. The high capacity of 2.8 gallons means less refills, saving you time and effort. The zinc plated steel material makes it durable and long lasting. If you want to do large jobs without taking breaks or stopping for refills, this Binks 98C-357 Pressure Tank Outfit is the perfect choice for your next project.

View Full Product Details

BINKS Pressure Tank,2.8 Gal

Zoro # G1924587 Mfr # 83C-221
$1,275.71

Paint Tank, Capacity 2.8 gal, Material Zinc Plated Steel, Max. Pressure 80 psi, Air Line Connector 1/4 in NPS, Paint Line Connector 3/8 in NPS(F), For Use With Pressure Feed Spray Guns, Includes Direct Drive Agitator and (2) Regulators

View Full Product Details
$212.32

Paint Tank, Capacity 2.5 gal, Material Galvanized Steel, Max. Pressure 50 psi, Air Line Connector 1/4 in NPS, Paint Line Connector 3/8 in NPS(F), For Use With Pressure Feed Spray Guns, Includes 15 ft Air Hose, Regulator w/Gauge, Saftey Valve

View Full Product Details

BINKS HVLP Spray Gun,Pressure

Zoro # G2061595 Mfr # 7041-6931-1
$351.21

The Binks 7041-6931-1 HVLP Spray Gun is an excellent choice for many different kinds of painting projects you may have, from home projects to professional jobs. The gun has a 1/4" air inlet and is part of the Model SV100 series. The gun has a medium fluid delivery speed, and is best suited for use with paints that have a viscosity that ranges from very low to medium. It has a pressure-activated cup or tank fluid delivery system, so you can choose the best option for the paint you are using. It also has a 12 cubic feet per minute air consumption at 45 PSI.

View Full Product Details

SPEEDAIRE Tank,Paint,2 1/2 G

Zoro # G1646032 Mfr # 6Z899
$316.26 0% off
$315.84

Paint Tank, Capacity 2.5 gal, Material Aluminum Tank Lid, Stainless Steel Tank, Max. Pressure 50 psi, Air Line Connector 1/4 in NPSM, Paint Line Connector 3/8 in NPS(F), For Use With Pressure Feed Spray Guns

View Full Product Details

BINKS Tank Liner,Pk10

Zoro # G0491985 Mfr # PT-78-K10
$58.67

Disposable Tank Liner, 2.8 gal, For Use With Pressure Feed Tanks, Package Quantity 10

View Full Product Details
$2,026.07

Paint Tank w/Spray Gun, Capacity 2.8 gal, Material Steel, Air Line Connector 1/4 in NPS, Paint Line Connector 3/8 in NPS(F), Includes 25 ft Air and Fluid Hoses, and 2.8 Gal Pressure Tank, Trans Tech Spray Gun

View Full Product Details

BINKS Conventional Spray Gun,Pressure,0.046 in

Zoro # G5386981 Mfr # 2101-2800-7
$432.53

Conventional Spray Gun, Low to Medium, Fluid Delivery Type Pressure, Air Consumption 14.3 cfm @ 50 psi, Nozzle Size 0.046 in /1.2mm, Pattern Size 14 in, Cup Capacity No Cup, Air Inlet 1/4 in, Fluid Delivery Speed Medium, For Use With Mfr. No. 7041-6931-1

View Full Product Details