customer-service Help

Bissell Commercial

Our endless aisle includes a bissell commercial and so much more!

Shop Bissell Commercial

$129.00

Stick Sweeper, Sweeper Power Source Battery-Operated, Cleaning Path Width 11 in, Battery Voltage 4 V, Handle Length 50 in, Sweeping Mechanism Single Brush, Sweeping Mechanism Material Nylon, Body Material Plastic, Height 3 in, Length 50 3/4 in, Width 11 in, Includes Compact Power Adapter for Charging, Pet Hair Brush, Rechargeable Battery, Wall Mounting Bracket

View Full Product Details
$93.37

Dirt Cup Assembly, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Bissell Commercial, Fits Vacuum Models BG101, BG102

View Full Product Details
$49.95

Stick Sweeper, Sweeper Power Source Manual, Cleaning Path Width 9 1/2 in, Handle Length 43 1/2 in, Sweeping Mechanism Dual Brush, Sweeping Mechanism Material Nylon, Body Material Plastic, Height 44 in, Length 9 1/2 in, Width 10 1/2 in, Features Corner Brushes, Dual Debris Canisters, Soft Rubber Wheels

View Full Product Details
$451.86

Canister Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type ULPA, Vacuum Collection Type Disposable Bag, Vacuum Capacity 2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 106 cfm, Static Pressure 98 in, Sound Level 60 dB, Tank Material Plastic, Number of Motor Stages 2, Power 1, 200 W, Current 9 A, Voltage 120V AC, Hose Dia. 1 1/4 in, Hose Length 8 ft, Weight 24.0 lb, Height 21 15/16 in, Length 15 15/16 in, Width 17 in, Power Cord Length 50 ft, Series Commercial

View Full Product Details

KARCHER Push Sweeper,Walk Behind,26" Clean Path

Zoro # G0582379 Mfr # S 650 Sweeper
$159.64

Walk Behind Sweeper, Sweeper Power Source Manual, Cleaning Path Width 25 1/2 in, Hopper Capacity 1 cu ft, Max. Productivity Area 18, 906 sq ft/hr, Sweeping Mechanism Main Brush, Side Brush, Sweeping Mechanism Material Polypropylene, Body Material Plastic, Height 25 in, Length 22 in, Width 26 in

View Full Product Details
$31.89

Scrubbing Rotary Brush, Machine Size 12 in, Block Size 13 in, For Use With Mfr. No. BGEM9000

View Full Product Details
$39.95

Stick Sweeper, Sweeper Power Source Manual, Cleaning Path Width 7 1/2 in, Handle Length 41 in, Sweeping Mechanism Single Brush, Sweeping Mechanism Material Nylon, Body Material Plastic, Height 41 1/2 in, Length 8 in, Width 9 1/2 in, Features Corner Brushes, Easy Empty Dirt Bin, Soft Rubber Wheels

View Full Product Details
$343.32

Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 2 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 16 in, Vacuum Air Flow 105 cfm, Sound Level Not Rated, Weight 17.0 lb, Power 870 W, Current 7.2 A, Voltage 120 V, Height 47 in, Length 15 in, Width 17 in, Head Height Adjustment 6-Position, Power Cord Length 50 ft, Includes Disposable Filter Bag, Magnetic Bar, Standards ETL

View Full Product Details
$242.19

Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 2 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 13 in, Vacuum Air Flow 96 cfm, Sound Level Not Rated, Weight 8.0 lb, Power 480 W, Current 4 A, Voltage 120 V, Height 7 1/2 in, Length 35 in, Width 14 1/4 in, Power Cord Length 40 ft, Includes Disposable Bag, Standards ETL

View Full Product Details
$59.95

Stick Sweeper, Sweeper Power Source Manual, Cleaning Path Width 9 1/2 in, Handle Length 43 1/2 in, Sweeping Mechanism Dual Brush, Sweeping Mechanism Material Rubber, Body Material Plastic, Height 44 in, Length 9 1/2 in, Width 10 1/2 in, Features Corner Brushes, Dual Debris Canisters with Viewing Window, Dual Rubber Rotor, Soft Rubber Wheels

View Full Product Details
$286.44

Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 2 gal, Vacuum Filtration Type Standard, Vacuum Pickup Type Dry, Cleaning Path Width 12 in, Vacuum Air Flow 105 cfm, Sound Level Not Rated, Weight 14.5 lb, Power 870 W, Current 7.2 A, Voltage 120 V, Height 47 in, Length 15 in, Width 13 in, Head Height Adjustment 6-Position, Power Cord Length 50 ft, Includes Disposable Filter Bag, Magnetic Bar, Standards ETL

View Full Product Details