Elbow, 90 Degrees, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/4 in, Fitting Connection Type FNPT, Standards ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F
Elbow, 90 Degrees, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/4 in, Fitting Connection Type FNPT, Standards ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F
Reducing Elbow, 90 Degrees, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1 1/2 in x 1 in, Fitting Connection Type FNPT, Standards ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F
Reducing Elbow, 90 Degrees, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1 1/2 in x 1 in, Fitting Connection Type FNPT, Standards ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F
Elbow, 90 Degrees, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3/4 in, Fitting Connection Type FNPT, Standards ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F
Elbow, 90 Degrees, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3/4 in, Fitting Connection Type FNPT, Standards ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F
Black Elbow 90 Degree, 1/2 In
Black Elbow 90 Degree, 1/2 In
Elbow, 90 Degrees, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F
Elbow, 90 Degrees, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F
Street Elbow, 45 Degrees, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size - Pipe Fitting 1-1/4 in, Fitting Connection Type FNPT x MNPT, Standards ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed, Max. Pressure 1500 psi@150 Degrees F, Saturated Steam Pressure 300 psi, Temp. Range -20 Degrees to 550 Degrees F
Street Elbow, 45 Degrees, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size - Pipe Fitting 1-1/4 in, Fitting Connection Type FNPT x MNPT, Standards ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed, Max. Pressure 1500 psi@150 Degrees F, Saturated Steam Pressure 300 psi, Temp. Range -20 Degrees to 550 Degrees F
Elbow, 90 Degrees, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3 in, Fitting Connection Type FNPT, Standards ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F
Elbow, 90 Degrees, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3 in, Fitting Connection Type FNPT, Standards ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F
Black Elboe 90 Degree, 1 In
Black Elboe 90 Degree, 1 In
Elbow, 90 Degrees, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3/8 in, Fitting Connection Type FNPT, Standards ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F
Elbow, 90 Degrees, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3/8 in, Fitting Connection Type FNPT, Standards ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F
Coupling, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type FNPT, Standards ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F
Coupling, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type FNPT, Standards ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F
Tee, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type FNPT, Standards ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F
Tee, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type FNPT, Standards ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F
Floor Flange, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type Flanged x FNPT, Standards ASTM A-197, Max. Pressure Not For Pressure Service, Saturated Steam Pressure Not For Pressure Service, Outside Dia. 3 in, Bolt Size 0.5 in, Temp. Range -20 Degrees to 366 Degrees F
Floor Flange, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type Flanged x FNPT, Standards ASTM A-197, Max. Pressure Not For Pressure Service, Saturated Steam Pressure Not For Pressure Service, Outside Dia. 3 in, Bolt Size 0.5 in, Temp. Range -20 Degrees to 366 Degrees F