Blasting Sand
Our endless aisle includes a blasting sand and so much more!
Featured Product
The Black Bull 80 Grit Garnet Sand is a general abrasive cleaner suitable for a multitude of applications. Use in an abrasive blaster to remove rust, paint, and graffiti, or use in a blast cabinet for etching and surface preparation. Clean and finish many surfaces, remove rust, paint, graffiti, corrosion and scale Great for paint removal, cleaning, etching and surface preparation, General abrasive cleaner suitable for a multitude of applications Use on all metals, brick, concrete and masonry
View Full Product DetailsThe Black Bull 80 Grit Garnet Sand is a general abrasive cleaner suitable for a multitude of applications. Use in an abrasive blaster to remove rust, paint, and graffiti, or use in a blast cabinet for etching and surface preparation. Clean and finish many surfaces, remove rust, paint, graffiti, corrosion and scale Great for paint removal, cleaning, etching and surface preparation, General abrasive cleaner suitable for a multitude of applications Use on all metals, brick, concrete and masonry
View Full Product DetailsShop Blasting Sand
Blast Media, Glass Beads, Media Grit Not Rated, Nominal Dia. Micron Range 90 to 150, 53 lb, Pail, Nominal Dia. Range 0.0035 in to 0.0059 in, US Sieve 100-170, Standards OSHA
View Full Product DetailsBlast Media, Glass Beads, Media Grit Not Rated, Nominal Dia. Micron Range 90 to 150, 53 lb, Pail, Nominal Dia. Range 0.0035 in to 0.0059 in, US Sieve 100-170, Standards OSHA
View Full Product DetailsBlast Media, Glass Beads, Media Grit Not Rated, Nominal Dia. Micron Range 125 to 250, 53 lb, Pail, Nominal Dia. Range 0.0049 in to 0.0098 in, US Sieve 60-120, Standards OSHA
View Full Product DetailsBlast Media, Glass Beads, Media Grit Not Rated, Nominal Dia. Micron Range 125 to 250, 53 lb, Pail, Nominal Dia. Range 0.0049 in to 0.0098 in, US Sieve 60-120, Standards OSHA
View Full Product DetailsBlast Media, Aluminum Oxide, Media Grit 100, Nominal Dia. Micron Range 63 to 150, 50 lb, Bag, Nominal Dia. Range 0.0025 in to 0.0059 in, US Sieve 100, Standards OSHA
View Full Product DetailsBlast Media, Aluminum Oxide, Media Grit 100, Nominal Dia. Micron Range 63 to 150, 50 lb, Bag, Nominal Dia. Range 0.0025 in to 0.0059 in, US Sieve 100, Standards OSHA
View Full Product DetailsBlast Media, Glass Beads, Media Grit Not Rated, Nominal Dia. Micron Range 106 to 212, 53 lb, Pail, Nominal Dia. Range 0.0041 in to 0.0083 in, US Sieve 70-140, Standards OSHA
View Full Product DetailsBlast Media, Glass Beads, Media Grit Not Rated, Nominal Dia. Micron Range 106 to 212, 53 lb, Pail, Nominal Dia. Range 0.0041 in to 0.0083 in, US Sieve 70-140, Standards OSHA
View Full Product DetailsAbrasive blasting is a great way to remove old paint and rust from metal surfaces. The Zoro Select 120 Grit Blast Media is a fast and effective way to blast away rust and paint from metal surfaces. This media has a nominal diameter of 0.0021" to 0.0049" and a nominal diameter micron range of 53 to 125.
View Full Product DetailsAbrasive blasting is a great way to remove old paint and rust from metal surfaces. The Zoro Select 120 Grit Blast Media is a fast and effective way to blast away rust and paint from metal surfaces. This media has a nominal diameter of 0.0021" to 0.0049" and a nominal diameter micron range of 53 to 125.
View Full Product DetailsBlast Media, Garnet, Media Grit 100, Nominal Dia. Micron Range 125 to 250, 55 lb, Box, Nominal Dia. Range 0.0049 in to 0.0098 in, US Sieve 100
View Full Product DetailsBlast Media, Garnet, Media Grit 100, Nominal Dia. Micron Range 125 to 250, 55 lb, Box, Nominal Dia. Range 0.0049 in to 0.0098 in, US Sieve 100
View Full Product DetailsBlasting Accessory Grouping Hoods, Standard Blast Hood, For Use With All Blasting, 5 in x 6 in, Fabric, Includes 40025 lens
View Full Product DetailsBlasting Accessory Grouping Hoods, Standard Blast Hood, For Use With All Blasting, 5 in x 6 in, Fabric, Includes 40025 lens
View Full Product DetailsPortable Abrasive Blaster, Blaster Grouping Portable Abrasive Blaster, Feed Type Pressure, Hopper Capacity (Lb.) 100, Hose Length 8 ft, 7 Min. CFM @ 80 PSI, Nozzle Inner Dia. 3/32 in, 1/8 in, Hopper Material Steel, Tank Dimension (In.) 12 x 27, Air Pressure (PSI) 80 to 125, Application Abrasive Blasting, Includes 1/8 in and 3/32 in Ceramic Nozzles, Features ASME Certified
View Full Product DetailsPortable Abrasive Blaster, Blaster Grouping Portable Abrasive Blaster, Feed Type Pressure, Hopper Capacity (Lb.) 100, Hose Length 8 ft, 7 Min. CFM @ 80 PSI, Nozzle Inner Dia. 3/32 in, 1/8 in, Hopper Material Steel, Tank Dimension (In.) 12 x 27, Air Pressure (PSI) 80 to 125, Application Abrasive Blasting, Includes 1/8 in and 3/32 in Ceramic Nozzles, Features ASME Certified
View Full Product DetailsPortable Abrasive Blaster, Blaster Grouping Portable Abrasive Blaster, Feed Type Pressure, Hopper Capacity (Lb.) 125, Hose Length 8 ft, 9 Min. CFM @ 80 PSI, Nozzle Inner Dia. 3/32 in, 7/64 in, 1/8 in, 9/64 in, Hopper Material Steel, Tank Dimension (In.) 12 x 27, Air Pressure (PSI) 65 to 125, Application Abrasive Blasting, Includes Blast Gun, Features Easy Setup
View Full Product DetailsPortable Abrasive Blaster, Blaster Grouping Portable Abrasive Blaster, Feed Type Pressure, Hopper Capacity (Lb.) 125, Hose Length 8 ft, 9 Min. CFM @ 80 PSI, Nozzle Inner Dia. 3/32 in, 7/64 in, 1/8 in, 9/64 in, Hopper Material Steel, Tank Dimension (In.) 12 x 27, Air Pressure (PSI) 65 to 125, Application Abrasive Blasting, Includes Blast Gun, Features Easy Setup
View Full Product DetailsBlasting Accessory Grouping Nozzle, Abrasive Blast Nozzle Kit, Feed Type Pressure, Ceramic, Nozzle Inner Dia. 5/64 in, 3/32 in, 1/8 in, 5/32 in, For Use With 6YY25, Includes 4 Nozzles
View Full Product DetailsBlasting Accessory Grouping Nozzle, Abrasive Blast Nozzle Kit, Feed Type Pressure, Ceramic, Nozzle Inner Dia. 5/64 in, 3/32 in, 1/8 in, 5/32 in, For Use With 6YY25, Includes 4 Nozzles
View Full Product DetailsBlast Media, Glass Beads, Media Grit Not Rated, Nominal Dia. Micron Range 45 to 90, 53 lb, Pail, Nominal Dia. Range 0.0017 in to 0.0035 in, US Sieve 170-325, Standards OSHA
View Full Product DetailsBlast Media, Glass Beads, Media Grit Not Rated, Nominal Dia. Micron Range 45 to 90, 53 lb, Pail, Nominal Dia. Range 0.0017 in to 0.0035 in, US Sieve 170-325, Standards OSHA
View Full Product Details