Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blue Duct Tape

Count on great prices, fast shipping and friendly service every time you order a blue duct tape from Zoro.

Featured Product

NASHUA Duct Tape,48mm x 55m,9 mil,Blue 2280
$7.55
  • Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 1.875 in, Duct Tape Length 60 yd, Duct Tape Thickness 9.0 mil, Duct Tape Grade Industrial, Tape Color Family Blue, Blue, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 70 oz/in, Tensile Strength 24 lb-in, Standards Tested in accordance with UL 723

  • View Full Product Details

Shop Blue Duct Tape

  • 3M Vinyl Duct Tape,BLUE,2"x50 yd. 3903BLUE
    $13.88

  • 3M Blue Duct Tape 3920-BL,1.88"x20ydPK12 3920-BL
    $44.64

  • NASHUA Duct Tape,48mm x 55m,9 mil,Silver 394
    $3.46
    • Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 48 mm, Duct Tape Length 55 m, Duct Tape Thickness 9.0 mil, Duct Tape Grade Industrial, Tape Color Family Gray, Gray, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 40 oz/in, Tensile Strength 19 lb-in, Standards Tested in accordance with UL 723

    • View Full Product Details

  • NASHUA Duct Tape,48mm W,55m L,Industrial,Gray 308
    $4.03
    • Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 48 mm, Duct Tape Length 55 m, Duct Tape Thickness 8.0 mil, Duct Tape Grade Industrial, Tape Color Family Gray, Gray, Duct Tape Primary Material Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 55 oz/in, Tensile Strength 22 lb-in, Diameter 5.6 in, Standards Not Rated

    • View Full Product Details

  • NASHUA Duct Tape,48mm x 55m,11 mil,Silver 398
    $5.15
    • Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 48 mm, Duct Tape Length 55 m, Duct Tape Thickness 11.0 mil, Duct Tape Grade Industrial, Tape Color Family Gray, Gray, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 80 oz/in, Tensile Strength 26 lb-in, Standards Tested in accordance with UL 723

    • View Full Product Details

  • NASHUA Duct Tape,48mm x 55m,9 mil,Silver 2280
    $6.28
    • Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 1.875 in, Duct Tape Length 60 yd, Duct Tape Thickness 9.0 mil, Duct Tape Grade Industrial, Tape Color Family Gray, Gray, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 70 oz/in, Tensile Strength 24 lb-in, Standards Tested in accordance with UL 723

    • View Full Product Details

  • 3M Duct Tape,Gray,60 yd.L x 1-57/64 in.W 2979
    $5.93
    • Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 1.875 in, Duct Tape Length 60 yd, Duct Tape Thickness 7.0 mil, Duct Tape Grade Utility, Tape Color Family Gray, Gray, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. Up to 200 Degrees F, Adhesion Strength 79 oz/in, Tensile Strength 24 lb-in

    • View Full Product Details

  • GORILLA TAPE Duct Tape,2 In x 35 yd,17 mil,Black 6035062
    $9.12
    • Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 1.875 in, Duct Tape Length 35 yd, Duct Tape Thickness 17.0 mil, Duct Tape Grade Premium, Tape Color Family Black, Black, Duct Tape Primary Material Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. Up to 150 Degrees F, Adhesion Strength 85 oz/in, Tensile Strength 50 lb-in, Diameter 3 in, Standards UL 723

    • View Full Product Details

  • NASHUA Duct Tape,72mm W,55m L,Industrial,Black 2280
    $8.97
    • Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 72 mm, Duct Tape Length 55 m, Duct Tape Thickness 9.0 mil, Duct Tape Grade Industrial, Tape Color Family Black, Black, Duct Tape Primary Material Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 70 oz/in, Tensile Strength 24 lb-in, Diameter 5.9 in, Standards Not Rated

    • View Full Product Details

  • NASHUA Duct Tape,48mm x 55m,7 mil,Silver 307
    $4.15
    • Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 48 mm, Duct Tape Length 55 m, Duct Tape Thickness 7.0 mil, Duct Tape Grade Utility, Tape Color Family Gray, Gray, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 65 oz/in, Tensile Strength 22 lb-in, Standards Tested in accordance with UL 723

    • View Full Product Details

  • NASHUA Duct Tape,48mm x 55m,9 mil,White 2280
    $6.12
    • Duct Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 1.875 in, Duct Tape Length 60 yd, Duct Tape Thickness 9.0 mil, Duct Tape Grade Industrial, Tape Color Family White, White, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 70 oz/in, Tensile Strength 24 lb-in, Standards Tested in accordance with UL 723

    • View Full Product Details