Skip to Main Content
customer-service Help

Bluedef

Count on great prices, fast shipping and friendly service every time you order a bluedef from Zoro.

Shop Bluedef

PEAK Diesel Exhaust Fluid, Drum, 55 gal.

Zoro # G4017268 Mfr # DEF001
Delivery surcharges apply
$329.00

Diesel Exhaust Fluid DEF, Container Size 55 gal, Container Type Drum

View Full Product Details
$9.99

Diesel Exhaust Fluid DEF, Container Size 1 gal, Container Type Bottle

View Full Product Details

VALVOLINE Diesel Exhaust Fluid, 2.5 Gal.

Zoro # G3526397 Mfr # 729566
$25.60

Diesel Exhaust Fluid DEF, Container Size 2.5 gal, Container Type Bottle, For Use With All On/Off Highway SCR Systems, Standards Meets ISO 22241

View Full Product Details

PEAK Diesel Exhaust Fluid, Tote, 330 gal.

Zoro # G4017259 Mfr # DEF330P
Delivery surcharges apply
$1,466.25

Diesel Exhaust Fluid DEF, Container Size 330 gal, Container Type Tote

View Full Product Details
$57.74

Brake Bleeder, Vacuum, For Removal Of Brake Fluid In Brake Systems, For Use With Shop Air Compressors, Material PE Plastic, Number of Pieces 4, Includes Detachable Fluid Container, Locking Trigger, Check Valve, 16 Oz Bottle

View Full Product Details
$972.89

Electric Operated Tote Pump, Voltage 120VAC, Hz 60, Phase 1, HP 1/2, Motor RPM 3, 450 RPM, Motor Enclosure PA6 / GF30, Motor Type Diaphragm, Housing Material Die-Cast Aluminum, Wetted Materials Polyethylene, Stainless Steel, Discharge Tubing Material EPDM, Hose Material EPDM, Piston Material Stainless Steel, For Use With DEF 275 / 330 GAL IBC TOTE, GPM 8 to 10, Max. Pressure 23 psi, Max. Viscosity 5 cps, Max. GPM for Water 10, Inlet Size 1 In. NPT, Outlet Size 1 In.

View Full Product Details

BLUE DEF Tote Pump System,120VAC,60 Hz,1 Phase

Zoro # G6572680 Mfr # DEFTP120MN
$559.99

Electric Operated Tote Pump, Voltage 120VAC, Hz 60, Phase 1, HP 1/2, Motor RPM 3, 450 RPM, Motor Enclosure PA6 / GF30, Motor Type Diaphragm, Housing Material Die-Cast Aluminum, Wetted Materials Polyethylene, Stainless Steel, Discharge Tubing Material EPDM, Hose Material EPDM, Piston Material Stainless Steel, For Use With DEF 275 / 330 GAL IBC TOTE, GPM 8 to 10, Max. Pressure 23 psi, Max. Viscosity 5 cps, Max. GPM for Water 10, Inlet Size 1 In. NPT, Outlet Size 1 In.

View Full Product Details
$99.74

Coupler, Body Material Nylon, Seal Material EPDM, Tote Connection Size 2 in, Threaded Connection Size 3/4 in, Threaded Connection Type Buttress, Hose Inside Dia. 3/4, Diesel Exhaust Fluid Compatible Yes, Wetted Materials Polypropylene, Agency Compliance ISO22241, Features Protection From Contamination, Includes Coupler

View Full Product Details
$759.99

Electric Operated Tote Pump, Voltage 120VAC, Hz 60, Phase 1, HP 1/2, Motor RPM 3, 450 RPM, Motor Enclosure PA6 / GF30, Motor Type Diaphragm, Housing Material Die-Cast Aluminum, Wetted Materials Polyethylene, Stainless Steel, Discharge Tubing Material EPDM, Hose Material EPDM, Piston Material Stainless Steel, For Use With DEF 275 / 330 GAL IBC TOTE, GPM 8 to 10, Max. Pressure 23 psi, Max. Viscosity 5 cps, Max. GPM for Water 10, Inlet Size 1 In. NPT, Outlet Size 1 In.

View Full Product Details

VALVOLINE Diesel Exhaust Fluid, 55 gal.

Zoro # G4466131 Mfr # 749714
Delivery surcharges apply
$367.06

Diesel Exhaust Fluid DEF, Container Size 55 gal, Container Type Drum, For Use With All On/Off Highway SCR Systems, Standards Meets ISO 22241

View Full Product Details