Skip to Main Content
customer-service Help

Bluff Ephandle

Our endless aisle includes a bluff ephandle and so much more!

Shop Bluff Ephandle

$155.99

Corner Post, Steel, Guard Rail Levels Double, Guard Rail Mounting Style Bolt On, Safety Yellow, Post Dimensions (W x D) 4 in x 4 in, Mounting Plate Dimensions 10 in x 10 in, Includes Anchors, Bolts, Nuts, Washers, Finish Powder Coated, Mounting Hole Dia. 15/16 in, Number of Mounting Holes 4, Post Height 42 5/8 in

View Full Product Details

ZORO SELECT Center Guard Post

Zoro # G1005401 Mfr # 5W811
$162.37

Inline Post, Steel, Guard Rail Levels Double, Guard Rail Mounting Style Bolt On, Safety Yellow, Post Dimensions (W x D) 4 in x 4 in, Mounting Plate Dimensions 10 in x 10 in, Includes Anchors, Bolts, Nuts, Washers, Finish Powder Coated, Mounting Hole Dia. 15/16 in, Number of Mounting Holes 4, Post Height 42 5/8 in

View Full Product Details
$270.47

Guardrail System Base, Color Gray, For Use With 1.66 in OD Pipe, Guardrails, Collapsible Guardrail, Material Steel, Mounting Type Portable, Overall Height 5 in, Overall Length 30 in, Standards OSHA and ANSI, Width 10 in, Finish Zinc Coated, Fold-Down Capable No, Guardrail Component Base, Guardrail Material Gray Zinc Coated Steel, Mounting Hardware Not Required, No. of Bases Included 1

View Full Product Details
$46.19

Corner Guard, Bumper Guard Shape Flat, Overall Length 39 3/8 in, Overall Width 1 in, Overall Height 1 in, Bumper Guard Mounting Method Magnetic, Bumper Guard Material Polyurethane Foam, Black, Inside Height 3/4 in, Inside Width 3/4 in, Temp. Range -40 Degrees F to 212 Degrees F, Features Magnetic Attachment, Series E

View Full Product Details

QORPAK Cap, Flip-Top White 28-400mm Neck,PK12

Zoro # G4161351 Mfr # CAP-06048G
$8.07 0% off
$7.99

Dispensing Cap, Labware Closure Type Dispensing, Labware Screw Closure Size 28-400mm, Labware Closure Material Polyethylene (PE), Labware Closure Liner Material Unlined, Labware Closure Color White, Narrow Mouth, Autoclavable No, Package Quantity 12

View Full Product Details
Delivery surcharges apply
$2,120.20

Edge of Dock Leveler, Dock Leveler Lift Mechanism Mechanical Spring Counterbalance, 20, 000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 94 in, Usable Width 72 in, Bumper Size 13 in x 5 in x 10 in, Includes Handle, Open Depth 27 3/4 in, Closed Depth 17 in

View Full Product Details
Delivery surcharges apply
$2,740.49

Edge of Dock Leveler, Dock Leveler Lift Mechanism Mechanical Spring Counterbalance, 20, 000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 100 in, Usable Width 78 in, Bumper Size 13 in x 5 in x 10 in, Includes Handle, Open Depth 27 3/4 in, Closed Depth 17 in

View Full Product Details
Delivery surcharges apply
$1,707.91

Edge of Dock Leveler, Dock Leveler Lift Mechanism Mechanical Spring Counterbalance, 20, 000 lb Load Capacity, Service Height Range 3 in Above or Below Dock, Overall Width 88 in, Usable Width 66 in, Bumper Size 13 in x 5 in x 10 in, Includes Handle, Open Depth 27 3/4 in, Closed Depth 17 in

View Full Product Details