customer-service Help

Bn Products Usa Rb-Bnce-Nh

Our endless aisle includes a bn products usa rb-bnce-nh and so much more!

Shop Bn Products Usa Rb-Bnce-Nh

MILWAUKEE Dust Collection Kit

Zoro # G1618242 Mfr # 49-22-8105
$374.17

This self-contained dust collection kit collects dust and debris when using Milwaukee's 6480-20 panel saw. The kit consists of blade guard, dust tube, vinyl hose and roller assembly. Vacuum is not included.

View Full Product Details

MAKITA 118" Guide Rail

Zoro # G4311955 Mfr # 194367-7
Delivery surcharges apply
$295.35

Track Saw Track, For Use With Mfr. No. SP6000J/J1, Mfr. No. SP6000K/K1, Length 118 in, Width 12 in, Height 1 1/2 in, Features 118 in Guide Rail for Use with Makita Plunge Saw Models XPS01, XPS02, and SP6000J, Interacts With the Saw Base and Engineered to Deliver Smooth, Dead-On Straight or Bevel Cutting

View Full Product Details

DEWALT Stacked Dado Sets

Zoro # G7421163 Mfr # DW7670
$200.75

Dado Blade Set, Blade Dia. 8 in, Cutting Width 29/32 in, Cutting Depth 1/8 in, Design Stacked, Arbor Hole 5/8 in, Diamond Knockout Yes, Max. RPM 7, 000 RPM, Number of Teeth 24, Plate Thickness 11/125 in, Tooth Grind ATB, Hook Angle -12 Degrees , For Use With Hard Woods, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface Materials, Plastics, and Non-ferrous Metals.

View Full Product Details
$9.79

Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.870 in x 1.160 in, AC Contact Rating 20A @ 125/250V, HP 1 1/2 hp, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 185 Degrees F, Standards UL, Recommended Use Generators, Industrial Machines

View Full Product Details

DEWALT High-Performance Cutting Wheels

Zoro # G3464501 Mfr # DW8062
$1.99 32% off
$1.35

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 1/2 in, Thickness 0.045 in, Arbor Hole Size 7/8 in, Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 13, 300 RPM, Series A60T, Diamond Knockout No, Application Ferrous Metal, Stainless. Replace wheels less often with Temper Point grains that are built tougher to maintain razor sharpness for up to 50% longer life*. Get a longer lasting cutting edge that resists wear-and-tear with enhanced adhesion between the coated grains and resin. Efficiently cut a wide range of metals including carbon steel, stainless, and nickel-based alloys with the wheels’ thin designs and high-grain concentration. These wheels are exceptionally durable and are built with 2 sheets of fiberglass for optimized strength to help to reduce breakage.

View Full Product Details
$180.36

5 Piece Steel Mini Quick Change Tool Post & Holder Set for 7" Lathes ~ This piston type tool post set has maximum rigidity and provide chatter free performance. ~ Post is completely sealed for maintenance free operation. ~ Made from high quality, heat treated tool steel. ~ Designed to fit most 7 X 10, 7 X 12 and 7 X 14 mini lathes. ~ Swing capacity is up to 8". ~ Set includes a tool post, 2 turning tool holders, 1 boring tool holder, 1 cut-off tool holder and 1 t-nut. ~ Turning & boring holders hold up to 3/8" shank tools. ~ Cut-off tool holder holds blades up to 1/2" tall.

View Full Product Details
$216.14

Rebar Tie Wire, 21 ga Gauge, Steel, Coil Length 330 ft, Ties per Coil 128, Wraps per Tie 3, For Use With 45GF47, Package Quantity 50

View Full Product Details
$2,945.63

Rebar Cutter, 10 Amps @ 120V, Max. Capacity (In.) 3/4, Blade Type Alloy Steel Cutting Blocks, Ball Bearing, Aluminum And Steel Body, Forged Cutting Head, For Heavy Duty Rebar Cutting, Portable For Job Sites, Features ETL Certified, Cuts Up To 8000 Pieces Of Rebar Per Cutting Block Set, Creates 15 Tons Of Cutting Pressure, Width (In.) 4.3, Height (In.) 8.2, Length (In.) 16, Weight (Lbs.) 25.4, Includes Carrying Case, Cutting Block Changing And Oil Check Tools, Hydraulic Oil, Operations Manual

View Full Product Details
$458.20

Rebar Cutter, 9 Amps, Max. Capacity (In.) 3/4, Tungsten Carbide Tipped Blade, Ball Bearing, ABS Plastic Housing, Aluminum Cutting Head, ETL Certified, Double Insulated Construction, 3-Position, Removable Side Handle, 180 Deg. Rotatable End Handle With Rubberized Grip, Width (In.) 5.5, Height (In.) 3.9, Length (In.) 20.3, Weight (Lbs.) 7.6, Includes Carrying Case, Extra Blade, Side Handle, Blade Changing Tools, Chip Collector Attachment, Set Of Carbon Brushes, Operations Manual

View Full Product Details