Bnc Adapter
Our endless aisle includes a bnc adapter and so much more!
Featured Product
BNC Adapter, Female to Female, Voltage Rating 500 Vrms, Body Material Brass, Contact Material Beryllium Copper, Impedance (Ohms) 50, Insulation Type PTFE, Operating Temp. -65 Degrees to 165 Degrees C
View Full Product DetailsBNC Adapter, Female to Female, Voltage Rating 500 Vrms, Body Material Brass, Contact Material Beryllium Copper, Impedance (Ohms) 50, Insulation Type PTFE, Operating Temp. -65 Degrees to 165 Degrees C
View Full Product DetailsShop Bnc Adapter
BNC Adapter, Female to Female, Voltage Rating 30V AC/60V DC, Body Material Nickel Plated Brass, Contact Material Gold Plated Beryllium Copper
View Full Product DetailsBNC Adapter, Female to Female, Voltage Rating 30V AC/60V DC, Body Material Nickel Plated Brass, Contact Material Gold Plated Beryllium Copper
View Full Product DetailsBNC Adapter, BNC Female to Dual 4mm Banana Jacks, Voltage Rating CAT I 500V, Body Material -, Contact Material -, Frequency Range (Hz) -, Impedance (Ohms) -, Insulation Type -, Operating Temp. -
View Full Product DetailsBNC Adapter, BNC Female to Dual 4mm Banana Jacks, Voltage Rating CAT I 500V, Body Material -, Contact Material -, Frequency Range (Hz) -, Impedance (Ohms) -, Insulation Type -, Operating Temp. -
View Full Product DetailsBNC Adapter, Male to Female to Female, Voltage Rating 500 Vrms, Body Material Brass, Contact Material Brass/Beryllium Copper, Impedance (Ohms) 50, Insulation Type PTFE, Operating Temp. -65 Degrees to 165 Degrees C
View Full Product DetailsBNC Adapter, Male to Female to Female, Voltage Rating 500 Vrms, Body Material Brass, Contact Material Brass/Beryllium Copper, Impedance (Ohms) 50, Insulation Type PTFE, Operating Temp. -65 Degrees to 165 Degrees C
View Full Product DetailsAudio/Video Adapter, Cable Type Coaxial, Connection A BNC Male, Connection B F-Type Female, Gold, Features BNC Connector and a F-Type Threaded Screw Jack, Male Twist Lock
View Full Product DetailsAudio/Video Adapter, Cable Type Coaxial, Connection A BNC Male, Connection B F-Type Female, Gold, Features BNC Connector and a F-Type Threaded Screw Jack, Male Twist Lock
View Full Product DetailsBNC Adapter, Female to Female, Voltage Rating CAT I 500 V, Body Material Nickel Plated Brass, Contact Material Nickel Plated Brass, Insulation Type PVC, Operating Temp. -65 Degrees to 165 Degrees C
View Full Product DetailsBNC Adapter, Female to Female, Voltage Rating CAT I 500 V, Body Material Nickel Plated Brass, Contact Material Nickel Plated Brass, Insulation Type PVC, Operating Temp. -65 Degrees to 165 Degrees C
View Full Product DetailsBNC Adapter, Male to Double Binding Post, Voltage Rating 30V AC/60V DC, Body Material Nickel Plated Brass, Contact Material Gold Plated Brass
View Full Product DetailsBNC Adapter, Male to Double Binding Post, Voltage Rating 30V AC/60V DC, Body Material Nickel Plated Brass, Contact Material Gold Plated Brass
View Full Product DetailsBNC Adapter, BNC Male to Dual 4mm Banana Jacks, Voltage Rating CAT I 500V
View Full Product DetailsBNC Adapter, BNC Male to Dual 4mm Banana Jacks, Voltage Rating CAT I 500V
View Full Product DetailsBNC-BNC RG59 Cable, 25ft
View Full Product DetailsBNC Coaxial Cable, BNC Male to BNC Male, Length (In.) 36 in, Color Black, Material of Construction Nickel Plated Brass, Ratings 500 Vrms, Temp. Range (F) -104 Degrees to 185 Degrees , Wire Gauge (AWG) 20, PE Insulation, Frequency Range (Hz) DC to 4 GHz, Impedance (Ohms) 50, Manufacturers Warranty Length 90 day
View Full Product DetailsBNC Coaxial Cable, BNC Male to BNC Male, Length (In.) 36 in, Color Black, Material of Construction Nickel Plated Brass, Ratings 500 Vrms, Temp. Range (F) -104 Degrees to 185 Degrees , Wire Gauge (AWG) 20, PE Insulation, Frequency Range (Hz) DC to 4 GHz, Impedance (Ohms) 50, Manufacturers Warranty Length 90 day
View Full Product DetailsCable, Height 5 in, Width 5 in, Length 50 ft, Black, Body Material Rubber, Power Source Cable, Fits Analog Cameras, Power BNC, Mounting Surface
View Full Product DetailsCable, Height 5 in, Width 5 in, Length 50 ft, Black, Body Material Rubber, Power Source Cable, Fits Analog Cameras, Power BNC, Mounting Surface
View Full Product DetailsBNC Cable, RG58/U, Male/BNC Male, 48 In.
View Full Product Details