Board-Display
Count on great prices, fast shipping and friendly service every time you order a board-display from Zoro.
Featured Product
Display Rail, Board Material PVC/Vinyl, Frame Material PVC/Vinyl, Width 12 in, Height 1 1/2 in, Frame Color Clear/Gray, For Use Indoors, Package Quantity 12
View Full Product DetailsDisplay Rail, Board Material PVC/Vinyl, Frame Material PVC/Vinyl, Width 12 in, Height 1 1/2 in, Frame Color Clear/Gray, For Use Indoors, Package Quantity 12
View Full Product DetailsShop Board-Display
Bulletin Board Display Rail, Board Material Natural Cork, Frame Material Aluminum, Width 48 in, Height 1 in, Board Color Brown, Frame Color Silver, For Use Presentations and Other Items, Tackable Surface for Displaying Documents, Includes Mounting Hardware and Push Pins
View Full Product DetailsBulletin Board Display Rail, Board Material Natural Cork, Frame Material Aluminum, Width 48 in, Height 1 in, Board Color Brown, Frame Color Silver, For Use Presentations and Other Items, Tackable Surface for Displaying Documents, Includes Mounting Hardware and Push Pins
View Full Product DetailsShower Curtain, Color Translucent, Length 72 in, Material Vinyl, Width 108 in, Mounting Type Standard Grommets, Pattern None
View Full Product DetailsShower Curtain, Color Translucent, Length 72 in, Material Vinyl, Width 108 in, Mounting Type Standard Grommets, Pattern None
View Full Product DetailsUse this crimping tool to crimp 6 - 4/0 AWG lugs and terminals. High-leverage handles and compound-action mechanism offer superior mechanical advantage. Ultra-comfortable hand grips for easy use and minimal fatigue. Adjustment screw allows user to control crimp depth. Crimper crimps 6 - 4/0 AWG lugs and terminals.. All-in-one crimping tool with integral crimp nest; no removable parts or rotating dies.. High-leverage handles and compound-action mechanism for superior mechanical advantage.. Ultra-comfortable hand grips for easy use.. Adjustment screw allows user to control crimp depth..
View Full Product DetailsUse this crimping tool to crimp 6 - 4/0 AWG lugs and terminals. High-leverage handles and compound-action mechanism offer superior mechanical advantage. Ultra-comfortable hand grips for easy use and minimal fatigue. Adjustment screw allows user to control crimp depth. Crimper crimps 6 - 4/0 AWG lugs and terminals.. All-in-one crimping tool with integral crimp nest; no removable parts or rotating dies.. High-leverage handles and compound-action mechanism for superior mechanical advantage.. Ultra-comfortable hand grips for easy use.. Adjustment screw allows user to control crimp depth..
View Full Product DetailsFoam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/20 in, Roll Width 12 in, Roll Length 1, 500 ft, Color White, Rolls per Bundle 1, Material Polypropylene, Perforation Increments 12 in
View Full Product DetailsFoam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/20 in, Roll Width 12 in, Roll Length 1, 500 ft, Color White, Rolls per Bundle 1, Material Polypropylene, Perforation Increments 12 in
View Full Product DetailsDifferential Pressure Gauge, Gauge Nominal Dial Size 4 1/2 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 6, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.2, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F
View Full Product DetailsDifferential Pressure Gauge, Gauge Nominal Dial Size 4 1/2 in, Basic Gauge Case Material Metal, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/8 in, Gauge Connection Location Back and Side, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 6, Gauge Accuracy +/-2.00 Percent, Body Material Die Cast Aluminum, Gauge Primary Range Smallest Graduation 0.2, Gauge Operating Temp. Range 20 Degrees to 140 Degrees F
View Full Product DetailsTake a look at Zoro’s full selection of conduit-related hardware, like conduit pipes and coupling! Here is some additional information about this Set Screw Connector : FOR USE WITH: EMT Conduit, CONDUIT FITTING TYPE: Connector
View Full Product DetailsTake a look at Zoro’s full selection of conduit-related hardware, like conduit pipes and coupling! Here is some additional information about this Set Screw Connector : FOR USE WITH: EMT Conduit, CONDUIT FITTING TYPE: Connector
View Full Product DetailsSplice Cap Connector, Max. Wire Combination (4) 12 AWG, Min. Wire Combination (2) 18 AWG, Connection Material Copper, Insulation Type None, Max. Voltage 600 V, Max. Temp. 221 Degrees F, Color Bare Copper, Length 0.425 in, Standards UL 486C Listed and CSA C22.2 #188 Certified, Package Quantity 100
View Full Product DetailsSplice Cap Connector, Max. Wire Combination (4) 12 AWG, Min. Wire Combination (2) 18 AWG, Connection Material Copper, Insulation Type None, Max. Voltage 600 V, Max. Temp. 221 Degrees F, Color Bare Copper, Length 0.425 in, Standards UL 486C Listed and CSA C22.2 #188 Certified, Package Quantity 100
View Full Product DetailsGrip-A-Strip Display Rail, Aluminum
View Full Product DetailsAnti-Static Control Spray, Size 12 oz, Recommended Dilution Ready to Use, Net Weight 12 oz, Container Type Aerosol Can, RTU Yield per Container 12 oz, Color White, Fragrance Alcohol, Contains Isopropanol, VOC Content 97.5 Percent, Standards Exceeds MIL-B-81705 Specifications for Static Decay In Accordance with Federal Test Standard 101, Method 4046
View Full Product DetailsAnti-Static Control Spray, Size 12 oz, Recommended Dilution Ready to Use, Net Weight 12 oz, Container Type Aerosol Can, RTU Yield per Container 12 oz, Color White, Fragrance Alcohol, Contains Isopropanol, VOC Content 97.5 Percent, Standards Exceeds MIL-B-81705 Specifications for Static Decay In Accordance with Federal Test Standard 101, Method 4046
View Full Product DetailsDisplay Rail, Board Material PVC, Board Color Clear, Board Frame Material Vinyl, Width 48 in, Height 1 1/2 in, Frame Color Gray, For Use Events, Offices, Schools
View Full Product DetailsDisplay Rail, Board Material PVC, Board Color Clear, Board Frame Material Vinyl, Width 48 in, Height 1 1/2 in, Frame Color Gray, For Use Events, Offices, Schools
View Full Product DetailsConvertible Hand Truck, Load Capacity as Hand Truck 400 lb, Load Capacity as Platform Truck 500 lb, Platform Height 11 in, Platform Length 38 in, Platform Width 13 5/8 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Nose Plate Profile Standard, Frame Finish Powder Coated, Frame Material Steel, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back
View Full Product DetailsConvertible Hand Truck, Load Capacity as Hand Truck 400 lb, Load Capacity as Platform Truck 500 lb, Platform Height 11 in, Platform Length 38 in, Platform Width 13 5/8 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Nose Plate Profile Standard, Frame Finish Powder Coated, Frame Material Steel, Frame Type Flat Back, Handle Type Continuous Frame Flow-Back
View Full Product Details