customer-service Help

Bopper Stopper

We have the bopper stopper you need to get the job done right.

Shop Bopper Stopper

SAFETY TECHNOLOGY INTERNATIONAL Bopper Stopper

Zoro # G0672990 Mfr # STI-6522-S
$28.49

Keypad Cover, Open Back, Color Smoke, Material Polycarbonate, Mounting Flush, Width 3 5/16 in, Depth 2 29/32 in, Height 4 5/8 in, Operating Temp. -40 Degrees to 250 Degrees F, Includes Mounting Hardware

View Full Product Details

SAFETY TECHNOLOGY INTERNATIONAL Bopper Stopper

Zoro # G0673088 Mfr # STI-6521-S
$43.03

Stopper Cover, Open Back, Color Smoke, Material Polycarbonate, Mounting Surface, Width 3 5/16 in, Depth 2 29/32 in, Height 6 3/4 in, Operating Temp. -40 Degrees to 250 Degrees F, Includes Mounting Hardware

View Full Product Details
$37.81

Universal Stopper Cover, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 5 7/16 in, Depth 1 31/32 in, Height 8 5/32 in, For Use With Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc., Operating Temp. -40 Degrees to 250 Degrees F, Standards UL/cUL Listed, ADA

View Full Product Details
$20.39

Keypad Protector, Open Back, Indoor, Color Smoke, Material Polycarbonate, Mounting Surface, Width 3 7/8 in, Depth 2 45/64 in, Height 3 in, Operating Temp. -40 Degrees to 250 Degrees F, Includes Mounting Hardware

View Full Product Details
$108.95

Emergency Power Off Push Button, Type Turn-to-Reset, Switch Action Push Button, Material Polycarbonate, Depth 3 13/64 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color Yellow, Rating 1A @ 250V DC, 6A @ 600V AC, Output SPST Relay, Standards UL, cUL, ADA, ADA Compliant Yes

View Full Product Details
$17.93

Protective Cover, Mounting Plate Back, Indoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 3 9/32 in, Depth 1 5/32 in, Height 4 15/32 in, Diameter N/A, For Use With Electrical Outlets, Push Buttons, Volume and Lighting Controls, Operating Temp. -40 Degrees to 250 Degrees F, Rating N/A, Features Polycarbonate Cover with Mounting Plate Molded Into Frame

View Full Product Details
$25.87

Keypad Cover, Open Back, Indoor, Color Clear, Material Polycarbonate, Mounting Flush, Width 3 7/8 in, Depth 2 11/16 in, Height 3 in, For Use With Keypads, Lightswitches, Controls, Buttons, Operating Temp. -40 Degrees to 250 Degrees F, Standards cUL, UL, Includes Gasket, Mounting Hardware

View Full Product Details

DORTRONICS Push Button Cover,For Model 5210

Zoro # G0947377 Mfr # 5210/COV
$69.99

Push Button Cover, Type N/A, Switch Action N/A, Material Polycarbonate, Depth 1-3/4 In., Height 6-1/2 In., Width 3-1/2 In., Color Clear, For Use With Push Buttons Model 5210, Includes Screw Pack

View Full Product Details
$63.99

Emergency Power Off Push Button, Type Turn-To-Reset, Switch Action Latching, Material Polycarbonate, Finish Painted, Depth 2 7/8 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color Yellow, Button Dia. 1-1/2 in, Rating 10A @ 125 or 250V AC, 6A @ 30V DC, Input Voltage 125 to 250V AC, 30V DC, Output (2) SPDT Form C Contacts, Amps AC 10A @125 or 250V AC, Operating Temp. -40 Degrees to 250 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL, cUL, ADA

View Full Product Details