customer-service Help

Bosch Router Dust

Our endless aisle includes a bosch router dust and so much more!

Shop Bosch Router Dust

BOSCH Router Dust Hood Kit,2-1/2 In

Zoro # G7629702 Mfr # RA1177AT
$34.54

Router Dust Hood Kit, 1-1/4 in and 1-1/2 in, 35 mm Diameter, 12 in Height, 2 1/2 in Length, 9 in Width, Application Wood and Metal, Features Dust Collection Hoods for Flat Surface Applications with Fixed Base and Plunge Base, Plus Adjustable Hood for Edge forming with Either Base, For Use With Mfr. No. MRC23EVSK, MRP23EVS

View Full Product Details

BOSCH Router Dust Hood Kit,2-1/4 In

Zoro # G7563184 Mfr # RA1173AT
$39.47

Router Dust Hood Kit, 1-1/4 in and 1-1/2 in, 35 mm Diameter, 12 1/2 in Height, 2 1/4 in Length, 10 in Width, Application Wood and Metal, Features Dust Collection Hoods for Flat Surface Applications with Fixed Base and Plunge Base, Plus Adjustable Hood for Edge forming with Either Base, For Use With Mfr. No. 1617EVSPK, Includes Plunge Base Hood, Edge Forming Dust Collection Hood, Fixed Base Hood, Mounting Hardware, Vacuum Hose Adapter Mfr. No. VAC002

View Full Product Details
$272.64

225HPElectronicVSPlunge/Fixed-BaseRouter, HP 2 1/4 hp, Amps 12 A, No Load RPM 8000 to 25, 000, Tool Length (In.) 6 in, Base Size (In.) 6, Tool Weight (Lb.) 19.5 lb, Switch Toggle, Includes Router, 1/4 in and 1/2 in Self-Releasing Collett, 16mm. Shaft Wrench, 24mm Collett Nut Wrench, Fixed Base, Plunge Base, Chip Shield, Carrying Case, Pack of (3) 10-24 Screws for Table Mounting

View Full Product Details

BOSCH 1.25 HP Variable Speed Palm Router

Zoro # G4430157 Mfr # GKF125CEN
$147.47

Router, HP 1 1/4 hp, Amps 7 A, Voltage 120, No Load RPM 16, 000 to 35, 000, Power Source Electric, Tool Length (In.) 4 9/64 in, Overall Width (In.) 4 9/64 in, Base Size (In.) 1-9/16, Tool Weight (Lb.) 4.4, Cord 10 ft, Switch Rocker, Bearings Ball, Handle Barrel, Speed Type Variable, Lock Spindle, Includes Fixed Base, 1/4 in Self-Releasing Collet Chuck, Collet Chuck Wrench

View Full Product Details
$208.40

HP Fixed-Base Electronic Router, HP 2 1/4 hp, Amps 12 A, Voltage 120, No Load RPM 8000 to 25, 000, Power Source 120 V AC, Tool Length (In.) 6 in, Base Size (In.) 6, Tool Weight (Lb.) 8.3, Cord 10 ft, Switch On/Off, Handle Two Handle, Speed Type Electronic Variable, Includes 1/4 in Collet Chuck, 1/2 in Collet Chuck, 16mm Shaft Wrench, Collet Nut Wrench, Guide Adapter, Chip Shield, Fixed Base, T-Handle Hex Height Adjustment Wrench, Screws for Table Mounting

View Full Product Details

BOSCH Router,Electric,1-1/4" HP,7A,120V

Zoro # G5214251 Mfr # GKF125CEPK
$254.56

Router, HP 1 1/4 hp, Amps 7 A, Voltage 120, No Load RPM 16, 000 to 35, 000, Power Source Electric, Tool Length (In.) 4 9/64 in, Overall Width (In.) 4 9/64 in, Base Size (In.) 1-9/16, Tool Weight (Lb.) 4.4 lb, Cord 8 ft, Switch Rocker, Bearings Ball, Handle Palm Grip, Speed Type Variable, Lock Spindle, Includes LED Worklight

View Full Product Details
$129.00

Palm Router Combo Kit, HP 1 hp, Amps 5.6 A, Voltage 120, No Load RPM 16, 000 to 35, 000, Power Source Corded, Tool Length (In.) 3 1/2 in, Overall Width (In.) 3 3/4 in, Overall Depth (In.) 7 1/2 in, Base Size (In.) 3-1/2, Tool Weight (Lb.) 3.3, Cord 10 ft, Switch Toggle, Handle Barrell, Speed Type Variable, Lock Spindle, Features Angled Cord Exit, Finger Support Pockets, Precise Depth Adjustment System, Soft Start to Reduce Start-Up Torque, Versatile Bit Changing System

View Full Product Details
$246.28

Fixed Base Router, HP 2 3/10 hp, Amps 15 A, Voltage 120, No Load RPM 10, 000 to 25, 000, Power Source Corded, Base Size (In.) 6, Tool Weight (Lb.) 9.3, Cord 10 ft, Switch Electric, Handle Side, Speed Type Variable, Lock Spindle, Features Cord Swivel, LED Lighting, Soft Start Reduces Start-Up Torque, Two-Stage Quick Clamp System for Fast Tool Free Conversion, Includes 1/4 in and 1/2 in Self-Releasing Collet, 16mm and 24mm Bit Wrenches, T-Handle Hex Wrench, (3) M4 Screws for Table Mounting

View Full Product Details
$361.39

Router Combo Kit, HP 2 3/10 hp, Amps 15 A, Voltage 120, No Load RPM 10, 000 to 25, 000, Power Source 120 V AC, Tool Length (In.) 6 3/4 in, Base Size (In.) Fixed 6 in/Plunge 6 11/16, Tool Weight (Lb.) 25, Cord 10 ft, Switch Trigger, Speed Type Variable, Lock Spring-Lock Plunge Lever

View Full Product Details

BOSCH 2.3 HP Electronic Plunge-Base Router

Zoro # G0330937 Mfr # MRP23EVS
$291.99

Plunge Router, HP 2 3/10 hp, Amps 15 A, Voltage 120, No Load RPM 10, 000 to 25, 000, Power Source Corded, Overall Depth (In.) 12 in, Base Size (In.) 6, Tool Weight (Lb.) 12.6, Cord 10 ft, Switch Trigger, Handle Side, Speed Type Variable, Features Cord Swivel, Led Lighting, Micro-Fine Depth Adjustment, Soft Start to Reduce Start-Up Torque, Includes 1/4 in and 1/2 in Self-Releasing Collet, 16mm and 24mm Bit Wrenches, Standards CSA Certified, UL Listed

View Full Product Details