customer-service Help

Bosch Starlock

We have the bosch starlock you need to get the job done right.

Shop Bosch Starlock

$21.99

Oscillating Blade, Material Carbide, Size 1-1/4 in, Overall Length 4 in, Application Metalworking, For Use With All Oscillating Tools

View Full Product Details
$238.10

Oscillating MultiTool, 4.0 Amps, Voltage 120, Orbits per Minute 8000 to 20, 000, Tool Length 11 In., Tool Weight 3.5 lb., Handle Design Barrel, Features Starlock(TM), StarlockPlus(TM) and StarlockMax(TM), Extreme power, Snap-in Toolless Accessory Attachment and Release Lever, Flush Cutting, Constant Response(TM), Variable-speed Dial, Compact Build, Application Cutting, Sanding, Material Removal, Standards UL

View Full Product Details
$107.35

Oscillating Multi-Tool, Bare Tool, Voltage 12.0 V, 500 to 20, 000 Orbits per Minute, Cordless Tool Battery Type Li-Ion, Series Bosch 12V, Brushless Motor Yes, Battery Included No, Battery Capacity 2.0 Ah, Features Magnetic Positioning Support, On/Off Slide Switch, Variable Speed, Handle Type In-Line, Tool Length 11 13/64 in, Tool Weight 1.8 lb, Includes 1-1/4 in Plunge Blade, Accessory Mounting Screw, Hex Wrench, Accessory Box

View Full Product Details

BOSCH Emery Cloth Sanding Pad,Overall 1-1/4" L

Zoro # G3378459 Mfr # OSL350SPDK
$13.99

Emery Cloth Sanding Pad, Material Sand Paper, Size 3 in, Overall Length 1 1/4 in, Application Sanding, For Use With All Oscillating Tools, Includes (5) 120 Grit Pad, (5) 80 Grit Pad

View Full Product Details
$455.10

Oscillating MultiTool, 5.5 Amps, Voltage 120, Orbits per Minute 8000 to 20, 000, Tool Length 11 In., Tool Weight 3.5 lb., Handle Design Barrel, Features Starlock(TM), StarlockPlus(TM) and StarlockMax(TM), Extreme power, Snap-in Toolless Accessory Attachment and Release Lever, Flush Cutting, Constant Response(TM), Variable-speed Dial, Compact Build, Application Cutting, Sanding, Material Removal, Standards UL

View Full Product Details
$23.97

Oscillating Blade, Material Bi-Metal, Size 3-1/2 in, Overall Length 3 in, Application General Purpose, For Use With All Oscillating Tools

View Full Product Details
$11.99

Oscillating Blade, Material High Carbon Steel, Size 1-1/4 in, Overall Length 4 in, Application Cardboard, Cutting Carpet, Shingles, For Use With All Oscillating Tools

View Full Product Details
$17.74

Imperial Blades' Starlockâ„¢ 3-3/8" Thin Metal Segment Blade is composed of high speed steel (HSS) for greater hardness and wear-resistance. Segment blade shape is ideal for working in corners and on edges without over cut. Recommended applications are: Thin Metal, Wood, Fiberglass, PVC and more. Popular projects include long, straight cuts in sheet or thin metal for ductwork. Compatible with Starlockâ„¢ multi-tools: Bosch and Fein. Also fits non-Starlock multi-tools: Milwaukee, Ridgid, Makita, Rockwell and more.

View Full Product Details

BOSCH Oscillating Blade Set,Gnrl Purpose

Zoro # G4242817 Mfr # OSL006
$64.95

Oscillating Blade Set, Material Carbide/Bi-Metal/High Carbon Steel, Size 1-1/4 in, 2-1/2 in, 3-1/2 in, Overall Length 3 in, 4 in, Application General Purpose, For Use With All Oscillating Tools, Includes Mfr. No. OSL114, OSL114F, OSL114JF, OSL114MF, OSL212F, OSL312F

View Full Product Details