Bosh Sds Hammer Drill
We make finding a bosh sds hammer drill fast and simple every time!
Featured Product
Hammer Drill, Chuck Size 1/2 in, Drill Chuck Type Keyed, 0 to 1200/0 to 3200 No Load RPM, 0 to 19, 550/0 to 51, 000 Blows per Minute, 8.5 A Amps, Voltage 120V AC, Tool Length 13 3/8 in, Tool Weight 5.8 lb, Cutting Capacity 1-9/16 in (Wood), 1/2 in (Steel), 3/4 in (Concrete), Reversing Yes, Features Metal Gear Housing, Variable Speed, Includes Chuck Key, Depth Gauge, Side Handle
View Full Product DetailsHammer Drill, Chuck Size 1/2 in, Drill Chuck Type Keyed, 0 to 1200/0 to 3200 No Load RPM, 0 to 19, 550/0 to 51, 000 Blows per Minute, 8.5 A Amps, Voltage 120V AC, Tool Length 13 3/8 in, Tool Weight 5.8 lb, Cutting Capacity 1-9/16 in (Wood), 1/2 in (Steel), 3/4 in (Concrete), Reversing Yes, Features Metal Gear Housing, Variable Speed, Includes Chuck Key, Depth Gauge, Side Handle
View Full Product DetailsShop Bosh Sds Hammer Drill
Hammer Drill Kit, Chuck Size 1/2 in, Drill Chuck Type Keyed, 0 to 3000 No Load RPM, 0 to 48, 000 Blows per Minute, 7.0 A Amps, Voltage 120V AC, Tool Length 11 in, Tool Weight 4.1 lb, Cutting Capacity 1-1/4 in (Wood), Reversing Yes, Features Compact Design, Dual Mode, Variable Speed Trigger, Includes 360 Degrees Side Handle, Depth Gauge, Carrying Case
View Full Product DetailsHammer Drill Kit, Chuck Size 1/2 in, Drill Chuck Type Keyed, 0 to 3000 No Load RPM, 0 to 48, 000 Blows per Minute, 7.0 A Amps, Voltage 120V AC, Tool Length 11 in, Tool Weight 4.1 lb, Cutting Capacity 1-1/4 in (Wood), Reversing Yes, Features Compact Design, Dual Mode, Variable Speed Trigger, Includes 360 Degrees Side Handle, Depth Gauge, Carrying Case
View Full Product DetailsRotary Hammer Kits, Rotary Hammer Kit, SDS Plus, No Load RPM 0 to 1300, Blows per Minute 0 to 5800, 7.5 A Amps, Voltage 120 V, Solid Bit Capacity 1 in, Core Bit Capacity 2 5/8 in, Stop Rotation Yes, Reversing Yes, Impact Energy 2.2 ft-lb, Tool Length 17 1/4 in, Tool Weight 6.7 lb, Cord 13 ft 2-Cond., Features Aux Handle with Built-In Quick Release Depth Gauge, D-Handle, Standards CSA Certified, UL Listed, Includes Carrying Case, Depth Rod, Side Handle
View Full Product DetailsRotary Hammer Kits, Rotary Hammer Kit, SDS Plus, No Load RPM 0 to 1300, Blows per Minute 0 to 5800, 7.5 A Amps, Voltage 120 V, Solid Bit Capacity 1 in, Core Bit Capacity 2 5/8 in, Stop Rotation Yes, Reversing Yes, Impact Energy 2.2 ft-lb, Tool Length 17 1/4 in, Tool Weight 6.7 lb, Cord 13 ft 2-Cond., Features Aux Handle with Built-In Quick Release Depth Gauge, D-Handle, Standards CSA Certified, UL Listed, Includes Carrying Case, Depth Rod, Side Handle
View Full Product DetailsRotary Hammer Kits, Rotary Hammer Kit, SDS Max, No Load RPM 170 to 340, Blows per Minute 1500 to 2900, 12.0 A Amps, Voltage 120 V, Solid Bit Capacity 1 9/16 in, Core Bit Capacity 4 in, Stop Rotation Yes, Reversing Yes, Impact Energy 6.1 ft-lb, Tool Length 19 in, Tool Weight 15.2 lb, Cord 8 ft, Features Innovative Service Modules, Integral clutch, Standards CSA Certified, UL Listed, Includes Carrying Case, Side Handle
View Full Product DetailsRotary Hammer Kits, Rotary Hammer Kit, SDS Max, No Load RPM 170 to 340, Blows per Minute 1500 to 2900, 12.0 A Amps, Voltage 120 V, Solid Bit Capacity 1 9/16 in, Core Bit Capacity 4 in, Stop Rotation Yes, Reversing Yes, Impact Energy 6.1 ft-lb, Tool Length 19 in, Tool Weight 15.2 lb, Cord 8 ft, Features Innovative Service Modules, Integral clutch, Standards CSA Certified, UL Listed, Includes Carrying Case, Side Handle
View Full Product DetailsCordless Hammer Drill/Driver, Voltage 18.0 V, Bare Tool, Chuck Size 1/2 in, Brushless Motor Yes, No Load RPM 0 to 600/0 to 1900, Blows per Minute 0 to 28, 500, Max. Torque 535 in-lb, Max. Power Not Specified, Battery Included No, Cordless Tool Battery Type Li-Ion, Series Compact Tough(TM), Tool Length 8 1/32 in, Tool Weight 6.3 lb, Clutch Style Keyless, Handle Type T-Handle, Battery Pack Replacement 54EF60
View Full Product DetailsCordless Hammer Drill/Driver, Voltage 18.0 V, Bare Tool, Chuck Size 1/2 in, Brushless Motor Yes, No Load RPM 0 to 600/0 to 1900, Blows per Minute 0 to 28, 500, Max. Torque 535 in-lb, Max. Power Not Specified, Battery Included No, Cordless Tool Battery Type Li-Ion, Series Compact Tough(TM), Tool Length 8 1/32 in, Tool Weight 6.3 lb, Clutch Style Keyless, Handle Type T-Handle, Battery Pack Replacement 54EF60
View Full Product DetailsRotary Hammer, Chuck Style SDS-Plus, Handle Type D-Handle, Solid Bit Optimal Drilling Range in Concrete 0 in to 1 in, Solid Bit Capacity in Concrete 1 in, Modes of Operation Hammer and Rotate, Kit Contents (1) Bare Tool, Current 7 A, Voltage 120V AC, Maximum Blows per Minute 5, 400 bpm, Impact Energy 1.7 ft-lb, Anti-Kickback Clutch Yes, Blows per Minute 5, 400 bpm, Clutch Style S-Automatic Safety Clutch, Cord Length 13 ft, Drill Chuck Type Keyless, Drilling Capacity in Concrete 1 in
View Full Product DetailsRotary Hammer, Chuck Style SDS-Plus, Handle Type D-Handle, Solid Bit Optimal Drilling Range in Concrete 0 in to 1 in, Solid Bit Capacity in Concrete 1 in, Modes of Operation Hammer and Rotate, Kit Contents (1) Bare Tool, Current 7 A, Voltage 120V AC, Maximum Blows per Minute 5, 400 bpm, Impact Energy 1.7 ft-lb, Anti-Kickback Clutch Yes, Blows per Minute 5, 400 bpm, Clutch Style S-Automatic Safety Clutch, Cord Length 13 ft, Drill Chuck Type Keyless, Drilling Capacity in Concrete 1 in
View Full Product DetailsHammer Drill, Chuck Size 1/2 in, Drill Chuck Type Keyed, 0 to 900/0 to 3000 No Load RPM, 0 to 15, 300/0 to 51, 000 Blows per Minute, 9.2 A Amps, Voltage 120V AC, Tool Length 13 1/2 in, Tool Weight 5.9 lb, Cutting Capacity 1-5/8 in (Wood), 7/8 in (Concrete), Reversing Yes, Features Metal Gear Case, Slip Clutch, Includes Carrying Case, Side Handle
View Full Product DetailsHammer Drill, Chuck Size 1/2 in, Drill Chuck Type Keyed, 0 to 900/0 to 3000 No Load RPM, 0 to 15, 300/0 to 51, 000 Blows per Minute, 9.2 A Amps, Voltage 120V AC, Tool Length 13 1/2 in, Tool Weight 5.9 lb, Cutting Capacity 1-5/8 in (Wood), 7/8 in (Concrete), Reversing Yes, Features Metal Gear Case, Slip Clutch, Includes Carrying Case, Side Handle
View Full Product DetailsCordless Hammer Drill/Driver, Voltage 18.0 V, Bare Tool, Chuck Size 1/2 in, Brushless Motor Yes, No Load RPM 0 to 480/0 to 2100, Blows per Minute 0 to 31, 500, Max. Torque 755 in-lb, Max. Power Not Specified, Battery Included No, Cordless Tool Battery Type Li-Ion, Series Brute Tough(TM), Tool Length 8 1/32 in, Tool Weight 6.3 lb, Clutch Style Keyless, Handle Type T-Handle, Battery Pack Replacement 54EF60, Features HD
View Full Product DetailsCordless Hammer Drill/Driver, Voltage 18.0 V, Bare Tool, Chuck Size 1/2 in, Brushless Motor Yes, No Load RPM 0 to 480/0 to 2100, Blows per Minute 0 to 31, 500, Max. Torque 755 in-lb, Max. Power Not Specified, Battery Included No, Cordless Tool Battery Type Li-Ion, Series Brute Tough(TM), Tool Length 8 1/32 in, Tool Weight 6.3 lb, Clutch Style Keyless, Handle Type T-Handle, Battery Pack Replacement 54EF60, Features HD
View Full Product DetailsRotary Hammer Kits, Rotary Hammer Kit, SDS Plus, No Load RPM 0 to 1100, Blows per Minute 0 to 4500, 7.0 A Amps, Voltage 120 V, Solid Bit Capacity 1 in, Core Bit Capacity 2 5/8 in, Stop Rotation No, Reversing Yes, Impact Energy 2.0 ft-lb, Tool Length 16 7/8 in, Tool Weight 6.6 lb, Cord 10 ft, Features 3 Functions, Clutch, Electronic Speed Control, Soft Grip, Standards CSA Certified, UL Listed, Includes Carrying Case, Depth Rod, Side Handle
View Full Product DetailsRotary Hammer Kits, Rotary Hammer Kit, SDS Plus, No Load RPM 0 to 1100, Blows per Minute 0 to 4500, 7.0 A Amps, Voltage 120 V, Solid Bit Capacity 1 in, Core Bit Capacity 2 5/8 in, Stop Rotation No, Reversing Yes, Impact Energy 2.0 ft-lb, Tool Length 16 7/8 in, Tool Weight 6.6 lb, Cord 10 ft, Features 3 Functions, Clutch, Electronic Speed Control, Soft Grip, Standards CSA Certified, UL Listed, Includes Carrying Case, Depth Rod, Side Handle
View Full Product DetailsSet, Hammer Drill Bit, Shank Shape SDS Plus, Shank Size 25/64 in, Drill Bit Size 3/8 in, Drilling Length 4 in, Overall Length 6 in, Number of Cutter Heads 2, Impact Rated No, Percussion Rated No, For Use With - Drills Rotary Hammer
View Full Product DetailsSet, Hammer Drill Bit, Shank Shape SDS Plus, Shank Size 25/64 in, Drill Bit Size 3/8 in, Drilling Length 4 in, Overall Length 6 in, Number of Cutter Heads 2, Impact Rated No, Percussion Rated No, For Use With - Drills Rotary Hammer
View Full Product DetailsSet, Glass and Tile Drill Bit, Drill Bit Material Solid Carbide, Drill Bit Size 1/4 in, Shank Dia. 5/32 in, Shank Shape 3-Flat, Drill Bit Finish Uncoated, Drill Bit Dimension Type Fractional Inch, Decimal Equivalent 0.25, Overall Length 2 1/4 in, Application Glass And Tile Drilling, Drilling Relief Holes For Glass Cutting, Bathroom Installations, Drilling And Fastening Mirrors And Setting Screw Anchors In Tile.
View Full Product DetailsSet, Glass and Tile Drill Bit, Drill Bit Material Solid Carbide, Drill Bit Size 1/4 in, Shank Dia. 5/32 in, Shank Shape 3-Flat, Drill Bit Finish Uncoated, Drill Bit Dimension Type Fractional Inch, Decimal Equivalent 0.25, Overall Length 2 1/4 in, Application Glass And Tile Drilling, Drilling Relief Holes For Glass Cutting, Bathroom Installations, Drilling And Fastening Mirrors And Setting Screw Anchors In Tile.
View Full Product DetailsPower, durability and versatility for a variety of tough workwear applications. This powerful 9 amp, 1/2 in. hammer drill features dual speed ranges (0-1, 500 and 0-3, 500 RPM) for better operator control, regardless of your materials or accessories. There’s a percussion drilling mode for masonry and a rotary drilling mode that accommodates a variety of bits for holes in wood, metal and plastic. Its high speed and compact size make it ideal for setting fasteners in concrete and drilling small holes for anchors. Yet its heavy-duty metal gear case, self-stopping brushes, and ball and roller bearing construction make it tough enough to handle the most grueling jobsite applications. The anti-vibration system (AVS) and ergonomic handle reduce user fatigue and increase comfort and control. The dual-speed hammer drill comes equipped with a removable side handle, depth gauge and impact-resistant carrying case.
View Full Product DetailsPower, durability and versatility for a variety of tough workwear applications. This powerful 9 amp, 1/2 in. hammer drill features dual speed ranges (0-1, 500 and 0-3, 500 RPM) for better operator control, regardless of your materials or accessories. There’s a percussion drilling mode for masonry and a rotary drilling mode that accommodates a variety of bits for holes in wood, metal and plastic. Its high speed and compact size make it ideal for setting fasteners in concrete and drilling small holes for anchors. Yet its heavy-duty metal gear case, self-stopping brushes, and ball and roller bearing construction make it tough enough to handle the most grueling jobsite applications. The anti-vibration system (AVS) and ergonomic handle reduce user fatigue and increase comfort and control. The dual-speed hammer drill comes equipped with a removable side handle, depth gauge and impact-resistant carrying case.
View Full Product Details