Bostongear
Our endless aisle includes a bostongear and so much more!
Featured Product
Spur Gear, Bore Diameter 1/4 in, Hub Diameter 0.36 in, Hub Projection 0.31 in, Face Width 1/4 in, Pitch Diameter 0.5 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L887, Compatible Gear Rack Manufacturer Part Number L505-4, Diametral Pitch 24, Keyway No
View Full Product DetailsSpur Gear, Bore Diameter 1/4 in, Hub Diameter 0.36 in, Hub Projection 0.31 in, Face Width 1/4 in, Pitch Diameter 0.5 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L887, Compatible Gear Rack Manufacturer Part Number L505-4, Diametral Pitch 24, Keyway No
View Full Product DetailsShop Bostongear
Spur Gear, Bore Diameter 5/16 in, Hub Diameter 0.46 in, Hub Projection 0.38 in, Face Width 3/8 in, Pitch Diameter 0.6 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L899, Compatible Gear Rack Manufacturer Part Number L509-6, Diametral Pitch 20, Keyway No
View Full Product DetailsSpur Gear, Bore Diameter 5/16 in, Hub Diameter 0.46 in, Hub Projection 0.38 in, Face Width 3/8 in, Pitch Diameter 0.6 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L899, Compatible Gear Rack Manufacturer Part Number L509-6, Diametral Pitch 20, Keyway No
View Full Product DetailsSpur Gear, Bore Diameter 7/8 in, Hub Diameter 2.12 in, Hub Projection 0.88 in, Face Width 1 in, Pitch Diameter 4 in, Material Cast Iron, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L903, 1L904, Compatible Gear Rack Manufacturer Part Number L516-6, L517-6, Diametral Pitch 10, Keyway No
View Full Product DetailsSpur Gear, Bore Diameter 7/8 in, Hub Diameter 2.12 in, Hub Projection 0.88 in, Face Width 1 in, Pitch Diameter 4 in, Material Cast Iron, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L903, 1L904, Compatible Gear Rack Manufacturer Part Number L516-6, L517-6, Diametral Pitch 10, Keyway No
View Full Product DetailsSpeed Reducer, C-Face, Right Angle Shaft Orientation, Standard Duty, 1, 750 Input RPM, 350 Nominal Output RPM, Worm Center Distance 1.33 in, Bore Dia. 5/8 in, 56C Frame, Overhung Load 200 lb, 5:1 Nominal Ratio, Max. Input HP 1 hp, Max. Output Torque 164.0 in-lb, Number of Stages 1, Forward/Reversible Rotation, Optional Base, Any Position Mounting, Tapered Roller Bearings, Hardened Steel Pinion Material, Worm Gear Type, Cast Iron Housing Material, Single Output, Output Shaft Dia. 5/8 in
View Full Product DetailsSpeed Reducer, C-Face, Right Angle Shaft Orientation, Standard Duty, 1, 750 Input RPM, 350 Nominal Output RPM, Worm Center Distance 1.33 in, Bore Dia. 5/8 in, 56C Frame, Overhung Load 200 lb, 5:1 Nominal Ratio, Max. Input HP 1 hp, Max. Output Torque 164.0 in-lb, Number of Stages 1, Forward/Reversible Rotation, Optional Base, Any Position Mounting, Tapered Roller Bearings, Hardened Steel Pinion Material, Worm Gear Type, Cast Iron Housing Material, Single Output, Output Shaft Dia. 5/8 in
View Full Product DetailsSpur Gear, Bore Diameter 5/8 in, Hub Diameter 1.15 in, Hub Projection 0.5 in, Face Width 3/4 in, Pitch Diameter 1.5 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L901, 1L902, Compatible Gear Rack Manufacturer Part Number L514-6, L515-6, Diametral Pitch 12, Keyway No
View Full Product DetailsSpur Gear, Bore Diameter 5/8 in, Hub Diameter 1.15 in, Hub Projection 0.5 in, Face Width 3/4 in, Pitch Diameter 1.5 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L901, 1L902, Compatible Gear Rack Manufacturer Part Number L514-6, L515-6, Diametral Pitch 12, Keyway No
View Full Product DetailsMiter Gear, Bore Diameter 3/8 in, Diametral Pitch 16, Face Width 15/64 in, Hub Diameter 0.75 in, Hub Projection 0.44 in, Keyway N, Material Steel
View Full Product DetailsMiter Gear, Bore Diameter 3/8 in, Diametral Pitch 16, Face Width 15/64 in, Hub Diameter 0.75 in, Hub Projection 0.44 in, Keyway N, Material Steel
View Full Product DetailsSpur Gear, Bore Diameter 1 1/8 in, Hub Diameter 4 in, Hub Projection 0.88 in, Face Width 1 1/2 in, Pitch Diameter 5 in, Material Steel, Pressure Angle 14.5 Degrees , Diametral Pitch 6, Keyway No
View Full Product DetailsSpur Gear, Bore Diameter 1 1/8 in, Hub Diameter 4 in, Hub Projection 0.88 in, Face Width 1 1/2 in, Pitch Diameter 5 in, Material Steel, Pressure Angle 14.5 Degrees , Diametral Pitch 6, Keyway No
View Full Product DetailsSpur Gear, Bore Diameter 1/2 in, Hub Diameter 0.75 in, Hub Projection 0.5 in, Face Width 3/4 in, Pitch Diameter 1 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L901, 1L902, Compatible Gear Rack Manufacturer Part Number L514-6, L515-6, Diametral Pitch 12, Keyway No
View Full Product DetailsSpur Gear, Bore Diameter 1/2 in, Hub Diameter 0.75 in, Hub Projection 0.5 in, Face Width 3/4 in, Pitch Diameter 1 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L901, 1L902, Compatible Gear Rack Manufacturer Part Number L514-6, L515-6, Diametral Pitch 12, Keyway No
View Full Product DetailsSpur Gear, Bore Diameter 3/4 in, Hub Diameter 1.62 in, Hub Projection 0.63 in, Face Width 1 in, Pitch Diameter 2 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L903, 1L904, Compatible Gear Rack Manufacturer Part Number L516-6, L517-6, Diametral Pitch 10, Keyway No
View Full Product DetailsSpur Gear, Bore Diameter 3/4 in, Hub Diameter 1.62 in, Hub Projection 0.63 in, Face Width 1 in, Pitch Diameter 2 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L903, 1L904, Compatible Gear Rack Manufacturer Part Number L516-6, L517-6, Diametral Pitch 10, Keyway No
View Full Product DetailsSpur Gear, Bore Diameter 1/2 in, Hub Diameter 0.81 in, Hub Projection 0.44 in, Face Width 1/2 in, Pitch Diameter 1 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L900, Compatible Gear Rack Manufacturer Part Number L512-6, Diametral Pitch 16, Keyway No
View Full Product DetailsSpur Gear, Bore Diameter 1/2 in, Hub Diameter 0.81 in, Hub Projection 0.44 in, Face Width 1/2 in, Pitch Diameter 1 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L900, Compatible Gear Rack Manufacturer Part Number L512-6, Diametral Pitch 16, Keyway No
View Full Product DetailsMiter Gear, Bore Diameter 1/2 in, Diametral Pitch 16, Face Width 5/16 in, Hub Diameter 1 in, Hub Projection 0.5 in, Keyway N, Material Steel
View Full Product DetailsMiter Gear, Bore Diameter 1/2 in, Diametral Pitch 16, Face Width 5/16 in, Hub Diameter 1 in, Hub Projection 0.5 in, Keyway N, Material Steel
View Full Product DetailsSpur Gear, Bore Diameter 7/8 in, Hub Diameter 2.12 in, Hub Projection 0.88 in, Face Width 1 in, Pitch Diameter 4.8 in, Material Cast Iron, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L903, 1L904, Compatible Gear Rack Manufacturer Part Number L516-6, L517-6, Diametral Pitch 10, Keyway No
View Full Product DetailsSpur Gear, Bore Diameter 7/8 in, Hub Diameter 2.12 in, Hub Projection 0.88 in, Face Width 1 in, Pitch Diameter 4.8 in, Material Cast Iron, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L903, 1L904, Compatible Gear Rack Manufacturer Part Number L516-6, L517-6, Diametral Pitch 10, Keyway No
View Full Product Details