Mixing Valve, Body Material Bronze, Flow Rate 7 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 65 Degrees to 90 Degrees F, Max. Pressure 125 psi, Overall Height 8 3/8 in, Overall Width 5 1/2 in, Inlet Temperature (Cold) 120 Degrees to 140 Degrees F, Inlet Temperature (Hot) 180 Degrees F, For Use With Emergency Fixtures, Standards ANSI Z358.1
Mixing Valve, Body Material Bronze, Flow Rate 7 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 65 Degrees to 90 Degrees F, Max. Pressure 125 psi, Overall Height 8 3/8 in, Overall Width 5 1/2 in, Inlet Temperature (Cold) 120 Degrees to 140 Degrees F, Inlet Temperature (Hot) 180 Degrees F, For Use With Emergency Fixtures, Standards ANSI Z358.1
Thermostatic Mixing Valve, Body Material Brass, Flow Rate 8 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 65 Degrees to 180 Degrees F, Max. Pressure 125 psi, Overall Height 5 1/2 in, Overall Width 3 in, Inlet Temperature (Cold) 33 Degrees to 80 Degrees F, Inlet Temperature (Hot) 180 Degrees F, For Use With Sinks and Faucets, Standards ASSE 1070, CUPC Certified, Compliance Certified By IAPMO, Certified to ASSE 1070, cUPC Standards
Thermostatic Mixing Valve, Body Material Brass, Flow Rate 8 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 65 Degrees to 180 Degrees F, Max. Pressure 125 psi, Overall Height 5 1/2 in, Overall Width 3 in, Inlet Temperature (Cold) 33 Degrees to 80 Degrees F, Inlet Temperature (Hot) 180 Degrees F, For Use With Sinks and Faucets, Standards ASSE 1070, CUPC Certified, Compliance Certified By IAPMO, Certified to ASSE 1070, cUPC Standards
Mixing Valve, Body Material Brass, Flow Rate 1.4 to 4.0 gpm, Inlet Type Compression, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 3/8 in, Max. Pressure 70 psi, Overall Width 2 13/16 in, For Use With EBF-187, EBF-615, EBF-625, EBF-750, EFX, ETF-610, ETF-660, ETF-700, ETF-770, ETF-80, ETF-882, Includes Compression Sleeves and Nuts, Compliance cUPC Low Lead Compliant
Mixing Valve, Body Material Brass, Flow Rate 1.4 to 4.0 gpm, Inlet Type Compression, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 3/8 in, Max. Pressure 70 psi, Overall Width 2 13/16 in, For Use With EBF-187, EBF-615, EBF-625, EBF-750, EFX, ETF-610, ETF-660, ETF-700, ETF-770, ETF-80, ETF-882, Includes Compression Sleeves and Nuts, Compliance cUPC Low Lead Compliant
Mixing Valve, Body Material Lead-Free Brass, Flow Rate 5.5 gpm at 10 psi, Inlet Type Sweat, Outlet Type Sweat, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 120 Degrees to 160 Degrees F, Max. Pressure 150 psi, Overall Height 3 11/16 in, Overall Width 2 1/32 in
Mixing Valve, Body Material Lead-Free Brass, Flow Rate 5.5 gpm at 10 psi, Inlet Type Sweat, Outlet Type Sweat, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 120 Degrees to 160 Degrees F, Max. Pressure 150 psi, Overall Height 3 11/16 in, Overall Width 2 1/32 in
Inlet Drain Fitting, For Use With Bradley Safety Showers & Eyewashes
Inlet Drain Fitting, For Use With Bradley Safety Showers & Eyewashes
Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 23 gpm, Inlet Type Union, Outlet Type Threaded, Inlet Size 1 in, Outlet Size 1 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 150 psi, Overall Height 5 5/8 in, Overall Width 5 13/16 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Domestic Hot Water Applications, Standards ASSE 1017
Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 23 gpm, Inlet Type Union, Outlet Type Threaded, Inlet Size 1 in, Outlet Size 1 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 150 psi, Overall Height 5 5/8 in, Overall Width 5 13/16 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Domestic Hot Water Applications, Standards ASSE 1017
Foot Valve, Compatible Mfr. Model Number WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808, For Use With Wash Fountains, Brass, Plastic, Bradley, Size 3 1/2 in, Wash Fountain Valves, Foot Valve Assembly
Foot Valve, Compatible Mfr. Model Number WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808, For Use With Wash Fountains, Brass, Plastic, Bradley, Size 3 1/2 in, Wash Fountain Valves, Foot Valve Assembly
Mixing Valve, Body Material Lead-Free Brass, Flow Rate 10 gpm at 10 psi, Inlet Type Sweat, Outlet Type Sweat, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 120 Degrees to 160 Degrees F, Max. Pressure 150 psi, Overall Height 4 1/8 in, Overall Width 2 3/4 in
Mixing Valve, Body Material Lead-Free Brass, Flow Rate 10 gpm at 10 psi, Inlet Type Sweat, Outlet Type Sweat, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 120 Degrees to 160 Degrees F, Max. Pressure 150 psi, Overall Height 4 1/8 in, Overall Width 2 3/4 in
Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 13 gpm, Inlet Type Union, Outlet Type Threaded, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 150 psi, Overall Height 5 7/16 in, Overall Width 4 7/8 in, Inlet Temperature (Cold) 33 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Domestic Hot Water Applications, Standards 1069, 1070, ASSE 1017
Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 13 gpm, Inlet Type Union, Outlet Type Threaded, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 150 psi, Overall Height 5 7/16 in, Overall Width 4 7/8 in, Inlet Temperature (Cold) 33 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Domestic Hot Water Applications, Standards 1069, 1070, ASSE 1017
Eye Wash Station, Yellow, Tank Capacity 7.0 gal, Height 24 3/8 in, Width 22 in, Depth 19 in, In Solution Shelf Life 120 day, Activates By Gravity Feed, Mounting Wall or Cart, Weight Empty 10 lb, Weight Full 60 lb, Standards ANSI Z358.1-2014, SEI Certified, Includes Mounting Bracket, Inspection Tag, Sign and Instruction Booklet
Eye Wash Station, Yellow, Tank Capacity 7.0 gal, Height 24 3/8 in, Width 22 in, Depth 19 in, In Solution Shelf Life 120 day, Activates By Gravity Feed, Mounting Wall or Cart, Weight Empty 10 lb, Weight Full 60 lb, Standards ANSI Z358.1-2014, SEI Certified, Includes Mounting Bracket, Inspection Tag, Sign and Instruction Booklet
Eye/Face Wash Head Assembly, Includes (2) Black Sprayheads, (1) Instruction Sheet
Eye/Face Wash Head Assembly, Includes (2) Black Sprayheads, (1) Instruction Sheet
Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 4 gpm, Inlet Type Threaded, Outlet Type MNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 125 psi, Overall Height 2 15/16 in, Overall Width 3 3/16 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Domestic Hot Water Applications, Standards ASSE 1070
Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 4 gpm, Inlet Type Threaded, Outlet Type MNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 125 psi, Overall Height 2 15/16 in, Overall Width 3 3/16 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Domestic Hot Water Applications, Standards ASSE 1070