Skip to Main Content
customer-service Help

Brands Williams

If you need brands williams we have them at everyday low prices.

Shop Brands Williams

WILLIAMS 3/8" Drive Socket Set ,

Zoro # G7085465 Mfr # JHW50666
$113.29
$54.99

Adjustable Wrench Sets, Alloy Steel, Chrome, Yes, Quick Adjust, Hang Hole, Range of Lengths 6 in to 12 in, Plain, Pouch, Number of Tools 4

View Full Product Details
$1.49

Hex Bushing, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3/4 in x 1/2 in, Fitting Connection Type MNPT x FNPT, Standards ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F

View Full Product Details
$4.95

Hex Bushing, Pipe Fitting Material 316 Stainless Steel, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3/4 in x 1/2 in, Fitting Connection Type MNPT x FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Meets ANSI Standards B1.20.1 Standards, Class 150

View Full Product Details
$2.90

Reducing Bushing, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3/4 in x 1/2 in, Fitting Connection Type MNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

View Full Product Details
$2.34

Reducing Nipple, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3/4 in x 1/2 in, Fitting Connection Type MNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

View Full Product Details
$156.03