Adapter, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/4 in, Fitting Connection Type FNPT x MNPT, Standards ASA, ASME, SAE, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F
Adapter, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/4 in, Fitting Connection Type FNPT x MNPT, Standards ASA, ASME, SAE, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F
There are a variety of factors to consider when choosing brass fittings, such as fitting shape, material, and temperature range. Here is some additional information about Zoro Select Adapter. Basic Fitting Shape: Adapter, Specific Fitting Shape: Adapter.
There are a variety of factors to consider when choosing brass fittings, such as fitting shape, material, and temperature range. Here is some additional information about Zoro Select Adapter. Basic Fitting Shape: Adapter, Specific Fitting Shape: Adapter.
Reducing Adapter, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/2 in x 3/8 in, Fitting Connection Type FNPT x MNPT, Standards ASA, ASME, SAE, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10
Reducing Adapter, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/2 in x 3/8 in, Fitting Connection Type FNPT x MNPT, Standards ASA, ASME, SAE, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10
Brass compression fittings are a popular pick for hot and cold water faucets and toilet stop valves. This Adapter includes characteristics like: BASIC PIPE FITTING SHAPE: Adapter, PIPE FITTING MATERIAL: Brass
Brass compression fittings are a popular pick for hot and cold water faucets and toilet stop valves. This Adapter includes characteristics like: BASIC PIPE FITTING SHAPE: Adapter, PIPE FITTING MATERIAL: Brass
Hose, Adapter, Pipe Size 1/4 In., Thread Size 3/4-20 x 1/4-18, Pressure (PSI) 2000, Connection Thread x Pipe, Temp. Range -65 Degrees to 250 Degrees F, Material Brass, For Use With Rubber Airbrake Hose, Standards DOT/SAE J1402A
Hose, Adapter, Pipe Size 1/4 In., Thread Size 3/4-20 x 1/4-18, Pressure (PSI) 2000, Connection Thread x Pipe, Temp. Range -65 Degrees to 250 Degrees F, Material Brass, For Use With Rubber Airbrake Hose, Standards DOT/SAE J1402A
Fire Hose Adapter, Hex, Fitting Shape Straight, Thread Type NH, NPT, Rigid, Compatible Pipe Size 1 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NH, Fitting Material Brass x Brass
Fire Hose Adapter, Hex, Fitting Shape Straight, Thread Type NH, NPT, Rigid, Compatible Pipe Size 1 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NH, Fitting Material Brass x Brass
Reducing Adapter, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/4 in x 1/8 in, Fitting Connection Type FNPT x MNPT, Standards SAE, ASME, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10
Reducing Adapter, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/4 in x 1/8 in, Fitting Connection Type FNPT x MNPT, Standards SAE, ASME, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10
Adapter, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/8 in, Fitting Connection Type FNPT x MNPT, Standards SAE J530 and J531, Fitting Length 7/8 in, Max. Pressure 1000 psi, Hex Size 9/16 in, Temp. Range -65 Degrees to 250 Degrees F
Adapter, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/8 in, Fitting Connection Type FNPT x MNPT, Standards SAE J530 and J531, Fitting Length 7/8 in, Max. Pressure 1000 psi, Hex Size 9/16 in, Temp. Range -65 Degrees to 250 Degrees F
Adapter, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3/8 in, Fitting Connection Type FNPT x MNPT, Standards ASA, ASME, SAE, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F
Adapter, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3/8 in, Fitting Connection Type FNPT x MNPT, Standards ASA, ASME, SAE, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F
Adapter, Pipe Fitting Material Lead Free Brass, Pipe Size - Pipe Fitting 3/8 in, Fitting Connection Type MNPT x FNPT, Standards NSF 61 ANNEX G, Fitting Length 1 13/64 in, Max. Pressure 1200 psi, Outside Dia. 1 in, Hex Size 13/16 in, Temp. Range -65 Degrees to 250 Degrees F
Adapter, Pipe Fitting Material Lead Free Brass, Pipe Size - Pipe Fitting 3/8 in, Fitting Connection Type MNPT x FNPT, Standards NSF 61 ANNEX G, Fitting Length 1 13/64 in, Max. Pressure 1200 psi, Outside Dia. 1 in, Hex Size 13/16 in, Temp. Range -65 Degrees to 250 Degrees F
Reducing Adapter, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3/4 in x 1/2 in, Fitting Connection Type FNPT x MNPT, Standards SAE, ASME, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F
Reducing Adapter, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3/4 in x 1/2 in, Fitting Connection Type FNPT x MNPT, Standards SAE, ASME, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F
Reducing Adapter, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/4 in x 1/8 in, Fitting Connection Type FNPT x MNPT, Standards SAE J530 and J531, Fitting Length 7/32 in, Max. Pressure 1000 psi, Hex Size 3/4 in, Temp. Range -65 Degrees to 250 Degrees F
Reducing Adapter, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/4 in x 1/8 in, Fitting Connection Type FNPT x MNPT, Standards SAE J530 and J531, Fitting Length 7/32 in, Max. Pressure 1000 psi, Hex Size 3/4 in, Temp. Range -65 Degrees to 250 Degrees F