Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Brass Flange

If you need a brass flange we have them at everyday low prices.

Featured Product

ZORO SELECT 1/2" FNPT Red Brass Flange 4TJJ7
$19.08
  • Flange, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.15, ASME B16.24, ASTM B584, Fitting Length 3 1/2 in, Max. Pressure 125 psi, Outside Dia. 53/64 in, Number of Holes 4, Temp. Range -20 Degrees to 400 Degrees F

  • View Full Product Details

Shop Brass Flange