Square Head Plug, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 3/8 in, Fitting Connection Type MNPT, Standards SAE J530 and J531, Fitting Length 53/64 in, Max. Pressure 1000 psi, Temp. Range -65 Degrees to 250 Degrees F
Square Head Plug, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 3/8 in, Fitting Connection Type MNPT, Standards SAE J530 and J531, Fitting Length 53/64 in, Max. Pressure 1000 psi, Temp. Range -65 Degrees to 250 Degrees F
There are a variety of factors to consider when choosing brass fittings, such as fitting shape, material, and temperature range. Take a look at the features for Zoro Select Countersink Plug. Basic Fitting Shape: Plug, Specific Fitting Shape: Countersink Plug.
There are a variety of factors to consider when choosing brass fittings, such as fitting shape, material, and temperature range. Take a look at the features for Zoro Select Countersink Plug. Basic Fitting Shape: Plug, Specific Fitting Shape: Countersink Plug.
Countersink Plug, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/4 in, Fitting Connection Type MNPT, Standards SAE, ASME, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F
Countersink Plug, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/4 in, Fitting Connection Type MNPT, Standards SAE, ASME, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F
Internal Hex Head Plug, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 3/8 in, Fitting Connection Type MNPT, Fitting Length 29/64 in, Max. Pressure 1000 psi, Hex Size -, Temp. Range -65 Degrees to 250 Degrees F
Internal Hex Head Plug, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 3/8 in, Fitting Connection Type MNPT, Fitting Length 29/64 in, Max. Pressure 1000 psi, Hex Size -, Temp. Range -65 Degrees to 250 Degrees F
Hex Head Plug, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type MNPT, Standards NSF 61 ANNEX G, Fitting Length 29/32 in, Max. Pressure 1200 psi, Outside Dia. 29/32 in, Hex Size 7/8 in, Temp. Range -65 Degrees to 250 Degrees F
Hex Head Plug, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type MNPT, Standards NSF 61 ANNEX G, Fitting Length 29/32 in, Max. Pressure 1200 psi, Outside Dia. 29/32 in, Hex Size 7/8 in, Temp. Range -65 Degrees to 250 Degrees F
Countersink Plug, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type MNPT, Standards NSF 61 ANNEX G, Fitting Length 51/64 in, Max. Pressure 1200 psi, Outside Dia. 51/64 in, Hex Size 3/8 in, Temp. Range -65 Degrees to 250 Degrees F
Countersink Plug, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type MNPT, Standards NSF 61 ANNEX G, Fitting Length 51/64 in, Max. Pressure 1200 psi, Outside Dia. 51/64 in, Hex Size 3/8 in, Temp. Range -65 Degrees to 250 Degrees F
Solid Plug, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 1/4 in, Fitting Connection Type MNPT, Standards ANSI B1.20.1, ASME B16.15, ASTM B584, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F
Solid Plug, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 1/4 in, Fitting Connection Type MNPT, Standards ANSI B1.20.1, ASME B16.15, ASTM B584, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F
Square Head Plug, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/4 in, Fitting Connection Type MNPT, Standards SAE J530 and J531, Fitting Length 13/16 in, Max. Pressure 1000 psi, Temp. Range -65 Degrees to 250 Degrees F
Square Head Plug, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/4 in, Fitting Connection Type MNPT, Standards SAE J530 and J531, Fitting Length 13/16 in, Max. Pressure 1000 psi, Temp. Range -65 Degrees to 250 Degrees F
Cored Plug, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 3/4 in, Fitting Connection Type MNPT, Standards ANSI B1.20.1, ASME B16.15, ASTM B584, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F
Cored Plug, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 3/4 in, Fitting Connection Type MNPT, Standards ANSI B1.20.1, ASME B16.15, ASTM B584, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F
Brass fittings are particularly useful when working with liquids since they are rust-resistant. Here are some important details for Zoro Select Hex Head Plug. Basic Fitting Shape: Plug, Specific Fitting Shape: Hex Head Plug.
Brass fittings are particularly useful when working with liquids since they are rust-resistant. Here are some important details for Zoro Select Hex Head Plug. Basic Fitting Shape: Plug, Specific Fitting Shape: Hex Head Plug.
Hex Head Plug, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type MNPT, Standards SAE J530 and J531, Fitting Length 31/32 in, Max. Pressure 1000 psi, Hex Size 7/8 in, Temp. Range -65 Degrees to 250 Degrees F
Hex Head Plug, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type MNPT, Standards SAE J530 and J531, Fitting Length 31/32 in, Max. Pressure 1000 psi, Hex Size 7/8 in, Temp. Range -65 Degrees to 250 Degrees F
Countersink Plug, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type MNPT, Standards ASA, ASME, SAE, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F
Countersink Plug, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/2 in, Fitting Connection Type MNPT, Standards ASA, ASME, SAE, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F