Reducing Adapter, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 3/8 in x 1/4 in, Fitting Connection Type FNPT x MNPT, Standards SAE J530 and J531, Fitting Length 5/16 in, Max. Pressure 1000 psi, Hex Size 7/8 in, Temp. Range -65 Degrees to 250 Degrees F
Reducing Adapter, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 3/8 in x 1/4 in, Fitting Connection Type FNPT x MNPT, Standards SAE J530 and J531, Fitting Length 5/16 in, Max. Pressure 1000 psi, Hex Size 7/8 in, Temp. Range -65 Degrees to 250 Degrees F
Reducing Adapter, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/4 in x 1/8 in, Fitting Connection Type FNPT x MNPT, Standards SAE J530 and J531, Fitting Length 7/32 in, Max. Pressure 1000 psi, Hex Size 3/4 in, Temp. Range -65 Degrees to 250 Degrees F
Reducing Adapter, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/4 in x 1/8 in, Fitting Connection Type FNPT x MNPT, Standards SAE J530 and J531, Fitting Length 7/32 in, Max. Pressure 1000 psi, Hex Size 3/4 in, Temp. Range -65 Degrees to 250 Degrees F
Reducing Adapter, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/2 in x 1/4 in, Fitting Connection Type FNPT x MNPT, Standards SAE, ASME, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F
Reducing Adapter, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/2 in x 1/4 in, Fitting Connection Type FNPT x MNPT, Standards SAE, ASME, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F
Nozzle, Material Brass/Viton, For Use With 1480, 1739, 1749, 1831, 21220, 6140, 6300
Nozzle, Material Brass/Viton, For Use With 1480, 1739, 1749, 1831, 21220, 6140, 6300
Adapter, 7/16 In.-27UNS x 1/8 In.-27NPTF (F)
Adapter, 7/16 In.-27UNS x 1/8 In.-27NPTF (F)
Reducing Adapter, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3/4 in x 1/2 in, Fitting Connection Type FNPT x MNPT, Standards SAE, ASME, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F
Reducing Adapter, Pipe Fitting Material Brass, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3/4 in x 1/2 in, Fitting Connection Type FNPT x MNPT, Standards SAE, ASME, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F
Socket Adapter, Input Drive Size 1/4 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 1 in, Drive Type Hand, Non-Sparking No, Insulated No
Socket Adapter, Input Drive Size 1/4 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 1 in, Drive Type Hand, Non-Sparking No, Insulated No
Adapter, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/4 in, Fitting Connection Type FNPT x MNPT, Standards ANSI B31.1, ANSI B31.3, Fitting Length 1 13/32 in, Max. Pressure 4300 psi, Outside Dia. 1/4 in, Number of Holes 1, Hex Size 3/4 in, Temp. Range -40 Degrees to 400 Degrees F, Compliance ANSI B31.1, ANSI B31.3, ASME B1.20.1
Adapter, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/4 in, Fitting Connection Type FNPT x MNPT, Standards ANSI B31.1, ANSI B31.3, Fitting Length 1 13/32 in, Max. Pressure 4300 psi, Outside Dia. 1/4 in, Number of Holes 1, Hex Size 3/4 in, Temp. Range -40 Degrees to 400 Degrees F, Compliance ANSI B31.1, ANSI B31.3, ASME B1.20.1
Reducing Adapter, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/2 in x 1/4 in, Fitting Connection Type FNPT x MNPT, Standards SAE J530 and J531, Fitting Length 1 15/32 in, Max. Pressure 1000 psi, Hex Size 1 in, Temp. Range -65 Degrees to 250 Degrees F
Reducing Adapter, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/2 in x 1/4 in, Fitting Connection Type FNPT x MNPT, Standards SAE J530 and J531, Fitting Length 1 15/32 in, Max. Pressure 1000 psi, Hex Size 1 in, Temp. Range -65 Degrees to 250 Degrees F
Barbed Hose Fitting, For Hose I.D. 3/8 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 9/16 in, Vacuum Rating Not Rated, Hex, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, C37700, Reusable No, No, Thread Size 1/4 in, Thread Type NPT, 3/8 in x 1/4 in, Male x Male, Hose Barb x NPT
Barbed Hose Fitting, For Hose I.D. 3/8 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 9/16 in, Vacuum Rating Not Rated, Hex, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, C37700, Reusable No, No, Thread Size 1/4 in, Thread Type NPT, 3/8 in x 1/4 in, Male x Male, Hose Barb x NPT
Use brass fittings to assist plumbing systems in transporting liquids and gases such as water, fuel, gasoline, or natural gas. Zoro Select Union include characteristics like: Basic Fitting Shape: Union, Specific Fitting Shape: Union.
Use brass fittings to assist plumbing systems in transporting liquids and gases such as water, fuel, gasoline, or natural gas. Zoro Select Union include characteristics like: Basic Fitting Shape: Union, Specific Fitting Shape: Union.
Hex Bushing, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/2 in x 1/4 in, Fitting Connection Type MNPT x FNPT, Standards NSF 61 ANNEX G, Fitting Length 51/64 in, Max. Pressure 1200 psi, Outside Dia. 51/64 in, Hex Size 7/8 in, Temp. Range -65 Degrees to 250 Degrees F
Hex Bushing, Pipe Fitting Material Brass, Pipe Size - Pipe Fitting 1/2 in x 1/4 in, Fitting Connection Type MNPT x FNPT, Standards NSF 61 ANNEX G, Fitting Length 51/64 in, Max. Pressure 1200 psi, Outside Dia. 51/64 in, Hex Size 7/8 in, Temp. Range -65 Degrees to 250 Degrees F