Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Briggs And Stratton Carbuerator

We have the briggs and stratton carbuerator you need to get the job done right.

Featured Product

Gasoline Engine,7.2 lb.-ft. Gross Torque
$185.96
  • Gasoline Engine, 4 Cycle, N/A HP, Gross Torque 7.25 lb.-ft., 3200 Engine RPM, Vertical Shaft Orientation, Fuel Tank Capacity (Qt.) 1.5, Recoil Starter Type, Electronic Ignition Type, No Low Oil Shut Down, 1 Cylinders, No, Plain, Yes Muffler, Pleated Paper Air Cleaner Type, Pleated Paper, CCW Rotation, Lawn and Garden Application, Overall Height (In.) 9-31/32, Overall Width (In.) 12-3/16, Overall Depth (In.) 13-25/64, Shaft Length (In.) 3-5/32, Shaft Height (In.) 3-5/32, Shaft Dia. (In.) 0.87

  • View Full Product Details

Shop Briggs And Stratton Carbuerator