Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bronze Check Valve

Count on great prices, fast shipping and friendly service every time you order a bronze check valve from Zoro.

Featured Product

APOLLO 1/2" FNPT Bronze Ball Cone Spring Check Valve 6110301
$29.35

Shop Bronze Check Valve

  • WATTS 3/4" FNPT Bronze Dual Check Valve 9D-M2-3/4
    $63.95
    • Item - Check Valves Check Valve, Flow Design Dual with Vent, Mechanism and Body Design Inline, Body Material - Valves Bronze, Pipe or Tube Size - Check Valves 3/4 in, Connection Type - Check Valves FNPT x FNPT, Max. Temp. - Valves 250 Degrees F, Max. Steam Pressure - Valves Not Rated, Application - Valves General Purpose, Length 4 1/16 in, Standards ASSE 1012, CSA B64.3 Certified

    • View Full Product Details

  • ZORO SELECT 1/2" NPT Bronze Swing Check Valve, Flow Design: Single 10F290
    $18.99
    • Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size - Check Valves 1/2 in, Connection Type - Check Valves FNPT x FNPT, Cracking Pressure - Check Valves 0.750 to 1.000 psi, Mounting Orientation - Check Valves Horizontal, Vertical, Seal Material - Check Valves Bronze, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi

    • View Full Product Details

  • ZORO SELECT 3/4" NPT Bronze Spring Check Valve, Flow: 13.6 gpm 6AJY2
    $14.99

  • APOLLO 3/4" FNPT Bronze Ball Cone Spring Check Valve 6110401
    $34.36
    • Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Bronze, Pipe or Tube Size - Check Valves 3/4 in, Connection Type - Check Valves FNPT x FNPT, Cracking Pressure - Check Valves 0.5 psi, Mounting Orientation - Check Valves Horizontal, Vertical, Seal Material - Check Valves EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 125 psi WSP

    • View Full Product Details

  • ZORO SELECT 2" NPT Bronze Spring Check Valve 6AJY6
    $57.99

  • ZORO SELECT 1/2" NPT Bronze Spring Check Valve 6AJY1
    $9.99

  • MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Check Valve 510T 1 1/4
    $139.99
    • Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size - Check Valves 1 1/4 in, Connection Type - Check Valves FNPT x FNPT, Cracking Pressure - Check Valves 0.750 to 1.000 psi, Mounting Orientation - Check Valves Horizontal, Vertical, Seal Material - Check Valves PTFE, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F

    • View Full Product Details

  • $48.72
    • Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Bronze, Pipe or Tube Size - Check Valves 3/4 in, Connection Type - Check Valves FNPT x FNPT, Cracking Pressure - Check Valves 0.5 psi, Mounting Orientation - Check Valves Horizontal, Vertical, Seal Material - Check Valves EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 125 psi WSP

    • View Full Product Details

  • ZORO SELECT 1-1/2" NPT Bronze Spring Check Valve, Length: 4" 6AJY5
    $33.99
    • Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size - Check Valves 1 1/2 in, Connection Type - Check Valves FNPT x FNPT, Cracking Pressure - Check Valves 4.3 psi, Mounting Orientation - Check Valves Horizontal, Vertical, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Spring Material - Check Valves 304 Stainless Steel, Flow - Valves 25.0 gpm

    • View Full Product Details

  • ZORO SELECT 1" NPT Bronze Spring Check Valve 6AJY3
    $19.99
    • Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size - Check Valves 1 in, Connection Type - Check Valves FNPT x FNPT, Cracking Pressure - Check Valves 3.5 psi, Mounting Orientation - Check Valves Horizontal, Vertical, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Spring Material - Check Valves 304 Stainless Steel, Flow - Valves 18.8 gpm

    • View Full Product Details

  • APOLLO 2" FNPT Bronze Ball Cone Spring Check Valve 6110801
    $179.99
    • Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Bronze, Pipe or Tube Size - Check Valves 2 in, Connection Type - Check Valves FNPT x FNPT, Cracking Pressure - Check Valves 0.5 psi, Mounting Orientation - Check Valves Horizontal, Vertical, Seal Material - Check Valves EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 125 psi WSP

    • View Full Product Details