Bronze Sleeve
Count on great prices, fast shipping and friendly service every time you order a bronze sleeve from Zoro.
Featured Product
Sleeve Bearing, Inside Dia. 1/4 In., Outside Dia. 3/8 In., Length 1 In., 100, 000 Max. Pv, Temp. Range (F) -40 to 500 Degrees , Lead Free Cast Bronze, Bronze, Number of Pieces 1, RoHS, NSF 61, NSF 372
View Full Product DetailsSleeve Bearing, Inside Dia. 1/4 In., Outside Dia. 3/8 In., Length 1 In., 100, 000 Max. Pv, Temp. Range (F) -40 to 500 Degrees , Lead Free Cast Bronze, Bronze, Number of Pieces 1, RoHS, NSF 61, NSF 372
View Full Product DetailsShop Bronze Sleeve
Sleeve Bearing, Inside Dia. (In.) 1/4, Outside Dia. (In.) 3/8, Length (In.) 5/8, 50, 000 Max. Pv, Temp. Range (F) 10 to 220, SAE 30 Oil Lubrication, Powdered Metal Bronze (SAE 841), Package Quantity 3
View Full Product DetailsSleeve Bearing, Inside Dia. (In.) 1/4, Outside Dia. (In.) 3/8, Length (In.) 5/8, 50, 000 Max. Pv, Temp. Range (F) 10 to 220, SAE 30 Oil Lubrication, Powdered Metal Bronze (SAE 841), Package Quantity 3
View Full Product DetailsBUNTING BEARINGS 9/16 X 11/16 X 3/4. Sae30 Oiled Sae841 Bronze Sleeve Brg Pk3
Zoro # G4181694 Mfr # EP091112Sleeve Bearing, Inside Dia. (In.) 9/16, Outside Dia. (In.) 11/16, Length (In.) 3/4, 50, 000 Max. Pv, Temp. Range (F) 10 to 220, SAE 30 Oil Lubrication, Powdered Metal Bronze (SAE 841), Package Quantity 3
View Full Product DetailsSleeve Bearing, Inside Dia. (In.) 9/16, Outside Dia. (In.) 11/16, Length (In.) 3/4, 50, 000 Max. Pv, Temp. Range (F) 10 to 220, SAE 30 Oil Lubrication, Powdered Metal Bronze (SAE 841), Package Quantity 3
View Full Product DetailsFlanged Sleeve Bearing, Inside Dia. (In.) 3/8, Outside Dia. (In.) 1/2, Length (In.) 1, Flange Dia. (In.) 11/16, Flange Thickness (In.) 1/16, 50, 000 Max. Pv, Temp. Range (F) 10 to 220, SAE 30 Oil Lubrication, Powdered Metal Bronze (SAE 841), Package Quantity 3
View Full Product DetailsFlanged Sleeve Bearing, Inside Dia. (In.) 3/8, Outside Dia. (In.) 1/2, Length (In.) 1, Flange Dia. (In.) 11/16, Flange Thickness (In.) 1/16, 50, 000 Max. Pv, Temp. Range (F) 10 to 220, SAE 30 Oil Lubrication, Powdered Metal Bronze (SAE 841), Package Quantity 3
View Full Product DetailsSleeve Bearing Assortment Kit, Bronze, Self Lubricating Type, 56 Pieces
View Full Product DetailsSleeve Bearing Assortment Kit, Bronze, Self Lubricating Type, 56 Pieces
View Full Product DetailsSafety Warning Tape, Pattern Solid, White, Width 2 in, Roll Length 180 ft, Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Thickness 5 mil, Performance Temp. up to 140 Degrees F, Glow-in-the-Dark No
View Full Product DetailsSafety Warning Tape, Pattern Solid, White, Width 2 in, Roll Length 180 ft, Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Thickness 5 mil, Performance Temp. up to 140 Degrees F, Glow-in-the-Dark No
View Full Product DetailsPrimary Crimping Application Voice and Data Cable, Crimper, Uninsulated, Capacity 6P2C, 6P4C/RJ-11, 6P6C/RJ-12, 8P8C/RJ-45, Overall Length 7 7/8 in, Cuts No, Strips Yes, Max. Crimping Force Not Rated, Adjustable Manual, Handle Type Cushion Grip, Replacement Die Code None
View Full Product DetailsPrimary Crimping Application Voice and Data Cable, Crimper, Uninsulated, Capacity 6P2C, 6P4C/RJ-11, 6P6C/RJ-12, 8P8C/RJ-45, Overall Length 7 7/8 in, Cuts No, Strips Yes, Max. Crimping Force Not Rated, Adjustable Manual, Handle Type Cushion Grip, Replacement Die Code None
View Full Product DetailsMILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04249, Pressure Line, 25 micron
Zoro # G001095316 Mfr # ZX-G04249Hydraulic pressure line filter cartridge. Specifications: 5.0 Nominal Length. 25-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
View Full Product DetailsHydraulic pressure line filter cartridge. Specifications: 5.0 Nominal Length. 25-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
View Full Product DetailsPillow Block Bearing, Ball Bearing Insert Type, 1 in Bore Dia., Bolt Hole Center-to-Center 105 mm, Mounting Surface to Shaft Center 36.5 mm, Cast Iron Bearing Housing Material Type, Set Screw Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, UCP Series, Number of Bolts 2, Bolt Size 3/8 in, Overall Height 71 mm, Overall Width 34.1 mm, Overall Length 140 mm, Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent, Dynamic Load Capacity 3, 147 lb, Static Load Capacity 1, 765 lb
View Full Product DetailsPillow Block Bearing, Ball Bearing Insert Type, 1 in Bore Dia., Bolt Hole Center-to-Center 105 mm, Mounting Surface to Shaft Center 36.5 mm, Cast Iron Bearing Housing Material Type, Set Screw Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, UCP Series, Number of Bolts 2, Bolt Size 3/8 in, Overall Height 71 mm, Overall Width 34.1 mm, Overall Length 140 mm, Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent, Dynamic Load Capacity 3, 147 lb, Static Load Capacity 1, 765 lb
View Full Product Details4-Bolt Flange Bearing, Ball Bearing Insert Type, 1 in Bore Dia., Bolt Hole Center-to-Center 70 mm, Cast Iron Bearing Housing Material Type, Set Screw Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, UCF Series, Bolt Size 3/8 in, Overall Height 35.8 mm, Overall Width 95 mm, Overall Length 95 mm, Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent, Dynamic Load Capacity 3, 147 lb, Static Load Capacity 1, 764 lb, Temp. Range -40 Degrees to 250 Degrees F, Painted Finish
View Full Product Details4-Bolt Flange Bearing, Ball Bearing Insert Type, 1 in Bore Dia., Bolt Hole Center-to-Center 70 mm, Cast Iron Bearing Housing Material Type, Set Screw Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, UCF Series, Bolt Size 3/8 in, Overall Height 35.8 mm, Overall Width 95 mm, Overall Length 95 mm, Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent, Dynamic Load Capacity 3, 147 lb, Static Load Capacity 1, 764 lb, Temp. Range -40 Degrees to 250 Degrees F, Painted Finish
View Full Product Details2-Bolt Flange Bearing, Ball Bearing Insert Type, 1 in Bore Dia., Bolt Hole Center-to-Center 99 mm, Cast Iron Bearing Housing Material Type, Set Screw Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, UCFL Series, Bolt Size 3/8 in, Overall Height 35.8 mm, Overall Width 68 mm, Overall Length 130 mm, Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent, Dynamic Load Capacity 3, 147 lb, Static Load Capacity 1, 765 lb, Temp. Range -40 Degrees to 250 Degrees F, Painted Finish
View Full Product Details2-Bolt Flange Bearing, Ball Bearing Insert Type, 1 in Bore Dia., Bolt Hole Center-to-Center 99 mm, Cast Iron Bearing Housing Material Type, Set Screw Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, UCFL Series, Bolt Size 3/8 in, Overall Height 35.8 mm, Overall Width 68 mm, Overall Length 130 mm, Bearing Lubrication Shell Alvania RL2 or NLGI #2 Equivalent, Dynamic Load Capacity 3, 147 lb, Static Load Capacity 1, 765 lb, Temp. Range -40 Degrees to 250 Degrees F, Painted Finish
View Full Product DetailsBearing Race/Seal Driver Kit, Size 1.555, 2.322, 2.834, 1.752, 2.48, 2.992, 1.968, 2.559 and 3.189, Smoothly And Quickly Position a Bearing In The Inner Hole Of The Axle, Plastic, Number of Pieces 8, Includes Handle Grip, 6 HD Bearing Drivers and Case
View Full Product DetailsBearing Race/Seal Driver Kit, Size 1.555, 2.322, 2.834, 1.752, 2.48, 2.992, 1.968, 2.559 and 3.189, Smoothly And Quickly Position a Bearing In The Inner Hole Of The Axle, Plastic, Number of Pieces 8, Includes Handle Grip, 6 HD Bearing Drivers and Case
View Full Product Details