Skip to Main Content
customer-service Help

Bryant Pin & Sleeve Plugs

Count on great prices, fast shipping and friendly service every time you order bryant pin & sleeve plugs from Zoro.

Shop Bryant Pin & Sleeve Plugs

BRYANT Pin and Sleeve Plug,Red,3 Poles

Zoro # G4439106 Mfr # BRY460P9W
$350.90

Pin and Sleeve Plug, Body Material - Pin and Sleeve Nylon, Amps - Plugs and Receptacles 60, Voltage - Plugs and Receptacles 250V AC, Color - Plugs and Receptacles Blue, Number of Poles 3, Number of Wires 4, Grounding Style IEC, Phase - Electrical 3, HP 5 hp, Features Watertight, Standards IEC 309-1 and 309-2, UL Listed 498

View Full Product Details

BRYANT Pin and Sleeve Plug,Orange,480VAC

Zoro # G4439167 Mfr # BRY4100P7W
$427.50

Pin and Sleeve Plug, Body Material - Pin and Sleeve Nylon, Amps - Plugs and Receptacles 100, Voltage - Plugs and Receptacles 480V AC, Color - Plugs and Receptacles Red, Number of Poles 3, Number of Wires 4, Grounding Style IEC, Phase - Electrical 3, Features Watertight, Standards IEC 309-1 and 309-2, UL Listed 498

View Full Product Details
$363.00

Pin and Sleeve Plug, Body Material - Pin and Sleeve Nylon, Amps - Plugs and Receptacles 60, Voltage - Plugs and Receptacles 480V AC, Color - Plugs and Receptacles Red, Number of Poles 3, Number of Wires 4, Grounding Style IEC, Phase - Electrical 3, Features Watertight, Standards IEC 309-1 and 309-2, UL Listed 498

View Full Product Details
$363.75

IEC Pin and Sleeve Plug, Body Material - Pin and Sleeve Zytel 801 Nylon, Amps - Plugs and Receptacles 60, Voltage - Plugs and Receptacles 480V AC, Color - Plugs and Receptacles Red, Number of Poles 3, Number of Wires 4, Grounding Style IEC, Phase - Electrical 3, HP 10 hp, Features Watertight and Abuse Resistant, Standards C22.2 No. 182.1, CSA Certified file Nbr: LR280C, IEC 309-1 and 309-2, UL Listed 1682 and 1686C2, UL Listed E146032

View Full Product Details
$607.75

Type 4X Pin and Sleeve Plug, Body Material - Pin and Sleeve Valox 357 Housing and Aluminum Shroud, Amps - Plugs and Receptacles 100, Voltage - Plugs and Receptacles 600V AC/250V DC, Color - Plugs and Receptacles Gray, Number of Poles 3, Number of Wires 4, Grounding Style 2, Phase - Electrical 3, HP -, Features Ground Through Dedicated Ground Pin, Watertight and Abuse Resistant, Standards CSA Certified to CSA C22.2 No. 182.1, No.94 and No. 159, UL Listed 1682, UL50 and UL1010

View Full Product Details
$243.75

IEC Pin and Sleeve Plug, Body Material - Pin and Sleeve Zytel 801 Nylon, Amps - Plugs and Receptacles 30, Voltage - Plugs and Receptacles 480V AC, Color - Plugs and Receptacles Red, Number of Poles 3, Number of Wires 4, Grounding Style IEC, Phase - Electrical 3, HP 7 1/2 hp, Features Watertight and Abuse Resistant, Standards C22.2 No. 182.1, CSA Certified file Nbr: LR280C, IEC 309-1 and 309-2, UL Listed 1682 and 1686C2, UL Listed E146032

View Full Product Details
$479.94

IEC Pin and Sleeve Plug, Body Material - Pin and Sleeve Zytel 801 Nylon, Amps - Plugs and Receptacles 100, Voltage - Plugs and Receptacles 480V AC, Color - Plugs and Receptacles Red, Number of Poles 3, Number of Wires 4, Grounding Style IEC, Phase - Electrical 3, HP 30 hp, Features Watertight and Abuse Resistant, Standards C22.2 No. 182.1, CSA Certified file Nbr: LR280C, IEC 309-1 and 309-2, UL Listed 1682 and 1686C2, UL Listed E146032

View Full Product Details
$19.25

Straight Blade Plug, Wiring Style Standard, Antimicrobial No, Grade - Plugs and Receptacles Industrial, Amps - Plugs and Receptacles 20, 5-20P, Number of Poles 2, Number of Wires 3, 125V AC, Black/White, Corrosion Resistant No, Phase - Plugs and Receptacles 1, Cord Size 0.245 in to 0.655 in, IP Rating Not Rated, Material Nylon, HP 1.0

View Full Product Details
$37.19

Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 1, Length 6.38 in, Width 2.88 in, Depth 2.88 in, Hub Size 3/4 in, Color Silver, Bracket Type Lugs, Box Type FD, Capacity 28.0 cu in, Material Malleable Iron, Mounting Holes O.C. (In.) 2.12 in, Standards CSA, UL

View Full Product Details
$23.56

Dust Tight Cord Connector with Strain Relief, Cord Dia. Range 0.73 in to 0.97 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, Material - External Strain Relief Galvanized Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, Length - External Strain Relief 7.00 in, Length - Box to End of Connector 0.31 in, Insulated No, Standards CSA, UL, Hazardous Location Rating Not Rated

View Full Product Details
$127.00

Flexible Nonmetallic Liquid Tight Conduit, Series B, Conduit Trade Size 1/2 in, Flexible Conduit Nominal Length 100 ft, Flexible Conduit Color Black, Flexible Conduit Core Material PVC, Flexible Conduit Usable Temp. Range 0 Degrees to 140 Degrees F, Flexible Conduit Bend Radius 2 in, Standards UL E92035 M/CSA LL68808, Inside Dia. 0.632 in, Outside Dia. 0.83 in, Jacket Material Fused PVC, Special Features Polytuff 2

View Full Product Details