Bulldog Hammer Drill
Our endless aisle includes a bulldog hammer drill and so much more!
Featured Product
Rotary Hammer Kits, Rotary Hammer Kit, SDS Plus, No Load RPM 0 to 1300, Blows per Minute 0 to 5800, 7.5 A Amps, Voltage 120 V, Solid Bit Capacity 1 in, Core Bit Capacity 2 5/8 in, Stop Rotation Yes, Reversing Yes, Impact Energy 2.2 ft-lb, Tool Length 17 1/4 in, Tool Weight 6.7 lb, Cord 13 ft 2-Cond., Features Aux Handle with Built-In Quick Release Depth Gauge, D-Handle, Standards CSA Certified, UL Listed, Includes Carrying Case, Depth Rod, Side Handle
View Full Product DetailsRotary Hammer Kits, Rotary Hammer Kit, SDS Plus, No Load RPM 0 to 1300, Blows per Minute 0 to 5800, 7.5 A Amps, Voltage 120 V, Solid Bit Capacity 1 in, Core Bit Capacity 2 5/8 in, Stop Rotation Yes, Reversing Yes, Impact Energy 2.2 ft-lb, Tool Length 17 1/4 in, Tool Weight 6.7 lb, Cord 13 ft 2-Cond., Features Aux Handle with Built-In Quick Release Depth Gauge, D-Handle, Standards CSA Certified, UL Listed, Includes Carrying Case, Depth Rod, Side Handle
View Full Product DetailsShop Bulldog Hammer Drill
Set, Hammer Drill Bit, Shank Shape SDS Plus, Shank Size 25/64 in, Drill Bit Size 5/16 in, Drilling Length 4 in, Overall Length 6 in, Number of Cutter Heads 2, Impact Rated No, Percussion Rated No, For Use With - Drills Rotary Hammer
View Full Product DetailsSet, Hammer Drill Bit, Shank Shape SDS Plus, Shank Size 25/64 in, Drill Bit Size 5/16 in, Drilling Length 4 in, Overall Length 6 in, Number of Cutter Heads 2, Impact Rated No, Percussion Rated No, For Use With - Drills Rotary Hammer
View Full Product DetailsSet, Hammer Drill Bit, Shank Shape SDS Plus, Shank Size 1/4 in, Drill Bit Size 1/4 in, Drilling Length 4 in, Overall Length 6 in, Number of Cutter Heads 2, Impact Rated No, Percussion Rated No, For Use With - Drills Rotary Hammer
View Full Product DetailsSet, Hammer Drill Bit, Shank Shape SDS Plus, Shank Size 1/4 in, Drill Bit Size 1/4 in, Drilling Length 4 in, Overall Length 6 in, Number of Cutter Heads 2, Impact Rated No, Percussion Rated No, For Use With - Drills Rotary Hammer
View Full Product DetailsSet, Hammer Drill Bit, Shank Shape SDS Plus, Shank Size 25/64 in, Drill Bit Size 3/8 in, Drilling Length 4 in, Overall Length 6 in, Number of Cutter Heads 2, Impact Rated No, Percussion Rated No, For Use With - Drills Rotary Hammer
View Full Product DetailsSet, Hammer Drill Bit, Shank Shape SDS Plus, Shank Size 25/64 in, Drill Bit Size 3/8 in, Drilling Length 4 in, Overall Length 6 in, Number of Cutter Heads 2, Impact Rated No, Percussion Rated No, For Use With - Drills Rotary Hammer
View Full Product DetailsSet, Hammer Drill Bit, Shank Shape SDS Plus, Shank Size 25/64 in, Drill Bit Size 3/8 in, Drilling Length 10 in, Overall Length 12 in, Number of Cutter Heads 2, Impact Rated No, Percussion Rated No, For Use With - Drills Rotary Hammer
View Full Product DetailsSet, Hammer Drill Bit, Shank Shape SDS Plus, Shank Size 25/64 in, Drill Bit Size 3/8 in, Drilling Length 10 in, Overall Length 12 in, Number of Cutter Heads 2, Impact Rated No, Percussion Rated No, For Use With - Drills Rotary Hammer
View Full Product DetailsSet, Hammer Drill Bit, Shank Shape SDS Plus, Shank Size 25/64 in, Drill Bit Size 1/2 in, Drilling Length 4 in, Overall Length 6 in, Number of Cutter Heads 2, Impact Rated No, Percussion Rated No, For Use With - Drills Rotary Hammer
View Full Product DetailsSet, Hammer Drill Bit, Shank Shape SDS Plus, Shank Size 25/64 in, Drill Bit Size 1/2 in, Drilling Length 4 in, Overall Length 6 in, Number of Cutter Heads 2, Impact Rated No, Percussion Rated No, For Use With - Drills Rotary Hammer
View Full Product DetailsRotary Hammer Kits, Rotary Hammer Kit, SDS Plus, No Load RPM 0 to 1100, Blows per Minute 0 to 4500, 7.0 A Amps, Voltage 120 V, Solid Bit Capacity 1 in, Core Bit Capacity 2 5/8 in, Stop Rotation No, Reversing Yes, Impact Energy 2.0 ft-lb, Tool Length 16 7/8 in, Tool Weight 6.6 lb, Cord 10 ft, Features 3 Functions, Clutch, Electronic Speed Control, Soft Grip, Standards CSA Certified, UL Listed, Includes Carrying Case, Depth Rod, Side Handle
View Full Product DetailsRotary Hammer Kits, Rotary Hammer Kit, SDS Plus, No Load RPM 0 to 1100, Blows per Minute 0 to 4500, 7.0 A Amps, Voltage 120 V, Solid Bit Capacity 1 in, Core Bit Capacity 2 5/8 in, Stop Rotation No, Reversing Yes, Impact Energy 2.0 ft-lb, Tool Length 16 7/8 in, Tool Weight 6.6 lb, Cord 10 ft, Features 3 Functions, Clutch, Electronic Speed Control, Soft Grip, Standards CSA Certified, UL Listed, Includes Carrying Case, Depth Rod, Side Handle
View Full Product DetailsHammer Drill, Chuck Size 1/2 in, Drill Chuck Type Keyed, 0 to 1200/0 to 3200 No Load RPM, 0 to 19, 550/0 to 51, 000 Blows per Minute, 8.5 A Amps, Voltage 120V AC, Tool Length 13 3/8 in, Tool Weight 5.8 lb, Cutting Capacity 1-9/16 in (Wood), 1/2 in (Steel), 3/4 in (Concrete), Reversing Yes, Features Metal Gear Housing, Variable Speed, Includes Chuck Key, Depth Gauge, Side Handle
View Full Product DetailsHammer Drill, Chuck Size 1/2 in, Drill Chuck Type Keyed, 0 to 1200/0 to 3200 No Load RPM, 0 to 19, 550/0 to 51, 000 Blows per Minute, 8.5 A Amps, Voltage 120V AC, Tool Length 13 3/8 in, Tool Weight 5.8 lb, Cutting Capacity 1-9/16 in (Wood), 1/2 in (Steel), 3/4 in (Concrete), Reversing Yes, Features Metal Gear Housing, Variable Speed, Includes Chuck Key, Depth Gauge, Side Handle
View Full Product DetailsSet, Hammer Drill Bit, Shank Shape SDS Plus, Shank Size 25/64 in, Drill Bit Size 1/2 in, Drilling Length 10 in, Overall Length 12 in, Number of Cutter Heads 2, Impact Rated No, Percussion Rated No, For Use With - Drills Rotary Hammer
View Full Product DetailsSet, Hammer Drill Bit, Shank Shape SDS Plus, Shank Size 25/64 in, Drill Bit Size 1/2 in, Drilling Length 10 in, Overall Length 12 in, Number of Cutter Heads 2, Impact Rated No, Percussion Rated No, For Use With - Drills Rotary Hammer
View Full Product DetailsBOSCH 2-Cutter Hammer Drill Bit Set 3/16", 1/4", 1/4", 1/4", 5/16", 3/8", 1/2" SDS Plus
Zoro # G4123080 Mfr # HCK001Individual, Hammer Drill Bit Set, Shank Shape SDS Plus, Drill Bit Size 3/16 in to 1/2 in, Drill Bit Sizes Included (2) 1/4 in x 4 in x 6 in, 1/2 in x 4 in x 6 in, 1/4 in x 2 in x 4 in, 3/16 x 2 in x 4 in, 3/8 in x 4 in x 6 in, 5/16 in x 4 in x 6 in, Number of Pieces 7, Number of Cutter Heads 2, Impact Rated No
View Full Product DetailsIndividual, Hammer Drill Bit Set, Shank Shape SDS Plus, Drill Bit Size 3/16 in to 1/2 in, Drill Bit Sizes Included (2) 1/4 in x 4 in x 6 in, 1/2 in x 4 in x 6 in, 1/4 in x 2 in x 4 in, 3/16 x 2 in x 4 in, 3/8 in x 4 in x 6 in, 5/16 in x 4 in x 6 in, Number of Pieces 7, Number of Cutter Heads 2, Impact Rated No
View Full Product DetailsSet, Hammer Drill Bit, Shank Shape SDS Plus, Shank Size 3/16 in, Drill Bit Size 3/16 in, Drilling Length 4 in, Overall Length 6 1/2 in, Number of Cutter Heads 2, Impact Rated No, Percussion Rated No, For Use With - Drills Rotary Hammer
View Full Product DetailsSet, Hammer Drill Bit, Shank Shape SDS Plus, Shank Size 3/16 in, Drill Bit Size 3/16 in, Drilling Length 4 in, Overall Length 6 1/2 in, Number of Cutter Heads 2, Impact Rated No, Percussion Rated No, For Use With - Drills Rotary Hammer
View Full Product DetailsSet, Hammer Drill Bit, Shank Shape SDS Plus, Shank Size 25/64 in, Drill Bit Size 5/16 in, Drilling Length 4 in, Overall Length 6 in, Number of Cutter Heads 2, Impact Rated No, Percussion Rated Yes, For Use With - Drills Rotary Hammer. SDS Plus 2 Cutter Drill Bits have a strong tapered core to help resist flute breaks, especially when drilling deep holes. For optimal drilling speeds, the two-stage flute design features a variable helix pattern that quickly moves debris away from the contact zone. Plus, the two sharp, carbide-cutting edges deliver clean, round holes for secure anchor installation. These bits are made in Germany and are GUARANTEED TOUGH® – so tough that we are offering a NO BREAK GUARANTEE*. If you have our bits, we have your back.
View Full Product DetailsSet, Hammer Drill Bit, Shank Shape SDS Plus, Shank Size 25/64 in, Drill Bit Size 5/16 in, Drilling Length 4 in, Overall Length 6 in, Number of Cutter Heads 2, Impact Rated No, Percussion Rated Yes, For Use With - Drills Rotary Hammer. SDS Plus 2 Cutter Drill Bits have a strong tapered core to help resist flute breaks, especially when drilling deep holes. For optimal drilling speeds, the two-stage flute design features a variable helix pattern that quickly moves debris away from the contact zone. Plus, the two sharp, carbide-cutting edges deliver clean, round holes for secure anchor installation. These bits are made in Germany and are GUARANTEED TOUGH® – so tough that we are offering a NO BREAK GUARANTEE*. If you have our bits, we have your back.
View Full Product Details