Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bullet Hinges

If you need bullet hinges we have them at everyday low prices.

Featured Product

2 in W x 3 in H zinc plated Door and Butt Hinge
$0.96
  • Butt Hinge, Steel, Zinc Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 in Door Leaf Height, 3 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.063 in Door Leaf Thickness, 0.063 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware

  • View Full Product Details

Shop Bullet Hinges

  • 3 in W x 3 in H zinc plated Door and Butt Hinge
    $1.32
    • Butt Hinge, Steel, Zinc Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 in Door Leaf Height, 3 in Frame Leaf Height, 3 in Door Leaf Width, 3 in Frame Leaf Width, 0.078 in Door Leaf Thickness, 0.078 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware

    • View Full Product Details

  • 2 in W x 2 in H zinc plated Door and Butt Hinge
    $1.29
    • Butt Hinge, Steel, Zinc Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 2 in Door Leaf Height, 2 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.077 in Door Leaf Thickness, 0.077 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware

    • View Full Product Details

  • 3 in W x 3 in H Steel Door and Butt Hinge
    $2.09
    • Butt Hinge, Steel, Steel Finish, 40.0 lb Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 in Door Leaf Height, 3 in Frame Leaf Height, 3 in Door Leaf Width, 3 in Frame Leaf Width, 0.11 in Door Leaf Thickness, 0.11 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware

    • View Full Product Details

  • 1-1/8" W x 5" H Duronotic Dark Bronze Pivot Hinge
    $27.37
    • Pivot Hinge, Cast Aluminum Material, Dark Bronze Finish, 125.0 lb Load Capacity, With Holes, 5 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Right Hand, Ball Bearing Type, Included Hardware, Surface Mounting, 0 Number of Wires, Door Leaf Height 3/4 in, Frame Leaf Height 3/4 in

    • View Full Product Details

  • 1 in W x 72 in H Steel Continuous Hinge
    $9.95
    • Continuous Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Steel Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 2 in Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 2 in Overall Width

    • View Full Product Details

  • 1/2" W x 2-3/4" H Mill Stainless Steel Weld-On Hinge
    $3.07
    • Weld-On Hinge, Steel Material, Mill Stainless Steel Finish, 155.0 lb Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 360 Degrees Range of Motion, Orientation Non Handed, 2 3/4 in Door Leaf Height, 2 3/4 in Frame Leaf Height, 1/2 in Door Leaf Width, 1/2 in Frame Leaf Width, 0.45 in Door Leaf Thickness, 0.45 in Frame Leaf Thickness, Not Included Hardware, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type

    • View Full Product Details

  • 3/4" W x 5" H Mill Stainless Steel Weld-On Hinge
    $5.74
    • Weld-On Hinge, Steel Material, Mill Stainless Steel Finish, 360.0 lb Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 360 Degrees Range of Motion, Orientation Non Handed, 5 in Door Leaf Height, 5 in Frame Leaf Height, 3/4 in Door Leaf Width, 3/4 in Frame Leaf Width, 0.63 in Door Leaf Thickness, 0.63 in Frame Leaf Thickness, Not Included Hardware, Full Surface Mounting, 3/8 in Pin Dia., Brass with Grease Fitting Pin Material, Nonremovable Pin Type

    • View Full Product Details

  • 1 9/16 in W x 2 in H zinc plated Door and Butt Hinge
    $0.74
    • Butt Hinge, Steel, Zinc Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 2 in Door Leaf Height, 2 in Frame Leaf Height, 1 9/16 in Door Leaf Width, 1 9/16 in Frame Leaf Width, 0.056 in Door Leaf Thickness, 0.056 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware

    • View Full Product Details

  • 1 3/8 in W x 1 1/2 in H zinc plated Door and Butt Hinge
    $0.49
    • Butt Hinge, Steel, Zinc Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 1 1/2 in Door Leaf Height, 1 1/2 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.045 in Door Leaf Thickness, 0.045 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware

    • View Full Product Details

  • 1 1/8 in W x 3 in H zinc plated Strap Hinge
    $0.72
    • Strap Hinge, Steel Material, Zinc Finish, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 in Door Leaf Height, 3 in Frame Leaf Height, 1 1/8 in Door Leaf Width, 1 3/32 in Frame Leaf Width, 0.056 in Door Leaf Thickness, 0.056 in Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type, Hole Size 0.21 in

    • View Full Product Details

  • Aluminum Pivot Hinge, Holes per Leaf: 3 and 5
    $16.31